VICKERS Hydraulic Manifold Valves

Includes lever- and solenoid-operated directional, pressure relief and throttle valves having a maximum pressure rating of 5075 psi to control the hydraulic flow, minimise pressure drop, make actuation easier and boost machine productivity

Filter

VICKERS -

Hydraulic Relief Valves, Two-Way

Vickers hydraulic relief valves are designed for limiting fluid pressure & controlling flow in hydraulic systems. They come equipped with fluorocarbon O-ring sealant for tear & abrasion resistance, suitable for water-glycol, water & oil emulsions, petroleum oils and phosphate ester fluids & blends. These 2-way valves are powered by a 24VDC source and trigger an actuator to open the valve when the pressure exceeds the set limit (5000 psi), thereby diverting excess fluid in either direction. Choose from a wide range of these relief valves, available in integral amplifier and DIN 43650 wiring connections on Raptor Supplies.

StyleModelAdjustable Pressure RangeCoil RatingFlow RateMax. PressureNumber Of WaysCenter PositionNumber Of PositionsSeal TypePrice (ex. VAT)
A02-14595344 psi to 1450 psi3.5A x 1.65 ohms1.3 GPM5000 psi2-1Fluorocarbon€2,217.98
A02-14595758 psi to 2300 psi1.6A x 7.3 ohms1.3 GPM5000 psi2Not Applicable1Fluorocarbon€2,217.98
A02-14673073 psi to 3625 psi-1.3 GPM5000 psi2Not Applicable1Fluorocarbon€2,217.98
A02-14595873 psi to 3625 psi1.6A x 7.3 ohms1.3 GPM5000 psi2Not Applicable1Fluorocarbon€2,217.98
A02-14595987 psi to 5000 psi1.6A x 7.3 ohms1.3 GPM5000 psi2Not Applicable1Fluorocarbon€2,217.98
A02-14606687 psi to 5000 psi0.8A x 29 ohms1.3 GPM5000 psi2-1Fluorocarbon€2,217.98
VICKERS -

Hydraulic Valve 4 Way

StyleModelFlow RateMax. PressureCenter PositionNumber Of PositionsGpm @ 3000 PsiCoil VoltageMax. Tank PressureHeightPrice (ex. VAT)
A02-14497410 GPM5075 psiTandem Center310 GPM12V DC3045 psi3 3/5"€825.54
A02-14495710 GPM5075 psiTandem Center310 GPM12V DC3045 psi3 3/5"€778.30
B02-13564112 GPM3000 psiTandem Center312 GPM24V DC3000 psi4 11/25"€1,229.87
A02-30056012 GPM5075 psiTandem Center312 GPM24V DC3045 psi3 3/5"€838.16
B02-14883412 GPM3000 psiTandem Center312 GPM12V DC3000 psi4 11/25"€1,458.60
B02-12763812 GPM3000 psi-312 GPM12V DC3000 psi4 11/25"€1,510.16
A02-14516212 GPM5075 psiTandem Center312 GPM24V DC3045 psi3 3/5"€771.73
B02-11948812 GPM3000 psiTandem Center312 GPM24V DC3000 psi4 11/25"€1,315.52
A02-14640216 GPM5075 psi-316 GPM12V DC3045 psi3 3/5"€880.09
A85916516 GPM5075 psi-316 GPM12V DC3045 psi3 3/5"€809.14
A56546516 GPM5075 psi-316 GPM24V DC3045 psi3 3/5"€809.14
C02-14604916 GPM5075 psi-216 GPM110-120V AC3045 psi3 3/5"€690.59
C02-35450116 GPM5075 psiTandem Center216 GPM24V DC3045 psi3 3/5"€686.64
A02-10804516 GPM5075 psiClosed Center316 GPM24V DC3045 psi-€838.16
B02-12009920 GPM3000 psi-220 GPM12V DC3000 psi4 11/25"€985.89
B87927920 GPM3000 psiClosed Center220 GPM110-120V AC3000 psi4 11/25"€922.92
D86897720 GPM3000 psi-220 GPM12V DC3000 psi4 11/25"€1,041.58
B02-11957620 GPM3000 psiClosed Center220 GPM110-120V AC3000 psi4 11/25"€1,110.79
B86897820 GPM3000 psi-220 GPM24V DC3000 psi4 11/25"€922.92
B02-13560920 GPM3000 psi-220 GPM24V DC3000 psi4 11/25"€890.33
C85918921 GPM5075 psiClosed Center221 GPM12V DC3045 psi3 3/5"€642.62
A52976021 GPM5075 psi-321 GPM24V DC3045 psi3 3/5"€809.14
E52976221 GPM5075 psi-221 GPM24V DC3045 psi3 3/5"€642.62
C02-14624621 GPM5075 psi-221 GPM24V DC3045 psi3 3/5"€689.71
C02-15789921 GPM5075 psiClosed Center221 GPM12V DC3045 psi3 3/5"-
RFQ
StyleModelFlow RateMax. PressureCenter PositionHeightLengthWidthGpm @ 3000 PsiMax. Tank PressurePrice (ex. VAT)
A02-1542782 GPM5000 psiTandem Center3.589"8.647"1.81"2 GPM5000 psi€1,989.12
A02-1351622 GPM5000 psiClosed Center3.589"8.647"1.81"2 GPM5000 psi€1,773.61
A02-1476233 GPM5000 psiClosed Center3.95"10.87"1.81"3 GPM5000 psi€3,065.23
A02-3102754 GPM5000 psiClosed Center3.589"8.647"1.81"4 GPM5000 psi€1,773.61
A02-1467215 GPM5000 psi-3.95"10.87"1.81"5 GPM5000 psi€2,846.20
A02-1495425 GPM5000 psiClosed Center3.589"8.647"1.81"5 GPM5000 psi€1,773.61
A02-1400855 GPM5000 psiTandem Center3.589"8.647"1.81"5 GPM5000 psi€2,022.90
A02-3099015 GPM5000 psi-3.589"8.647"1.81"5 GPM5000 psi€2,267.34
A02-1467205 GPM5000 psi-3.95"10.87"1.81"5 GPM5000 psi€2,855.43
A5653765 GPM5000 psi-3.95"10.87"1.81"5 GPM5000 psi€3,945.21
A02-3943309 GPM5000 psiClosed Center3.589"8.647"1.81"9 GPM5000 psi€2,201.90
A02-15745010 GPM5000 psiTandem Center3.95"10.87"1.81"10 GPM5000 psi€4,352.18
A02-14710810 GPM5000 psi-3.95"10.87"1.81"10 GPM5000 psi€4,352.18
A56546413 GPM4500 psi-4.18"13.19"2 19/25"13 GPM4500 psi€4,788.44
A56533013 GPM4500 psi-4.18"13.19"2 19/25"13 GPM4500 psi€3,799.35
A02-15726617 GPM4500 psiClosed Center4.18"13.19"2 19/25"17 GPM4500 psi€3,793.02
A56532817 GPM4500 psi-4.18"13.19"2 19/25"17 GPM4500 psi€3,909.25
A02-32332521 GPM4500 psiTandem Center6.38"9.65"4 1/2"21 GPM4500 psi€4,639.97
VICKERS -

Hydraulic Valve Solenoid

Vickers solenoid-operated directional control valves are used for directing and stopping the fluid flow at any point in a hydraulic system. These ATEX-approved valves have been designed and developed for equipment installed in potentially explosive atmospheres and offer multi-fluid capability without the additional need for changing seals. They are capable of handling a maximum flow rate of 80 L/min and are available in maximum pressure ratings of 3000 psi and 5075 psi on Raptor Supplies.

StyleModelFlow RateMax. PressureCenter PositionNumber Of PositionsHeightLengthWidthGpm @ 3000 PsiPrice (ex. VAT)
A02-14498410 GPM5075 psiTandem Center33 3/5"8 3/5"2"10 GPM€838.16
B02-10199112 GPM3000 psi-34 11/25"9.26"2.83"12 GPM€1,418.18
B02-11985912 GPM3000 psiTandem Center34 11/25"9.26"2.83"12 GPM€1,315.52
C02-11041616 GPM5075 psiClosed Center23 3/5"8 3/5"2"16 GPM€689.71
A02-14493816 GPM5075 psiTandem Center33 3/5"8 3/5"2"16 GPM€771.73
C85915921 GPM5075 psiClosed Center23 3/5"8 3/5"2"21 GPM€642.62
A85916121 GPM5075 psiClosed Center33 3/5"8 3/5"2"21 GPM€809.14
B02-11947524 GPM3000 psiFloat Center34 11/25"9.26"2.83"24 GPM€1,270.07
B02-11959024 GPM3000 psi-34 11/25"9.26"2.83"24 GPM€1,604.67
VICKERS -

Hydraulic Throttle Valve 4 Way 24vdc

ModelItemPrice (ex. VAT)
02-353132AB6KFE€2,354.22

We are here to help!

Looking for a part not listed here?