Hydraulic High Pressure Hose Assy.

Filter

ENERPAC -

HT Series Hydraulic Hoses

StyleModelMPNPrice (ex. VAT)
AHT1503HT1503€404.34
BHT1503HRHT1503HR€762.82
CHT1510HT1510€1,040.07
DHT1510HRHT1510HR€1,834.19
EHT2003HRHT2003HR-
RFQ
ENERPAC -

H900 Series Hydraulic Hoses

StyleModelLengthEnd One Coupler SizeEnd Two Coupler SizeTypeMaterialMax. Operating PressureEnd One Coupler TypeSafety FactorPrice (ex. VAT)
AHC9308--------€413.72
BHB9206--------€208.42
CH9308--------€383.49
DH9320--------€576.28
EH9330--------€933.73
FHA9202--------€159.44
GHA9203--------€190.71
HHA9210--------€295.96
IHA9210B--------€337.64
JHB9206QB--------€237.60
KH9250--------€922.26
LHC9203B--------€248.02
MHC9206C--------€249.06
NHC9210B--------€339.73
OHC9220C--------€534.60
PHC9310-3/8"-High PressureRubber10000 psiNPTF21€635.32
OHC9250CR--------€1,073.37
OH9210S---------
RFQ
QH92022"3/8"3/8"High PressureRubber10000 psiNPTF-€131.58
RH92033 ft.3/8"3/8"High PressureRubber10000 psiNPTF21€178.87
SHC92033 ft.3/8"-High PressureRubber10000 psiNPTF21€248.31
TH9206Q6"1/4"1/4"High PressureRubber10000 psiNPTF-€185.47
UHA92066"3/8"-High PressureRubber10000 psiNPTF21€286.24
VHC9206B6"3/8"-High PressureRubber10000 psiNPTF-€375.99
WHB9206Q6"1/4"-High PressureRubber10000 psiNPTF21€269.45
ENERPAC -

H700 Series Hydraulic Hoses

StyleModelLengthEnd One Coupler SizeMaterialTypeMax. Operating PressureEnd One Coupler TypeSafety FactorEnd Two Coupler SizePrice (ex. VAT)
AHC7220--Thermoplastic---41-€1,007.46
BH7310--------€566.91
CHC7210--Thermoplastic---41-€590.04
DHC7206C--------€315.76
EHC7203B--------€295.96
FHC7203--------€227.18
GHB7206QB--------€303.25
HHB7206--------€275.12
IHA7210--------€381.41
JHA7206B--------€330.35
IHA7206--------€276.16
KH7350--------€1,283.87
LH7330--------€1,189.04
MH7320--------€745.11
NH7306--------€366.82
OHC7250C--------€1,280.75
PH7250--------€1,189.04
QH7230--------€909.76
RHC7310--------€610.67
SHC7306--------€407.46
THC7210B--------€434.56
UH72022"3/8"ThermoplasticHigh Pressure10000 psiNPTF413/8"€172.19
VH72033 ft.3/8"ThermoplasticHigh Pressure-NPTF413/8"€276.82
WHC7206B6"3/8"ThermoplasticHigh Pressure10000 psiNPTF--€472.02
XHC72066"3/8"ThermoplasticHigh Pressure-NPTF41-€318.52
WHEELER-REX -

Hydraulic Hose Assembly No 6500

ModelItemPrice (ex. VAT)
700821AC7LJW€359.29
BURNDY -

Non Conductive Hose 25 Feet

ModelItemPrice (ex. VAT)
PT2990125AB6XMN-
RFQ
ENERPAC -

Hose, 3m With QD Coupling And Dust Cap, 2000 Bar

ModelItemPrice (ex. VAT)
HT15900HRSCM9KEG-
RFQ
THOMAS & BETTS -

Hydraulic Hose, Non-Metallic Type, 10000 Psi, Color-Keyed

ModelItemPrice (ex. VAT)
13618EA3DGE-
RFQ
THOMAS & BETTS -

Hydraulic Hose, Heavy Duty Type, Rubber, Steel/Reinforced Rubber, Color-Keyed

ModelItemPrice (ex. VAT)
13614EA3DGD-
RFQ

Hydraulic High Pressure Hose Assy.

Hydraulic hose assemblies are designed to transfer fluid in high pressure hydraulic systems. They are equipped with fittings on both ends to connect the hose with equipment and are ideal for transporting petroleum & water based liquids. Raptor Supplies offers a wide range of hydraulic hose assemblies from Burndy, Eaton, Enerpac, Parker and Wheeler-Rex. These hose assemblies feature rubber or thermoplastic construction for flexibility and are reinforced with steel wire braids & polyurethane covering for durability. They can withstand pressure up to 10000 PSI and are available in 1/4, 3/8, 1/2, 5/8, 3/4 & 1 inch hose diameters on Raptor Supplies.

We are here to help!

Looking for a part not listed here?