Hydraulic High Pressure Filters

Filter

PARKER -

Hydraulic Pressure Filters

StyleModelHousing TypeFilter MediaMax. FlowMicronsNominal FlowPrice (ex. VAT)
A925394DoubleCellulose20 GPM10 µm-€151.40
B932630QDoubleMicroglass III50 GPM10 µm-€242.00
C30P210QBM2KS161Double Length---50 GPM€931.84
ENERPAC -

Filter High Pressure #4 Sae 20 Micron

ModelItemPrice (ex. VAT)
FL2201AE6THE€405.93

Hydraulic High Pressure Filters

Raptor Supplies offers high-pressure hydraulic filters from Enerpac and Parker to protect the entire hydraulic circuit and valves from contaminants. These hydraulic filters are placed in line with the fluid inlet and outlet ports on the high-pressure side of the system. They are ideal for high flow rates and systems pressurised at 1000 psi or higher. The compact design allows these units to be installed where space is limited. These high pressure filters feature a replaceable filter element that can be changed when it becomes dirty or clogged.

We are here to help!

Looking for a part not listed here?