VICKERS Hydraulic Gear Pumps

Widely used in high-pressure construction, agriculture and mining applications. Feature a 13-tooth gear profile, priority control valve options and a relief valve. Have a maximum pressure rating of 3500 psi (240 bar) and available in displacements ranging from 0.4 to 1.77 cu in

Filter

VICKERS -

Hydraulic Gear Pumps

Eaton Vickers hydraulic gear pumps are designed to pump fluids by displacement and are ideal for providing positive or fixed displacement with each revolution. These aluminium pumps offer quite operation and are field reversible for providing rotation in both directions. Vickers hydraulic gear pumps are offered in multiple displacement ratings ranging from 0.39 to 1.77 cubic-inch/revolution on Raptor Supplies.

StyleModelDisplacementRotationGpm @ 3600 Rpm & 1000 PsiLengthDimension AOverall LengthMax. Continuous PressureMax. SpeedPrice (ex. VAT)
A26002-LZJ-CCW6.6 GPM5"2.93"-3000 psi3600 RPM€681.27
A26002-RZJ-CW6.6 GPM5"2.93"-3000 psi3600 RPM€634.42
A26001-RZJ0.4 cu. in./rev.-5.3 GPM4 23/25"2.86"4.9"3000 psi3600 RPM€628.33
A26001-LZG0.4 cu. in./rev.CCW5.3 GPM4 23/25"2.86"-3000 psi3600 RPM€634.42
A26001-LZJ0.4 cu. in./rev.CCW5.3 GPM4 23/25"2.86"-3000 psi3600 RPM€634.42
A26001-RZG0.4 cu. in./rev.-5.3 GPM4 23/25"2.86"-3000 psi3600 RPM€637.24
B26002-RZG0.5 cu. in./rev.-6.6 GPM5"2.93"-3000 psi3600 RPM€634.42
A26002-LZG0.5 cu. in./rev.CCW6.6 GPM5"2.93"-3000 psi3600 RPM€681.27
A26014-LAF0.39 cu. in./rev.CCW4.5 GPM4 23/25"2.86"-3000 psi3600 RPM€628.07
A26003-LZG0.58 cu. in./rev.CCW7.8 GPM5.05"2.99"-3000 psi3600 RPM€654.92
A26003-RZJ0.58 cu. in./rev.-7.8 GPM5.05"2.99"5.1"3000 psi3600 RPM€672.04
A26003-RZG0.58 cu. in./rev.CW7.8 GPM5.05"2.99"-3000 psi3600 RPM€643.10
A26003-LZJ0.58 cu. in./rev.CCW7.8 GPM5.05"2.99"-3000 psi3600 RPM€645.60
A26004-LZJ0.66 cu. in./rev.-8.9 GPM5.11"3.05"5.1"3000 psi3600 RPM€689.99
A26004-RZG0.66 cu. in./rev.-8.9 GPM5.11"3.05"5.1"3000 psi3600 RPM€637.24
A26004-RZJ0.66 cu. in./rev.CW8.9 GPM5.11"3.05"-3000 psi3600 RPM€634.42
A26004-LZG0.66 cu. in./rev.CCW8.9 GPM5.11"3.05"-3000 psi3600 RPM€681.27
A26005-LZL0.84 cu. in./rev.CCW11.5 GPM5 6/25"3.18"-3000 psi3600 RPM€694.56
A26005-RZL0.84 cu. in./rev.CW11.5 GPM5 6/25"3.18"-3000 psi3600 RPM€694.56
A26005-RZE0.84 cu. in./rev.-11.5 GPM5 6/25"3.18"-3000 psi3600 RPM€670.30
A26005-LZE0.84 cu. in./rev.CCW11.5 GPM5 6/25"3.18"-3000 psi3600 RPM€652.65
A26006-LZE1.02 cu. in./rev.CCW14.6 GPM5 9/25"3.3"-3000 psi3600 RPM€656.51
A26006-RZE1.02 cu. in./rev.-14.6 GPM5 9/25"3.3"-3000 psi3600 RPM€701.37
A26006-RZL1.02 cu. in./rev.CW14.6 GPM5 9/25"3.3"-3000 psi3600 RPM€723.18
A26006-LZL1.02 cu. in./rev.CCW14.6 GPM5 9/25"3.3"-3000 psi3600 RPM€694.56

We are here to help!

Looking for a part not listed here?