HALDEX BARNES Hydraulic Gear Pumps

Haldex Barnes hydraulic gear pumps are designed to run hydraulic systems by converting mechanical power into hydraulic energy. These hydraulic gear pumps feature high speed pressure bearings for eliminating pulsations, aluminium frames for a lightweight yet durable design and sealing gaskets for leakproof operation.

Filter

StyleModelDisplacementMax. Continuous PressureDimension AGpm @ 3600 Rpm & 1000 PsiMax. Intermittent PressureNominal Gpm @ 1200 RpmGpm @ 1800 Rpm & 1000 PsiRotationPrice (ex. VAT)
A10024960.065 cu. in./rev.3000 psi3 4/25"0.8 GPM3500 psi0.3 GPM0.4 GPMCW/CCW€302.00
A10024970.097 cu. in./rev.3000 psi3 4/25"1.2 GPM3500 psi0.5 GPM0.6 GPMCW/CCW€305.16
A10024980.129 cu. in./rev.3000 psi3 4/25"1.6 GPM3500 psi0.7 GPM0.8 GPMCW/CCW€307.53
A10700540.258 cu. in./rev.3000 psi3 4/25"3.3 GPM3500 psi1.3 GPM1.6 GPMCW/CCW€355.30
A10700430.323 cu. in./rev.-3.69"4.1 GPM3500 psi1.7 GPM2 GPMCW/CCW€388.74
A10700450.388 cu. in./rev.3000 psi3.69"5 GPM3300 psi2 GPM-CW/CCW€349.58
A10700470.453 cu. in./rev.2750 psi3.69"5.8 GPM3025 psi2.4 GPM2.8 GPMCW/CCW€381.80
A10700490.517 cu. in./rev.2500 psi3.69"6.6 GPM2750 psi2.7 GPM3.1 GPMCW/CCW€354.22
A10700350.647 cu. in./rev.20004 1/5"8.3 GPM2200 psi3.4 GPM3.9 GPMCW/CCW€524.16
A10700330.711 cu. in./rev.18004 1/5"9.1 GPM2000 psi3.7 GPM4.3 GPMCW/CCW€372.87
HALDEX BARNES -

Hydraulic Gear Pumps

Haldex Barnes hydraulic gear pumps are designed to provide a continuous and non-pulsating flow of hydraulic fluid and& are ideal for pumping out oils, paints, resins & high-viscosity liquids. These& aluminium housed gear pumps feature& clockwise rotation with a max speed of 4000 RPM, capable of displacing liquids at 1.6 cu& inch/revolution. The output ports can provide flow rates up to of 9.8 GPM at 3600 RPM. Haldex Barnes hydraulic gear pumps have a pressure-balanced design which increases overall efficiency and reduces noise levels. Choose from a wide range of these pumps, available in SAE AA 2 bolt and SAE A 2 bolt mounting styles on Raptor Supplies, an authorised dealer of Haldex Barnes.

StyleModelRotationDisplacementMax. Continuous PressureMountingMax. SpeedGpm @ 1800 Rpm & 1000 PsiNominal Gpm @ 1200 RpmShaft Extension (in.)Price (ex. VAT)
A1002509CW-------€465.79
B1850223CW0.214 cu. in./rev.4000 psiSAE AA Bolted4000 RPM1.6 GPM1.1 GPM1/2" x 1 1/2"€571.03
B1850224CW0.244 cu. in./rev.4000 psiSAE AA Bolted4000 RPM1.8 GPM1.3 GPM1/2" x 1 1/2"€547.69
B1802741CW1.4 cu. in./rev.3200 psiSAE A Bolted2500 RPM10.5 GPM7.25 GPM3/4" x 1 1/4"€317.42
B1800289CW0.49 cu. in./rev.4000 psiSAE A Bolted4000 RPM3.6 GPM2.5 GPM3/4" x 1 1/4"€351.36
B1850226CW0.427 cu. in./rev.4000 psiSAE AA Bolted3450 RPM3.1 GPM2.2 GPM1/2" x 1 1/2"€578.27
A1003754CW-------€477.01
B1800291CW0.85 cu. in./rev.4000 psiSAE A Bolted3300 RPM6.3 GPM4.4 GPM3/4" x 1 1/4"€360.07
B1800292CW0.98 cu. in./rev.4000 psiSAE A Bolted-7.1 GPM5.1 GPM3/4" x 1 1/4"€329.70
B1850227CW0.61 cu. in./rev.3200 psiSAE AA Bolted2800 RPM4.5 GPM3.2 GPM1/2" x 1 1/2"€659.42
B1800293CW1.16 cu. in./rev.4000 psiSAE A Bolted-8.5 GPM6 GPM3/4" x 1 1/4"€361.30
B1800288CW0.37 cu. in./rev.4000 psiSAE A Bolted4000 RPM2.7 GPM1.9 GPM3/4" x 1 1/4"€408.80
A1002508CW-------€400.71
B1800290CW0.67 cu. in./rev.4000 psiSAE A Bolted3600 RPM4.9 GPM3.5 GPM3/4" x 1 1/4"€309.49
B1850225Right Hand0.305 cu. in./rev.4000 psiSAE AA Bolted4000 RPM2.2 GPM1.6 GPM1/2" x 1 1/2"€558.84
B1802742Right Hand1.6 cu. in./rev.2700 psi-2400 RPM12 GPM8.3 GPM3/4" x 1 1/4"€336.82
B1850222Right Hand0.183 cu. in./rev.4000 psiSAE AA Bolted4000 RPM1.4 GPM1 GPM1/2" x 1 1/2"€523.42

We are here to help!

Looking for a part not listed here?