CHIEF Hydraulic Gear Pumps

Filter

CHIEF -

Birotational Hydraulic Gear Pump/Motor

Chief hydraulic gear pumps are designed to pump highly viscous fluids like oil, paints and resins with the help of two interlocking gears for a positive displacement. These units feature an aluminium housing with a pressure bearing design for minimal internal friction and counter-clockwise (left) rotation of the drive gear to eliminate pulsations, even at a speed of 3600 rpm. They are further integrated with a self-priming capacity for producing a partial vacuum that allows atmospheric pressure to force the liquid into the inlet side. Choose from an extensive range of these bi-directional gear pumps, available in displacement ranges up to 1.22 Cu. in/revolution on Raptor Supplies.

StyleModelDisplacementMax. Continuous PressureGpm @ 1800 Rpm & 1000 PsiGpm @ 3600 Rpm & 1000 PsiLengthMax. Intermittent PressureNominal Gpm @ 1200 RpmOverall LengthPrice (ex. VAT)
ACBD-F306-A-P-A0.36 cu. in./rev.3000 psi2.8 GPM5.61 GPM3.87"3650 psi1.87 GPM-€372.44
BCB2A-F7SFA0.48 cu. in./rev.3000 psi2.49 GPM7.48 GPM4.01"3650 psi2.49 GPM-€247.42
ACBD-F310-A-P-A0.61 cu. in./rev.3000 psi4.75 GPM9.5 GPM4 3/25"3650 psi3.16 GPM4.1"€405.35
BCB2A-F11SFA0.73 cu. in./rev.3000 psi5.68 GPM11.3 GPM4 1/4"3650 psi3.79 GPM4.1"€265.53
CCBD-F314-A-P-A0.85 cu. in./rev.3000 psi6.62 GPM13.24 GPM4.35"3650 psi4.41 GPM-€407.54
ACBD-F330-A-P-A1.22 cu. in./rev.2900 psi9.5 GPM19.01 GPM4 18/25"2900 psi6.33 GPM4.7"€433.00

We are here to help!

Looking for a part not listed here?