Hydraulic Filter Elements

Filter

Hydraulic filter elements are designed for removing dirt and particles in hydraulic systems. These replacement filter elements are used with portable hydraulic filtration carts to replace...Read more

PARKER -

Plus Series, Replacement Element

StyleModelFilter MediaHousing TypeSeal MaterialMax. FlowOperating PressurePrice (ex. VAT)
A937400QFiberglassDouble LengthNitrile10 GPM200 psi€410.74
B937399QFiberglassDouble LengthNitrile10 GPM-€508.41
B937398QFiberglassDouble LengthNitrile10 GPM-€438.64
A937397QMicroglassDoubleNitrile10 GPM-€483.25
A940734PaperDouble LengthNitrile10 GPM-€327.66
PARKER -

CN Series, Replacement Element

StyleModelMax. FlowFilter MediaOperating PressureSeal MaterialPrice (ex. VAT)
A932618Q----€157.29
B932612Q15 GPMMicroglass III150 psiFluorocarbon€127.25
C930118Q80 GPMMicroglass III150 psiFluorocarbon€204.68
PARKER -

Hydraulic Filter Elements

StyleModelFilter MediaOperating PressureSeal MaterialMax. FlowHousing TypePrice (ex. VAT)
A926567Cellulose150 psiNitrile50 GPM-€49.72
B927723QMicroglass III3000 psiFluorocarbon50 GPM-€308.26
C940803Steel200 psiNitrile10 GPMDouble Length€895.95
C940802Synthetic200 psiNitrile10 GPMDouble Length€229.51
APPROVED VENDOR -

Hydraulic Filter Element 10 Micron 15 Gpm

ModelItemPrice (ex. VAT)
3KMN1AC9VJE-
RFQ

Hydraulic Filter Elements

Hydraulic filter elements are ideal for removing metal pieces, dust particles or unwanted chemicals from a hydraulic system that comes either from ingestion through the reservoirs of hydraulic system components or by the internal generation of the particles from motors or pumps. These hydraulic filter elements are used with portable hydraulic filtration carts in mining, marine, agriculture, automobile & construction industries for excellent filtration and flow rates. These hydraulic filter elements can be installed either in between pumps & actuators or between tanks & actuators. Hydraulic filter elements also reduce equipment or system downtime and increase operating profitability.

Uses

Hydraulic filter elements are used to clean fluids and extend the life of hydraulic systems. These hydraulic filter elements are suitable for injection moulding, oil patch drilling equipment and hydrostatic drive charge pumps for filtering out contaminants.

Features

Low Pressure Filter Moduflow Plus Series hydraulic filter elements

  • The patented Parker Moduflow Plus Series low pressure (in-line suction / return / duplex) hydraulic filter elements feature one piece element design with customisable bypass settings to prevent parts loosening and ensuring easier maintenance.
  • These hydraulic filter elements have Microglass III / water removal media to offer 60% more surface area within the same filter housing than most of the comparable filters.
  • Parker Moduflow Plus Series hydraulic filter elements provide more dirt holding capacity, ensuring less need for replacement as compared to conventional hydraulic filter elements.
  • These hydraulic filter elements come equipped with nitrile seals to provide resistant sealing against petroleum oils, crude oil, water, gasoline and propane.
  • Parker Moduflow Plus Series hydraulic filter elements offer flow rates up to 10 gpm and a maximum operating pressure of 200 psi.

CN Series hydraulic filter elements

  • Parker CN Series hydraulic filter elements are recommended for applications in Off-line filter loops, automotive standard machine tools, hydrostatic drive charge pumps, mobile equipment, oil patch drilling equipment, pilot lines for servo controls and in Injection moulding.
  • Parker CN Series hydraulic filter elements feature aluminium housing for protection from harmful UV radiations and fluorocarbon seal for low stretching & high abrasion resistance.
  • Threse hydraulic filter elements have Microglass III media for filtering out contaminants easily.
  • Parker CN Series hydraulic filter elements are equipped with a patented end cap to minimise turbulence and pressure loss.
  • These hydraulic filter elements offer flow rates up to 80 GPM and a maximum operating pressure of 150 psi.
  • CN series filters are offered with either conventional or ecoglass element.
  • The eco glass elements feature an environmentally friendly design with no metal inner core to reduce the overall weight by 50%, thereby ensuring easy disposal of used hydraulic filter elements and lowering disposal costs.

A wide range of these hydraulic filter elements are available in 10 & 20 micron variants on Raptor Supplies, a trusted Parker hydraulic filter elements Supplier.

Working Mechanism

As fluid flows through the filter element, dust particles or unwanted chemicals are trapped by the media. Simultaneously, the fluid develops a differential pressure between the inlet and outlet. The spring present in the hydraulic system holds the bypass piston and senses the pressure difference. As the differential pressure reaches a specific threshold, the indicator switches ON to indicate the need for cleaning or replacement. As the perforated protective cage around filter mats connects to the two end discs, it will allow the fluids to flow freely and continuously in the hydraulic filter element. Now, when the fluid flows through the mat, the protective cage will protect from any external damages. The attached seal rings or profile seals will seal the space between the filter element and filter housing, thus stopping or reducing the leakage occurring from the hydraulic filter element. As fluid continues flowing, more & more contaminants remain in hydraulic filter elements, and thus the clean hydraulic fluid will flow out through the outlet into the hydraulic system.

Frequently Asked Questions

Where is the hydraulic filter located in a hydraulic system?

Hydraulic filter elements are found in most hydraulic systems, generally between the pump and tank, in line with the return flow to the hydraulic tank.

What are hydraulic filters?

Hydraulic filters are integral parts of a hydraulic system that eliminate contaminants from emulsions and oils. These filters are ideal for filtering hydraulic fluids in a hydraulic system while charging fluid, adding a new fluid or flushing the hydraulic system before adding new fluid. They also help in actuating a hydraulic cylinder.

How do you change a hydraulic filter?

  • Firstly, lock out the machine.
  • Affix strap wrench or filter wrench to the filter's bottom.
  • Turn the wrench for removing the filter.
  • Once removed, verify that the old seal has come out completely.
  • Now, clean the filter head and rub the seal on the new filter with a clean oil.

When should I change my hydraulic filter?

Normally, hydraulic filters should be changed when the dirt holding capacity of the filter is about 80% full before the filter goes on bypass.

We are here to help!

Looking for a part not listed here?