Hydraulic Accumulator

Filter

StyleModelMax. FlowGas Volume (cu.-in.)Fluid VolumeDiameterHeightMax. Operating PressureMounting PositionConstructionPrice (ex. VAT)
ABA002B3T01A1G40 GPM66 cu. in.58 cu. in.4 1/2"11.13"3000 psiVerticalAlloy Steel€1,223.80
ABA01B3T01A1G150 GPM231 cu. in.231 cu. in.6.61"17"3000 psiVerticalAlloy Steel€1,535.63
ABA02B3T01A1G220 GPM556 cu. in.578 cu. in.8.78"21.38"3000 psiVerticalAlloy Steel€2,345.39
ABA05B3T01A1G220 GPM1124 cu. in.1155 cu. in.8.78"33.38"3000 psiVerticalAlloy Steel€3,034.55
ABA10B3T01A1G220 GPM2097 cu. in.2310 cu. in.8.78"54.38"3000 psiVerticalAlloy Steel€4,328.00
RFQ
PARKER -

AD Series Diaphragm Accumulators

Parker AD Series diaphragm accumulators are used to absorb hydraulic shocks, store energy under pressure and dampen pump pulsation and flow fluctuations. They are capable of withstanding a maximum pressure of 250 bar. These accumulators come with welded design that provide superior tolerance to environmental contamination and functioning efficiently with water and lubricity fluids. Choose from a range of these diaphragm accumulators, available in 2.520, 2.950, 4.760, 3.620 and 4.060 inch diameters.

StyleModelMax. Operating PressureMax. FlowGas Volume (cu.-in.)HeightDiameterMounting PositionTemp. RangeConstructionPrice (ex. VAT)
AAD032B21T9A12300 psi26 GPM20 cu. in.5.35"3.74"Vertical-40°F to +176°FSteel€531.19
AAD050B21T9A12300 psi26 GPM30 cu. in.5.87"4.2"Vertical-40°F to +176°FSteel€622.49
AAD075B25T9A12600 psi26 GPM45 cu. in.6.54"4.87"Vertical-40°F to +176°FSteel€668.40
AAD007B25T9A13600 psi11 GPM5 cu. in.4.37"2 13/25"Vertical-40°F to +176°FSteel€450.78
AAD016B25T9A13600 psi11 GPM10 cu. in.4 18/25"-Vertical-40°F to +176°FSteel€494.56
ENERPAC -

ACL Series Pre-charged Accumulators

StyleModelDiameterHeightDimension ADimension DDimension GMax. Operating PressureMounting PositionTemp. RangePrice (ex. VAT)
AACL21A1.69"4.14"4.14"1.69"#45000 psiVertical+32°F to +180°F€893.72
BACL201A3.33"5.39"5.39"3.33"#65000 psiVertical+32°F to +180°F€912.90
PARKER -

Piston Accumulators

Parker hydraulic piston accumulators are best suited for regulating and compensating leakages of hydraulic fluids in construction or aerial lift equipment and hydraulic presses. These piston-type accumulators feature a fatigue-tested design with Viton O-ring piston seals for leakage-free operations. They further come equipped with serviceable threaded ends for reduced installation and maintenance service downtime and facilitates mounting& in any position.

StyleModelMax. FlowGas Volume (cu.-in.)Fluid VolumeHeightDiameterMax. Operating PressureMounting PositionConstructionPrice (ex. VAT)
AACP05AA100E1KTC100 GPM59 cu. in.57 cu. in.21.94"2.38"3000 psiVerticalAlloy Steel€519.98
AACP05AA050E1KTC100 GPM30 cu. in.30 cu. in.13 2/5"2.38"3000 psiVerticalAlloy Steel€538.76
AA3N0116D1KG220 GPM121 cu. in.116 cu. in.22 14/25"3 14/25"3000 psiVerticalAlloy Steel€1,075.06
AA3N0058D1KG220 GPM63 cu. in.58 cu. in.14.34"3 14/25"3000 psiVerticalAlloy Steel€888.27
AA4N0231D1KG397 GPM241 cu. in.231 cu. in.25.19"-3000 psiVerticalAlloy Steel€1,751.88
AA4N0347D1KG397 GPM357 cu. in.347 cu. in.34.31"-3000 psiVerticalAlloy Steel€1,869.31
AA4N0116D1KG397 GPM126 cu. in.116 cu. in.16.19"-3000 psiVerticalAlloy Steel€1,596.42
AA6N1155D1KG818 GPM1190 cu. in.1155 cu. in.52.63"6 22/25"3000 psiVerticalAlloy Steel€4,042.75
AA6N0231D1KG818 GPM266 cu. in.231 cu. in.17.38"6 22/25"3000 psiVerticalAlloy Steel€2,727.17
AA6N2310D1KG818 GPM2345 cu. in.10 gal.96.63"6 22/25"3000 psiVerticalAlloy Steel€5,713.87
RFQ
AA6N0578D1KG818 GPM613 cu. in.578 cu. in.30.63"6 22/25"3000 psiVerticalAlloy Steel€3,487.78
ENERPAC -

Hydraulic Accumulator 7.7 Cu Inch 5000 Psi

ModelItemPrice (ex. VAT)
ACBS202AAE6TGY€2,335.78
ENERPAC -

Diaphragm Accumulator & Control Unit, Pre-Charged

ModelItemPrice (ex. VAT)
ACBS22ACV4LMZ€2,487.61

Hydraulic Accumulator

Hydraulic accumulators are used to maintain pressure, power chassis suspensions, store & recapture energy, and dampen vibrations, shocks & pulsations. Raptor Supplies offers a wide variety of hydraulic accumulators from brands like Enerpac and Parker. These accumulators feature steel / alloy steel construction for structural rigidity & corrosion resistance and deliver flow rates ranging from 11 to 818 gpm. AD Series diaphragm accumulators by Parker feature hydrin construction and a welded design offering high tolerance to environmental contamination & excellent oil resistance. These AD Series diaphragm accumulators allow vertical mounting for easy installation and are capable of withstanding temperatures up to 176 degrees F.

We are here to help!

Looking for a part not listed here?