DESTACO Horizontal Handle Toggle Clamps

Destaco offers horizontal handle toggle clamps in two variants - horizontal hold down and pull action latch clamps. Horizontal hold down clamps use a horizontal handle / lever to push down an attached spindle against the workpiece, whereas pull action latch clamps have a hook shaped clamping arm that latches onto workpieces and pulls them closer for secure clamping.

Filter

DESTACO -

225 Series Horizontal Hold Down Clamps

These Destaco 225 Series horizontal toggle clamps or horizontal handle toggle clamps are designed for holding workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. They offer a stationary alternative to removable clamps when performing repetitive tasks in the aerospace, automotive and food & packaging industries. These units feature a low profile design for light duty clamping applications such as closures, assembling, checking fixtures and woodworking in tight spaces. Destaco hold down toggle locking clamps are made of stainless steel for rigidity and corrosion resistance and feature a horizontal handle parallel to the clamping bar that is capable of moving in the opposite direction. These clamps require minimum overhead clearance with a 90 degrees clamp bar opening and have a spring in the jaw to hold the clamps in place after a few adjustments. They have U shaped clamping arms with flanged or straight base mounting options for easy surface installation. Destaco horizontal hold down clamps come with a handle, a lever system, and a securing bar that ensures the objects won’t move. The equipped lever system applies enough pressure on the object to keep the workpiece steady for work and these clamps also incorporate a linkage system that applies a powerful clamping force with minimum effort to lock or unlock. Selected models come integrated with Toggle Lock Plus safety feature to ensure that the over-centre locking condition is maintained and the clamp remains protected against unintentional opening. Additionally, these Destaco horizontal clamps are capable of handling loads up to 600 lb and can accommodate flanged washers, cross arm sets & flat tip bonded neoprene spindles for high performance workholding, automation and containment solutions.

StyleModelHeight Under Clamp ArmOverall LengthMounting BaseMaterialToggle Lock PlusHandle TypeClamp Arm LengthOverall HeightPrice (ex. VAT)
A225-UBSS1 4/5"7.09"StraightStainless SteelNoHorizonal2 18/25"-€72.65
B225-UB1 14/25"6.91"StraightSteelNoHorizontal2.69"2.13"€24.72
C225-UR1.29"7.09"FlangeSteelYesHorizontal2.69"1.89"€43.87
D225-U1.31"6.91"FlangeSteelNoHorizontal2.69"1 21/25"€25.24
E225-USS1.31"6.91"FlangeStainless SteelNoHorizontal2.69"1 21/25"€71.28
DESTACO -

371 Series Pull Action Latch Clamps

StyleModelOverall LengthMounting BaseToggle Lock PlusOverall HeightHook Adjustable RangeArmMaterialHandle StylePrice (ex. VAT)
A371-SS11.89"FlangeNo2.58"23.9 mm-Stainless SteelStraight€123.96
B37111.89"FlangeNo2.58"23.9 mmJ Hook--€62.17
DESTACO -

375 Series Pull Action Latch Clamps, Narrow Base

StyleModelOverall LengthToggle Lock PlusHook Adjustable RangeBase WidthMounting BaseMaterialOverall HeightHandle StylePrice (ex. VAT)
A375-B10.19"No22.1 mm1"Weld OnSteel4.19"Straight€103.04
B375-BR10.19"Yes22.1 mm0.49"Weld OnSteel4.19"Straight€248.91
C375-B-M-2511.17"No25 mm0.49"Weld OnSteel4.19"Straight€163.66
C375-B-M-5012.158"No50 mm0.49"Weld OnSteel4.19"Straight€163.66
A375-B-M-10014.126"No100 mm0.49"Weld OnSteel4.19"Straight€281.35
DESTACO -

371-R Series Pull Action Latch Clamps

StyleModelMaterialOverall LengthHook Adjustable RangeMounting BaseToggle Lock PlusOverall HeightBase LengthBase WidthPrice (ex. VAT)
A371-RSSStainless Steel--FlangeYes---€167.35
B371-R-M-50Steel14.709"50 mmFlangeYes2.65"1.94"2.63"€183.55
B371-R-M-25Steel13.724"25 mmFlangeYes2.65"1.94"2.63"€183.55
B371-R-M-100Steel16.677"100 mmFlangeYes2.65"1.94"2.63"€183.55
B371-RSteel12.74"23.9 mmFlangeYes2.65"1.94"2.63"€159.08
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A371-M-2512.874"25 mmFlangeSteelNo2.58"Straight1.94"€63.15
A371-M-5013.858"50 mmFlangeSteelNo2.58"Straight1.94"€108.18
A371-M-10015.827"100 mmFlangeSteelNo2.58"Straight1.94"€67.93
DESTACO -

351-R Series Pull Action Latch Clamps

StyleModelMaterialOverall LengthHook Adjustable RangeMounting BaseToggle Lock PlusOverall HeightBase LengthBase WidthPrice (ex. VAT)
A351-RSSStainless Steel--FlangeYes---€83.43
B351-R-M-50Steel11.417"50 mmFlangeYes1.85"1 1/2"1.93"€135.86
B351-R-M-100Steel13.386"100 mmFlangeYes1.85"1 1/2"1.93"€74.88
B351-RSteel8.82"12.4 mmFlangeYes1.85"1 1/2"1.93"€50.66
B351-R-M-25Steel10.433"25 mmFlangeYes1.85"1 1/2"1.93"€135.86
DESTACO -

341-R Series Pull Action Latch Clamps

StyleModelMaterialOverall LengthHook Adjustable RangeTypeMounting BaseToggle Lock PlusOverall HeightHandle StylePrice (ex. VAT)
A341-RSS-M-50Stainless Steel---FlangeYes--€144.43
A341-RSS-M-100Stainless Steel---FlangeYes--€239.14
A341-RSS-M-25Stainless Steel---FlangeYes--€142.29
B341-RSSStainless Steel8 1/5"24.6 mmHorizontalFlangeYes2.89"-€172.59
C341-R-M-100Steel12 22/25"100 mm-FlangeYes2.89"Straight€83.30
B341-RSteel8 1/5"24.6 mmHorizontal With Release LeverFlangeYes2.89"-€89.77
C341-R-M-50Steel10 23/25"50 mm-FlangeYes2.89"Straight€152.74
D341-R-M-25Steel9.937"25 mm-FlangeYes2.89"Straight€78.96
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A330-M-256.996"25 mmFlangeSteelNo1.43"Straight1"€70.50
A330-M-507.98"50 mmFlangeSteelNo1.43"Straight1"€70.50
A330-M-1009.94"100 mmFlangeSteelNo1.43"Straight1"€70.50
DESTACO -

323-R Series Pull Action Latch Clamps

StyleModelMaterialHook Adjustable RangeOverall LengthMounting BaseToggle Lock PlusOverall HeightHandle StyleBase WidthPrice (ex. VAT)
A323-RSS-M-100Stainless Steel100 mm8.185"FlangeYes1.19"Straight1.1"€143.82
B323-RSSStainless Steel10.7 mm-FlangeYes1.19"Straight1.1"€74.52
A323-RSS-M-50Stainless Steel50 mm6.216"FlangeYes1.19"Straight1.1"€65.57
A323-RSS-M-25Stainless Steel25 mm5.232"FlangeYes1.19"Straight1.1"€143.82
A323-R-M-50Steel50 mm6.216"FlangeYes1.19"Straight1.1"€39.52
A323-RSteel10.7 mm3.88"FlangeYes1.19"Straight1.1"€44.95
A323-R-M-25Steel25 mm5.232"FlangeYes1.19"Straight1.1"€86.15
A323-R-M-100Steel100 mm8.185"FlangeYes1.19"Straight1.1"€39.81
DESTACO -

323-M Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A323-M-255.232"25 mmFlangeSteelNo1.19"Straight1.02"€21.01
B323-M-506.216"50 mmFlangeSteelNo1.19"Straight1.02"€24.33
C323-M-1008.185"100 mmFlangeSteelNo1.19"Straight1.02"€62.97
DESTACO -

341-M Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A341-M-259.937"-FlangeSteelNo2.89"Straight2.38"€95.73
B341-M-5010 23/25"50 mmFlangeSteelNo2.89"Straight2.38"€95.73
A341-M-10012 22/25"100 mmFlangeSteelNo2.89"Straight2.38"€65.90
DESTACO -

351 Series Pull Action Latch Clamps, Narrow Base

StyleModelOverall LengthMaterialOverall HeightHook Adjustable RangeBase WidthMounting BaseToggle Lock PlusBase LengthPrice (ex. VAT)
A351-BSS8.82"Stainless Steel1.83"12.4 mm14/25"Narrow FlangeNo2"€61.74
B351-B8.82"Steel1.83"12.4 mm14/25"Narrow FlangeNo2"€30.35
C351-B-M-259 4/5"Steel1.94"25 mm0.87"Narrow FlangeNo2"€76.00
C351-B-M-5010.78"Steel1.94"50 mm0.87"Narrow FlangeNo2"€76.00
C351-B-M-10012 3/4"Steel1.94"100 mm0.87"Narrow FlangeNo2"€76.00
DESTACO -

5305 Series Horizontal Hold Down Clamps

StyleModelHeight Under Clamp ArmMounting BaseToggle Lock PlusOverall LengthMaterialOverall HeightHandle StyleBar Width (in.)Price (ex. VAT)
A5305-R0.81"FlangeYes8 9/25"Steel1.51"Straight0.51"€136.24
B53050.81"FlangeNo8 9/25"Steel1.51"Straight0.51"€94.56
A5305-BR0.81"SolidYes8 9/25"Steel1.51"Straight0.51"€143.95
B5305-B1 3/25"SolidNo8 9/25"Steel1.51"Straight0.51"€86.31
DESTACO -

375-R Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A375-R10.19"22.1 mmFlangeSteelYes4.19"--€171.38
B375-R-M-2511.17"25 mmFlangeSteelYes4.19"Straight3 11/25"€239.36
B375-R-M-5012.158"50 mmFlangeSteelYes4.19"Straight3 11/25"€239.36
C375-R-M-10014.126"100 mmFlangeSteelYes4.19"Straight3 11/25"€239.36
DESTACO -

5310 Series Horizontal Hold Down Clamps

StyleModelHeight Under Clamp ArmOverall LengthMounting BaseToggle Lock PlusMaterialOverall HeightClamp Bar OpeningHandle TypePrice (ex. VAT)
A53101"11.13"FlangeNoSteel2"90°Horizonal€137.10
B5310-R1"11.02"FlangeYesSteel2"90°Horizonal€201.72
C5310-B1.31"11.13"SolidNoSteel2"90°Horizonal€129.49
D5310-BR1.31"11.02"SolidYesSteel2"90°Horizonal€217.36
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A351-M-259 4/5"25 mmFlangeSteelNo1.83"Straight1 1/2"€68.52
A351-M-5010.78"50 mmFlangeSteelNo1.83"Straight1 1/2"€41.81
A351-M-10012 3/4"100 mmFlangeSteelNo1.83"Straight1 1/2"€68.52
DESTACO -

205 Series Horizontal Hold Down Clamps, Solid Bar

StyleModelHeight Under Clamp ArmMounting BaseMaterialClamp Arm LengthOverall HeightOverall LengthToggle Lock PlusClamp Bar OpeningPrice (ex. VAT)
A205-SSS0.35"FlangeStainless Steel0.89"-2.85"No94°€39.07
B205-SR0.39"Flange, RightSteel22/25"0.67"2.85"No94°€22.57
C205-SL0.39"Flange, LeftSteel22/25"0.67"2.85"No94°€22.57
D205-SB1/2"StraightSteel0.69"21/25"2.85"No94°€30.04
E205-S9/25"FlangeSteel22/25"0.67"2.85"No94°€17.07
DESTACO -

205 Series Horizontal Hold Down Clamps, U Bar

StyleModelHeight Under Clamp ArmMounting BaseMaterialOverall HeightClamp Arm LengthSpindleOverall LengthClamp Bar OpeningPrice (ex. VAT)
A205-USS0.29"FlangeStainless Steel0.67"19/25"Hex Head SS2.71"90°€42.86
B205-U8/25"FlangeSteel0.67"0.74"Flat Cushion Neoprene2.71"90°€16.86
C205-UR8/25"Flange, RightSteel0.67"0.74"-2.71"90°€22.57
D205-UL8/25"Flange, LeftSteel0.67"0.74"-2.71"90°€22.57
E205-UB11/25"StraightSteel21/25"0.73"-2.71"90°€30.68
DESTACO -

381 Series Pull Action Latch Clamps

StyleModelMaterialOverall LengthMounting BaseToggle Lock PlusOverall HeightHook Adjustable RangeArmHandle StylePrice (ex. VAT)
A381-SSStainless Steel13.45"FlangeNo2.9"29.7 mm-Straight€189.51
B381Steel13.45"FlangeNo2.9"29.7 mmJ Hook-€66.65
DESTACO -

331-M Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialOverall HeightHandle StyleBase LengthBase WidthPrice (ex. VAT)
A331-M-257.579"25 mmFlangeSteel1.97"Straight1 14/25"1.74"€36.71
A331-M-508.563"50 mmFlangeSteel1.97"Straight1 14/25"1.74"€38.35
B331-M-10010.531"100 mmFlangeSteel1.97"Straight1 14/25"1.74"€75.42
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightBase LengthBase WidthPrice (ex. VAT)
A381-M-2514.437"25 mmFlangeSteelNo2.9"2.13"3.38"€174.94
A381-M-5015.421"50 mmFlangeSteelNo2.9"2.13"3.38"€174.94
A381-M-10017.39"100 mmFlangeSteelNo2.9"2.13"3.38"€72.60
DESTACO -

331-R Series Pull Action Latch Clamps

StyleModelMaterialHook Adjustable RangeOverall LengthTypeMounting BaseToggle Lock PlusOverall HeightHandle StylePrice (ex. VAT)
A331-RSS-M-25Stainless Steel---FlangeYes--€95.87
B331-RSSStainless Steel22.1 mm6.07"HorizontalFlangeYes2.01"-€103.17
C331-RSS-M-50Stainless Steel---FlangeYes--€98.00
D331-R-M-100Steel100 mm10.531"-FlangeYes2.01"Straight€116.20
D331-R-M-50Steel50 mm8.563"-FlangeYes2.01"Straight€55.46
E331-R-M-25Steel25 mm7.579"-FlangeYes2.01"Straight€53.80
B331-RSteel22.1 mm-Horizontal With Release LeverFlangeYes2.01"-€57.63
DESTACO -

385-M Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A385-M-501.77"50 mmFlangeSteelNo3.67"Straight3 11/25"€106.83
B385-M-2510.634"25 mmFlangeSteelNo3.67"Straight3 11/25"€227.44
C385-M-10013.587"100 mmFlangeSteelNo3.67"Straight3 11/25"€227.44
DESTACO -

385-R Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A385-R-M-501.77"50 mmFlangeSteelYes3.67"Straight3 11/25"€291.87
B385-R9.65"36.1 mmFlangeSteelYes3.67"--€220.26
C385-R-M-2510.634"25 mmFlangeSteelYes3.67"Straight3 11/25"€198.00
C385-R-M-10013.587"100 mmFlangeSteelYes3.67"Straight3 11/25"€133.72
StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A375-M-2511.17"25 mmFlangeSteelNo4.19"Straight3 11/25"€95.70
A375-M-5012.158"50 mmFlangeSteelNo4.19"Straight3 11/25"€182.52
A375-M-10014.126"100 mmFlangeSteelNo4.19"Straight3 11/25"€182.52
DESTACO -

385-L Series Pull Action Latch Clamps

StyleModelOverall LengthHook Adjustable RangeMounting BaseMaterialToggle Lock PlusOverall HeightHandle StyleBase LengthPrice (ex. VAT)
A385-L9.65"36.1 mmFlangeSteelNo1 21/25"Straight3 11/25"€199.79
B385-L-M-2511.102"25 mmFlangeSteelNo1 21/25"Straight3 11/25"€271.79
C385-L-M-5012.087"50 mmFlangeSteelNo1 21/25"Straight3 11/25"€271.79
B385-L-M-10014.055"100 mmFlangeSteelNo1 21/25"Straight3 11/25"€271.79
DESTACO -

227 Series Horizontal Hold Down Clamps

Destaco 227 Series horizontal hold down clamps or horizontal handle toggle clamps are designed for holding workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. They offer a stationary alternative to removable clamps when performing repetitive tasks in the aerospace, automotive and food & packaging industries. These units feature a low profile design for light duty clamping applications in tight spaces, such as assembling, closure, fixture checking and woodworking applications. Destaco hold down toggle locking clamps are made of steel or stainless steel to provide rigidity and corrosion resistance. They have open or U shaped bars for easy attachment of arm extensions, and flanged or straight base mounting styles for ease of installation. These units offer large hand clearance in the open position (up to 56 degrees) and feature neoprene or stainless steel hex head spindles (some models) for maximum holding force. Destaco 227 Series horizontal handle toggle clamps come with a handle, a lever system and a securing bar that prevent the movement of the workpieces. The lever system applies enough pressure on the object to keep the workpiece steady. These clamps also have a linkage system that applies powerful clamping force with minimum effort to lock or unlock the clamp. Additionally, these Destaco horizontal clamps are capable of handling loads up to 600 lb and are suitable with flanged washers (to provide secure connection against vibration), cross arm sets and M6 or 5/16 inch spindles for high performance workholding, automation and containment solutions.
We also offer Destaco 227 Series horizontal hold down clamps in Blackout models that feature non reflective black finish. If you want to order these horizontal handle toggle clamps in Blackout Series, simply add -BLK suffix after the MPN (for example: 227-UB-LS-BLK) and request a quote for the same on Raptor Supplies.

StyleModelHeight Under Clamp ArmOverall LengthMounting BaseMaterialClamp Arm LengthClamp Arm StyleOverall HeightSpindlePrice (ex. VAT)
A227-U-L1 1/4"8.38"FlangeSteel2.39"Open U Bar--€31.29
B227-U1 1/4"7 12/25"FlangeSteel2.65"U Bar2 2/5"Flat Cushion Neoprene€31.17
C227-USS1 7/25"7 12/25"FlangeStainless Steel2.66"U Bar2 2/5"-€83.29
D227-UB1.45"7 12/25"StraightSteel2.65"-2 24/25"Neoprene Tipped€25.85
E227-UB-L1.45"8.38"StraightSteel2.39"Open U Bar--€31.29
DESTACO -

206 Series Horizontal Hold Down Clamps

Destaco 206 Series horizontal hold-down clamps have a stainless-steel construction and offer good bar clearance under clamping bar while maintaining a low profile. They are used in light-duty clamping, chemical processing, closures and in the assembling of various commercial tools and equipment. The 206 Series Destaco horizontal hold down clamp is available in high U-bar and low U-bar design variants.

StyleModelHeight Under Clamp ArmOverall LengthClamp Arm StyleMounting BaseMaterialOverall HeightClamp Bar OpeningHandle TypePrice (ex. VAT)
A206-SS2/5"2.71"Low U BarFlangeStainless Steel1.06"90°Horizontal€66.30
B206-HSS3/4"2.74"High U BarFlangeStainless Steel1.06"90°Horizontal€56.35
DESTACO -

237 Series Horizontal Hold Down Clamps

Destaco 237 Series horizontal hold-down clamps feature a low-profile design with a large handle clearance in open position. They are used in welding, fixture checking and assembling of various tools and equipment. Destaco 237 Series clamp is available in different overall heights and lengths.

StyleModelOverall LengthMaterialOverall HeightHandle TypeHeight Under Clamp ArmMounting BaseToggle Lock PlusClamp Bar OpeningPrice (ex. VAT)
A237-20110.57"Carbon3.11"-----€31.17
RFQ
B237-USS10.67"Stainless Steel3.18"Horizonal1.67"FlangeNo93°€107.18
C237-U11.02"Steel3.18"Horizontal1.67"FlangeNo93°€59.15
DESTACO -

301, 311 Series Pull Action Latch Clamps

Destaco 301, 311 Series pull action latch clamps are designed for securing & molding closures for lids, doors & covers and also for assembling applications in the automotive, aerospace and food & packaging industries. These pull action latch clamps provide a stationary alternative to removable C clamps or spring clamps while securing material to the work surface and holding them in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring quick and fatigue less clamping operations. These pull action latch clamps have a patented thumb control lever for single handed operation. These Destaco 301, 311 Series clamps feature a fixed stop that automatically limits handle movement at different clamping positions, and are made of steel / stainless steel for resisting corrosion on exposed surfaces. These pull action latch clamps have a flanged base with threaded holes, allowing the unit to be mounted to a worktable or flat surface. They depend on 3 main components - a base for attaching the clamp to the surface, a clamping arm for contact point between the work item & clamp and a handle for operating the tool. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally / vertically to create force parallel to the base and squeeze holding the items.

StyleModelOverall LengthMaterialOverall HeightDiameterBase Mounting CentersMounting BaseToggle Lock PlusArmPrice (ex. VAT)
A301-2008 8/25"Carbon1.69"-----€32.29
RFQ
A301-228 8/25"Stainless Steel1.69"-----€64.59
RFQ
B301-SS8.33"Stainless Steel1.91"--FlangeNo-€100.36
B3018.33"Steel1.91"7/25"0.75" x 1.25"FlangeNoClosed Loop€39.92
A311-2029.46"Carbon2 3/25"-----€41.71
RFQ
A311-2039.46"Stainless Steel2.06"-----€67.26
RFQ
B3119.49"Steel2 11/25"0.33"1.25" x 1.78"FlangeNoClosed Loop€56.97
DESTACO -

305, 307, 309 Series Hold Down Clamps

These Destaco 305, 307 & 309 Series horizontal hold down clamps are ideal for applications where hold-down action can effectively substitute fasteners. They are compact in size and low in height for confined spaces. The horizontal clamps are equipped with a handle that can be operated either from the front or the sides. They have a flanged base with a U shaped hold down bar, a clamp bar opening angle up to 92 degrees and a holding capacity of 750 lb. Destaco 305, 307 & 309 Series horizontal hold down clamps offer a stationary alternative to removable clamps when performing repetitive tasks. These hold down toggle clamps are made of steel / stainless steel and have a horizontal handle parallel to the clamping bar. They come with a handle, a lever system, and a securing bar. The securing bar ensures that the objects won’t move and the lever system applies enough pressure on the object to keep the workpiece steady for work. These clamps feature a fixed design to secure and loosen workpieces without moving the clamp itself. Destaco horizontal hold down clamps incorporate a linkage system that applies powerful clamping force with little effort to lock or even unlock. They are equipped with a spring in the jaw to hold it in place after a few adjustments. These toggle clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. Destaco toggle clamps feature an automatic pressure adjustment system that automatically adjusts the clamp's pressure. This allows the clamping of workpieces of various sizes to adjust the pressure themselves. Selected models are equipped with the Toggle Lock Plus release lever that prevents accidental opening due to vibration.

StyleModelHeight Under Clamp ArmOverall LengthMaterialToggle Lock PlusOverall HeightClamp Bar OpeningHandle OpeningClamp Arm LengthPrice (ex. VAT)
A307-USS0.87"3.61"Stainless SteelNo2 9/25"92°173°1 22/25"€78.41
B307-UR0.89"3.61"SteelYes2 9/25"92°173°1.89"€70.75
C307-U0.89"3.61"SteelNo2 9/25"92°173°1.89"€34.07
D309-USS1.3"5.19"Stainless SteelNo3.53"90°168°2.66"€157.78
E309-U1.31"5.19"SteelNo3.53"90°168°2 17/25"€62.82
F309-UR1.31"5.19"SteelYes3.53"90°168°2 17/25"€145.66
C305-U12/25"2.21"SteelNo1.43"90°170°1.19"€22.66
B305-UR12/25"2.21"SteelYes1.43"90°170°1.19"€32.63
A305-USS12/25"2.21"Stainless SteelNo1.43"90°170°1 1/5"€49.09
DESTACO -

245 Series Horizontal Hold Down Clamps

StyleModelOverall LengthMaterialOverall HeightHeight Under Clamp ArmMounting BaseToggle Lock PlusHandle StyleBase LengthPrice (ex. VAT)
A245-SB--------€78.35
RFQ
B245-UB--------€103.92
RFQ
C245-20012 1/4"Carbon4.35"-----€47.09
RFQ
D245-U12.23"Steel4 6/25"2.19"FlangeNoStraight2.63"€80.64
DESTACO -

2017 Series Horizontal Hold Down Clamps

Destaco 2017 Series horizontal hold-down clamps feature an increased handle clearance to reduce pinch points, along with a fixed-handle pivot providing smooth action. They are used in woodworking, fixture checking, light machining and testing of equipment. Destaco horizontal clamps have a U-shaped arm with a maximum holding capacity of 560 lb (254.01 kg).

StyleModelToggle Lock PlusHeight Under Clamp ArmMounting BaseMaterialClamp Arm StyleOverall LengthOverall HeightClamp Bar OpeningPrice (ex. VAT)
A2017-UBNo0.98"FlangeSteelU Bar---€23.26
B2017-UNo0.98"FlangeSteelU Bar8.65"1.95"73°€43.39
C2017-URYes0.98"FlangeSteelU Bar8.65"1.95"73°€48.46
DESTACO -

213 Series Horizontal Hold Down Clamps

Destaco 213 Series horizontal hold-down clamps are used in assembly applications and can replace fasteners in fixture applications. These hold down clamps are available in a stainless-steel body and have a holding capacity of 150 lb (68.039 kg), with an ergonomic handle for better grip.

StyleModelHeight Under Clamp ArmMounting BaseMaterialOverall HeightClamp Arm StyleClamp Arm LengthSpindleToggle Lock PlusPrice (ex. VAT)
A213-U0.65"FlangeSteel1.39"U Bar1.42"Flat Cushion NeopreneNo€21.66
B213-U-L0.65"FlangeSteel1.39"Open U Bar0.85"-No€31.11
C213-USS0.66"FlangeStainless Steel1.39"U Bar1.42"Hex Head SSNo€53.02
D213-UB0.77"StraightSteel1 18/25"U Bar1.42"-No€18.17
E213-UB-L0.77"StraightSteel1 18/25"Open U Bar--No€55.75
DESTACO -

235 Series Horizontal Hold Down Clamps

These Destaco 201 Series vertical hold down toggle locking clamps, also known as vertical manual hold down clamps, are designed to offer a stationary alternative to removable C clamps or spring clamps when securing materials to a work surface. These manual clamps hold workpieces in place using a lever handle that is pushed to the upright position, to hold workpieces firmly in place when the clamps are engaged. Further, they apply downward clamping force by increasing the applied load via toggle mechanisms and are ideal for fixture checking, assembling & testing, woodworking and light machining in the aerospace, automotive and food & packaging industries. These hold down clamps feature a low profile design for tight spaces and offer the flexibility to position the base, clamp arm & handle by welding them in the desired position. They comprise accurately machined components having hardened & ground pivot pins & bushings. These clamps are supplied with a neoprene spindle for maximum holding force and ergonomic handle grip. Destaco vertical manual hold down clamps feature a straight or flanged base with threaded holes for ease of installation. These weldable vertical toggle clamps provide the flexibility to position the handle as required, and have a fatigue less handle grip. These vertical hold down clamps are made of steel / stainless steel for resisting corrosion on exposed surfaces and are capable of withstanding loads up to 125 lb. Additionally, they have a flanged or straight base with threaded holes for secure surface or blade mounting, respectively. These clamps offer great hand clearance and exhibit a maximum clamp bar opening angle of 100 degrees for additional safety.

StyleModelHeight Under Clamp ArmMaterialToggle Lock PlusMounting BaseOverall LengthClamp Arm LengthOverall HeightMaximum Holding CapacityPrice (ex. VAT)
A235-UR1.7"SteelYesFlange10 1/2"4 4/25"2 14/25"-€110.09
B235-USS1.7"Stainless SteelNoFlange-4.14"--€74.33
A235-URSS1.7"Stainless SteelYesFlange10 1/2"--750 lbf.€168.09
C235-UF1.69"Stainless SteelNo-----€69.30
D235-U1.69"SteelNoFlange10 1/2"4.17"2 14/25"-€43.73
E235-UB2.09"SteelNoStraight10.7"4.17"2.91"-€75.79
DESTACO -

2013 Series Horizontal Hold Down Clamps

Destaco 2013 Series horizontal hold-down clamps feature an increased handle clearance to reduce pinch points, along with a fixed-handle pivot providing smooth action. Destaco horizontal clamps are used in woodworking, fixture checking, light machining and in testing of equipment. They also come equipped with a U-shaped arm with a maximum holding capacity of 295 lb (133.81 kg).

StyleModelToggle Lock PlusHeight Under Clamp ArmOverall LengthMounting BaseMaterialOverall HeightClamp Bar OpeningHandle TypePrice (ex. VAT)
A2013-UNo3/4"5.87"FlangeSteel1.3"71°Horizontal€35.03
B2013-URYes3/4"5.87"FlangeSteel1.3"71°Horizontal€61.43
DESTACO -

2027 Series Horizontal Hold Down Clamps

Destaco 2027 Series horizontal hold-down toggle clamps are ideal to work in a confined space with their low height design. They are made of steel and have a flanged base with a U-shaped arm. Some of the horizontal clamps are available with a Toggle Lock Plus feature to avoid any unintentional opening. They have an overall length of 9.88 inches (25.095 cm) with 2.25 inches (5.715 cm) height and a clamp bar opening angle of 68 degrees. These Destaco toggle clamps have a holding capacity of 840 lb (381.018 kg) and are supplied with a neoprene spindle.

StyleModelToggle Lock PlusHeight Under Clamp ArmOverall LengthMounting BaseMaterialOverall HeightClamp Bar OpeningHandle TypePrice (ex. VAT)
A2027-UNo1 8/25"9 22/25"FlangeSteel2 1/4"68°Horizontal€47.39
B2027-URYes1 8/25"9 22/25"FlangeSteel2 1/4"68°Horizontal€59.26
DESTACO -

351 Series Pull Action Latch Clamps

StyleModelMaterialArmOverall LengthMounting BaseOverall HeightHook Adjustable RangeDiameterBase Mounting CentersPrice (ex. VAT)
A351-SSStainless SteelJ Hook8.82"Flange1.83"12.4 mm0.22"0.75" x 1.37"€57.14
B351SteelJ Hook8.82"Flange1.83"12.4 mm0.22"0.75" x 1.37"€22.24
DESTACO -

217 Series Horizontal Hold Down Clamps

Destaco 217 Series horizontal hold down clamps feature a low-profile design that offers large handle clearance in open position and a convenient handling operation. These clamps are used in woodworking, fixture checking, closures and assembly operations and offered in different heights, lengths, spindle types and thread sizes.

StyleModelHeight Under Clamp ArmOverall LengthMounting BaseMaterialClamp Arm LengthClamp Arm StyleSpindleToggle Lock PlusPrice (ex. VAT)
A217-UB-6.58"StraightSteel2.31"U Bar-No€20.79
B217-USS0.93"6.58"FlangeStainless Steel2.29"U BarHex Head SSNo€63.11
C217-UB-L1.11"6.58"StraightSteel1.49"Open U Bar-No€21.68
D217-U23/25"6.58"FlangeSteel2.31"U BarFlat Cushion NeopreneNo€28.76
E217-U-L23/25"6.583"FlangeSteel1.49"Open U Bar-No€21.68
DESTACO -

215 Series Horizontal Hold Down Clamps

Destaco 215 Series horizontal hold down clamps are used for holding workpieces in place with a lever handle that lays flat when the clamp is engaged. These clamping units apply downward clamping force. Upon rotating the handle of these horizontal toggle clamps downward, the clamping arm pivots downward in the opposite direction to lock over the centre. These Destaco 215 Series horizontal hold down clamps feature a low profile design to prevent obstruction. They offer a stationary alternative to removable clamps while performing repetitive tasks and are capable of withstanding loads up to 250 lb. These horizontal hold down clamps are made of steel / stainless steel for structural rigidity & corrosion resistance on exposed surfaces. Destaco 215 Series horizontal hold down clamps allow clamp bar opening up to 87 degrees and handle opening up to 78 degrees. While rotating the handle downwards, the clamping arm pivots downward in the opposite direction for locking over the centre. When the handle is configured in the horizontal position, these toggle clamps are in the locked position. These horizontal hold down clamps are equipped with flanged / straight bases with threaded holes for quick and secure installation.

StyleModelHeight Under Clamp ArmMounting BaseMaterialOverall HeightHandle TypeClamp Arm LengthClamp Arm StyleSpindlePrice (ex. VAT)
A215-SB-Straight----Solid Bar-€34.87
RFQ
B215-S1"FlangeSteel1.53"Horizonal2.29"Solid Bar-€35.03
C215-U1"FlangeSteel1.53"Horizontal2.26"U BarFlat Cushion Neoprene€23.32
D215-USS1"FlangeStainless Steel1.53"Horizontal2 1/4"U BarHex Head SS€53.20
E215-UB1.15"StraightSteel1.91"Horizonal2 1/4"--€32.10
DESTACO -

330 Series Pull Action Latch Clamps

StyleModelMaterialArmOverall LengthMounting BaseToggle Lock PlusOverall HeightHook Adjustable RangeDiameterPrice (ex. VAT)
A330-SSStainless SteelJ Hook6.01"FlangeNo1.43"7.4 mm0.22"€56.71
B330SteelJ Hook6.01"FlangeNo1.43"7.4 mm0.22"€28.45
DESTACO -

323 Series Pull Action Latch Clamps

StyleModelMaterialMounting BaseToggle Lock PlusArmOverall LengthOverall HeightHook Adjustable RangeDiameterPrice (ex. VAT)
A323-SSStainless SteelFlangeNoU Bolt3 22/25"1.19"10.7 mm0.17"€52.55
B323-SS-M-50Stainless SteelFlangeNo-----€39.18
A323SteelFlangeNoU Bolt3 22/25"1.19"10.7 mm0.17"€26.98
12

We are here to help!

Looking for a part not listed here?