Homogenizers

Filter

WHEATON -

Potter-Elvehjen Tissue Grinders

StyleModelSizeLengthTube Dia.Tube LengthPrice (ex. VAT)Pkg. Qty.
A3580042 mL-11 mm1 3/4"-2
RFQ
A3580262 mL203 mm--€234.891
B3580292 mL203 mm11 mm1 3/4"€405.991
A3580282 mL-11 mm1 3/4"€227.611
C3580315 mL219 mm--€225.391
A3580065 mL-13 mm2 5/8"-2
RFQ
A3580335 mL-13 mm2 5/8"€216.221
B3580345 mL219 mm13 mm2 5/8"€386.801
A35803810 mL-16 mm3"€232.071
D35797610 mL219 mm--€233.841
B35803910 mL219 mm-3"€415.771
C35803610 mL219 mm--€217.191
A35800810 mL-16 mm3"-2
RFQ
D35797110 mL219 mm--€271.871
C35804115 mL219 mm--€266.051
A35801015 mL-19 mm84 mm-2
RFQ
B35804415 mL219 mm19 mm3 1/4"€473.061
D35798115 mL219 mm--€279.321
A35804315 mL-19 mm3 1/4"€241.511
A35804830 mL-24 mm4 5/8"€250.491
C35804630 mL266 mm--€306.851
D35798630 mL266 mm--€318.591
A35801230 mL-24 mm4 5/8"-2
RFQ
B35804930 mL266 mm24 mm4 5/8"€553.651
C35805155 mL266 mm--€363.191
PRO SCIENTIFIC INC. -

Max-homogenizing Package

StyleModelSpeedVolume RangeHpNoise LevelHeightWidthDepthMaterialPrice (ex. VAT)
APK-01200MXS0-30000 RPM0.03 mL to 50 mL1/5 hp68 dBA4"8"6"Stainless Steel€3,028.25
APK-02200MXS5000-35000 RPM0.03 mL to 50 mL1/5 hp68 dBA7 7/8"2.15"1.98"Stainless Steel€2,813.01
BPK-02250MXD10000-30000 RPM0.03 mL to 1L3/4 hp72 dBA9"2 3/4"2 3/4"Stainless Steel€4,803.41
CPK-02250MXP10000-30000 RPM0.03 mL to 1000 mL3/4 hp72 dBA9"2 3/4"2 3/4"Stainless Steel€5,174.66
DPK-01250MXP10000-30000 RPM0.03 mL to 1L3/4 hp72 dBA9"2 3/4"2 3/4"Stainless Steel€5,606.98
BPK-01250MXD10000-30000 RPM0.03 mL to 1L3/4 hp72 dBA9"2 3/4"2 3/4"Stainless Steel€5,529.67
PRO SCIENTIFIC INC. -

Micro-homogenizing Package

StyleModelSpeedVolume RangeShaft LengthMaterialHpNoise LevelHeightWidthPrice (ex. VAT)
APK-02200D5000-33000 RPM0.03 mL to 10 mL3"Stainless Steel1/5 hp68 dBA7 7/8"2.15"€3,697.34
BPK-02200S5000-33000 RPM0.03 mL to 5 mL3"Stainless Steel1/5 hp68 dBA7 7/8"2.15"€2,486.63
CPK-02200P5000-33000 RPM0.03 mL to 10 mL3"Stainless Steel1/5 hp68 dBA7 7/8"2.15"€3,806.07
CPK-01200P5000-35000 RPM0.03 mL to 10 mL3"Stainless Steel1/5 hp68 dBA7 7/8"2.15"€4,242.07
DPK-01200S5000-35000 RPM0.03 mL to 10 mL3"Stainless Steel1/5 hp68 dBA7 7/8"2.15"€2,892.69
EPK-01200D5000-35000 RPM0.03 mL to 10 mL3"Stainless Steel1/5 hp68 dBA7 7/8"2.15"€4,367.69
PRO SCIENTIFIC INC. -

Homogenizing Package

StyleModelVolume RangeMaterialSpeedShaft LengthNoise LevelHeightWidthDepthPrice (ex. VAT)
APK-01200UHS0.03 mL to 10 mLStainless Steel5000-33000 RPM-68 dBA7 7/8"2.15"1.98"€4,914.34
BPK-01200PMGXL0.03 mL to 50 mLPTFE, Stainless Steel-4 1/2"68 dBA7 7/8"2.15"1.98"€4,513.46
BPK-02200PMGXL0.03 mL to 50 mLStainless Steel5000-35000 RPM4 1/2"68 dBA7 7/8"2.15"1.98"€3,480.12
CPK-02200UHS0.03 mL to 50 mLStainless Steel--68 dBA7 7/8"2.15"1.98"€3,852.88
DPK-01200UHD0.03 mL to 50 mLStainless Steel5000-35000 RPM-68 dBA7 7/8"2.15"1.98"€4,944.95
DPK-02200UHD0.03 mL to 50 mLStainless Steel5000-33000 RPM-68 dBA7 7/8"2.15"1.98"€3,997.62
PRO SCIENTIFIC INC. -

Saw Tooth Generator Probe

StyleModelShaft LengthDiameterMaterialGradePrice (ex. VAT)
A02-070953 3/4"7 mmStainless SteelGrade 316€1,796.95
B02-101154 1/2"10 mmStainless SteelGrade 316€1,964.04
C02-202007 7/8"20 mmStainless SteelGrade 316€2,354.17
BENCHMARK SCIENTIFIC -

Bead Bug Homogenizers

StyleModelOverall DepthNoise Reduction Rating NrrSpeedPlug StyleTypeVolume RangeOverall HeightOverall WidthPrice (ex. VAT)
AD1030-E--------€953.95
BD10308 1/4"70 dB2800-4000 RPMStandard----€1,337.96
CD103614"68 dB-Standard----€3,135.46
CD1036-E14"68 dBA2500-4350 RPMEuropeanBench Top2 mL to 5 mL8"8.62"€3,059.50
StyleModelMPNPrice (ex. VAT)
A885000-0002885000-0002€208.36
A885000-0007885000-0007€246.92
A885000-0015885000-0015€259.35
A885000-0040885000-0040€370.22
StyleModelSizeTube Dia.Tube LengthLengthTube MaterialPrice (ex. VAT)Pkg. Qty.
A3575381 mL11 mm1 7/8"-Borosilicate Glass€473.092
A3575427 mL13 mm3 1/4"175 mmBorosilicate Glass€532.072
A35754415 mL22 mm3 3/4"210 mmBorosilicate Glass€611.641
A35754640 mL32 mm5 1/2"285 mmBorosilicate Glass€713.751
OMNI INTERNATIONAL -

Homogenizers

StyleModelTypeSpeedVolume RangeOverall HeightOverall WidthNoise Reduction Rating NrrMaterialMax. ViscosityPrice (ex. VAT)
A25-010Bench Top1 mps to 5 mps7 mL to 25 mL11 1/2"8 1/2"70 dBAluminum, Steel5000 cPS€3,292.48
BTH115Immersion5000-35000 RPM100 mL to 200 mL9"4 1/2"72 dBAPlastic1000 cPS€1,534.33
C20-010Immersion5000-25000 RPM200 mL to 5000 mL8 1/2"10"72 dBAStainless Steel-€3,147.57
WHEATON -

Tapered Tissue Grinders

StyleModelSizeLengthTube Dia.Tube LengthTube MaterialPrice (ex. VAT)
A3581011 mL266 mm--Borosilicate Glass€187.10
B3581021 mL-11 mm1 7/8"Borosilicate Glass€280.82
C3581321 mL-11 mm1 7/8"Borosilicate Glass€177.90
D3581031 mL130 mm11 mm1 7/8"Borosilicate Glass€252.77
E3581311 mL130 mm--Borosilicate Glass€258.72
D3581073 mL220 mm11 mm3 3/8"Borosilicate Glass€257.95
E3581353 mL220 mm--Borosilicate Glass€231.11
A3581053 mL220 mm--Borosilicate Glass€187.08
C3581363 mL-11 mm3 3/8"Borosilicate Glass€223.46
B3581063 mL-11 mm3 3/8"Borosilicate Glass€256.83
C3581405 mL-13 mm3 3/4"Borosilicate Glass€229.24
B3581105 mL-13 mm3 3/4"Borosilicate Glass€263.88
E3581395 mL220 mm--Borosilicate Glass€312.27
D3581115 mL220 mm13 mm3 3/4"Borosilicate Glass€258.68
A3581095 mL220 mm--Borosilicate Glass€198.65
A35811315 mL240 mm--Borosilicate Glass€254.03
B35811415 mL-18 mm4 1/2"Borosilicate Glass€320.28
D35811515 mL240 mm18 mm4 1/2"Borosilicate Glass€300.62
E35814315 mL240 mm--Borosilicate Glass€333.34
C35814415 mL-18 mm4 1/2"Borosilicate Glass€228.53
StyleModelOverall DepthShaft LengthWidthPlug StylePrice (ex. VAT)
A101-063-199R16"11 1/2"7 1/2"European€4,659.44
A101-063-201R16"11 1/2"7 1/2"European€5,273.81
EBERBACH -

Tissue Homogenizers

Eberbach tissue grinder homogenizers are designed for continuous cell / tissue culturing operations in pathological and biological studies. These tissue homogenizers feature an enclosed, fan-cooled 1/9 HP motor that provides continuous torque, thereby preventing the tissues from jamming in the vessel. They further come equipped with a lockable lever for easy and quick speed selection and sintered bronze motor bearings for reduced downtime and maintenance services. The 3/8 inch output shaft of these units provides rotatory action through a flexible coupling which allows the operation at many angles and prevents the glassware from breaking. Choose from a wide range of these homogenizers available in speeds up to 2500 RPM on Raptor Supplies.

StyleModelLengthHeightWidthFinishHzPrice (ex. VAT)
AE2355.006 1/2"14"6"Powder Coat50/60 Hz€4,075.70
AE2355.256 1/2"14"6"Powder Coat50/60 Hz€4,686.61
BENCHMARK SCIENTIFIC -

Homogenizers

StyleModelSpeedOverall DepthShaft LengthNoise Reduction Rating NrrMaterialHpPlug StyleDepthPrice (ex. VAT)
AD1000-E--------€1,286.23
BD10008500-30000 RPM2 1/4"2"70 dBStainless Steel1 hpStandard2.312"€1,871.62
WHEATON -

Micro Tissue Grinders

StyleModelLengthTube Dia.Tube LengthSizeTube MaterialPrice (ex. VAT)Pkg. Qty.
A357843-4 mm2 5/8"-Borosilicate Glass€152.741
A357841110 mm---Borosilicate Glass€206.701
B357844110 mm4 mm2 5/8"0.1 mLBorosilicate Glass€286.772
C357535115 mm13 mm1 1/2"0.5 mLBorosilicate Glass€487.241
D357848115 mm7 mm1 1/4"0.2 mLBorosilicate Glass€225.381
E357537115 mm---Borosilicate Glass€169.111
BRANSON -

Sonifiers

StyleModelStyleOverall HeightOverall DepthShaft LengthMaterialOverall WidthPrice (ex. VAT)
A101-063-963REuropean9 1/4"12 1/2"11 1/2"Plastic-€5,561.56
B101-063-1097REuropean9 1/4"12 1/2"11 1/2"Plastic7 1/2"€5,892.21
C101-063-965RStandard9 1/4"12 1/2"11 1/2"Plastic-€6,786.01
A101-063-962RStandard9 1/4"12 1/2"11 1/2"Plastic7 1/2"€5,875.00
D101-063-968RStandard9 1/4"12 1/2"11 1/2"Plastic-€9,489.02
D101-063-969RStandard9 1/4"12 1/2"11 1/2"Plastic-€8,644.05
StyleModelSizeLengthTube Dia.Tube LengthTube MaterialPrice (ex. VAT)
A3574211 mL140 mm11 mm1 7/8"Borosilicate Glass€347.23
A3574222 mL140 mm11 mm2"Borosilicate Glass€437.07
A3574247 mL190 mm16 mm3 1/4"Borosilicate Glass€452.32
A35742615 mL250 mm22 mm3 3/4"Borosilicate Glass€488.27
A35742840 mL320 mm32 mm5 1/2"Borosilicate Glass€627.83
BENCHMARK SCIENTIFIC -

BeadBlaster Series Homogenizers

StyleModelNoise Reduction Rating NrrPlug StyleOverall DepthTypeSpeedVolume RangeOverall HeightOverall WidthPrice (ex. VAT)Pkg. Qty.
AD2400-R--------€15,462.581
AD2400-R-E--------€15,462.5824
BD240068 dBStandard14 1/4"-----€13,438.781
BD2400-E68 dBAEuropean14 1/4"Bench Top2430-4260 RPM2 mL to 5 mL15 1/4"11"€12,715.931
BRANSON -

Homogenizers

StyleModelVolume RangeOverall HeightOverall DepthShaft LengthPlug StyleTypeOverall WidthMaterialPrice (ex. VAT)
A101-063-971R0.2 mL to 1L9 1/4"12 1/2"11 1/2"EuropeanImmersion7 1/2"Plastic€8,293.28
B101-063-1096R0.2 mL to 150 mL9 1/4"12 1/2"11 1/2"StandardImmersion7 1/2"Plastic€6,124.20
C101-063-966R0.2 mL to 500 mL9 1/4"12 1/2"11 1/2"EuropeanImmersion7 1/2"Plastic€5,979.36
A101-063-970R0.2 mL to 1000 mL16"16"292 mmEuropeanImmersion7 1/2"Plastic€8,020.72
StyleModelMPNPrice (ex. VAT)
A749515-0000749515-0000€183.92
A749515-1500749515-1500€232.66
A749516-0500749516-0500€181.87
WARING COMMERCIAL -

Homogenizers

StyleModelOverall HeightOverall WidthSpeedOverall DepthMaterialHpHousing MaterialPlug StylePrice (ex. VAT)
A7011BU8 1/8"8"---2/5 hpDie Cast-€599.28
A700BU8 1/8"8"---2/5 hpDie Cast-€479.42
B8010BU8"8"---2/5 hpDie Cast-€939.88
C7010BU8"8"---2/5 hpDie Cast-€702.29
D7010HB8"8"---7/10 hpDie Cast-€877.88
E8011G14"8"18000-22000 RPM9 3/4"-2/5 hpDie CastEuropean€812.73
F7010HS14"8"21500-24500 RPM9 3/4"-7/10 hpDie CastStandard€1,040.19
GLB10G14"8"1000-22000 RPM9 3/4"-2/5 hpDie CastStandard€1,359.20
H800G14"8"0-18500 RPM9 3/4"-2/5 hpDie CastEuropean€678.48
I8010S14"8"18000-22000 RPM9 3/4"-2/5 hpDie CastEuropean€1,006.25
J8010G14"8"18000-22000 RPM9 3/4"-2/5 hpDie CastEuropean€909.48
K8011S14"8"18000-22000 RPM9 3/4"-2/5 hpDie CastEuropean€909.48
L7010HG14"8"21500-24500 RPM9 3/4"-7/10 hpDie CastStandard€1,062.79
M7010G14"8"18000-22000 RPM9 3/4"Glass2/5 hpDie CastStandard€853.55
NLB10S14"8"1000-22000 RPM9 3/4"-2/5 hpDie CastStandard€1,466.41
OLBC1515 1/2"14 7/8"15800-20800 RPM22 1/4"-3 3/4 hpAluminum, SteelEuropean€4,373.88
PBHL12016 5/8"12 1/8"--Aluminum, Steel7/10 hpAluminum, Steel-€10,736.83
GENIE - SCIENTIFIC INDUSTRIES -

Homogenizers

StyleModelOverall WidthMaterialOverall HeightPrice (ex. VAT)
ASI-D2387 1/2"Stainless Steel6 1/2"€1,028.19
BSI-DD387 1/2"Stainless Steel-€1,135.60

We are here to help!

Looking for a part not listed here?