Hole Saw Accessories

Filter

MILWAUKEE -

Quick Change Hole Saw Arbors

StyleModelShank SizePilot Drill SizeMaterialThread SizeShank ShapeFits Hole Saw Dia.Chuck SizePrice (ex. VAT)
A49-56-7055-1/4" x 3 1/2"High Speed Steel5/8"-18Hex1.25"1/2"€31.11
B49-57-00371/2"-High Speed Steel----€193.06
C49-57-00353/8"1/4" x 2 3/4"High Speed Steel----€68.46
MILWAUKEE -

Quick Change Arbor

StyleModelShank ShapeShank SizeFits Hole Saw Dia.Price (ex. VAT)
A49-57-0012Morse Taper#3All€539.84
B49-57-0032Round With Three Flats3/4"-€552.60
MILWAUKEE -

Hole Saw Arbors

StyleModelThread SizeFits Hole Saw Dia.Shank ShapeMaterialPilot Drill SizeChuck SizeConstructionPrice (ex. VAT)
A49-56-9305-------€32.96
B49-56-7115-------€32.96
C49-56-9306-------€32.96
D49-56-7110-------€22.40
E49-56-70101/2"-200" to 1 3/16"HexHigh Speed Steel1/4" x 3 1/2"3/8"Alloy Steel€20.74
F49-56-72505/8"-181.25"HexHigh Speed Steel1/4" x 3 1/2"3/8"-€37.57
MILWAUKEE -

Hole Saw Arbor 1/4 Inch

StyleModelThread SizeShank ShapeFits Hole Saw Dia.MaterialPilot Drill SizeOverall LengthConstructionChuck SizePrice (ex. VAT)
A49-56-69501/2"-20Round0" to 1 3/16"High Speed Steel1/4" x 3 1/2"4"-1/4"€13.62
B49-56-91005/8"-18Hex1.25"High Speed Steel1/4" x 3 1/2"-Alloy Steel-€37.95
MILWAUKEE -

Hole Saw Arbor 7/16 Inch

StyleModelThread SizeFits Hole Saw Dia.Shank ShapeMaterialPilot Drill SizeChuck SizePrice (ex. VAT)
A49-56-70001/2"-200" to 1 3/16"HexHigh Speed Steel1/4" x 3 1/2"1/2"€21.08
B49-56-72405/8"-181.25"HexHigh Speed Steel1/4" x 3 1/2"1/2"€32.96
GREENLEE -

Pilot Drills

Greenlee pilot drills feature precision carbide teeth for cutting stainless steel easily. These units feature a Quick Change arbor that allows changing cutter heads with a simple push & turn, and can be used for multiple cutting head sizes. These cobalt-steel pilot drills are integrated with a split-point tip to prevent walking and a flange stop to prevent over-drilling.

StyleModelMaterialShank SizeOverall LengthShank ShapeConstructionChuck SizePilot Drill SizePilot Dia.Price (ex. VAT)
A645-001Cobalt Steel1/4"2.109"HexCarbon Steel3/8"-1/4"€14.48
B925-002High Speed Steel3/8"1.906"HexCarbon Steel3/8"1/4" x 1 1/2"-€13.68
SPYDER -

Arbor Extensions

StyleModelFits Hole Saw Dia.MaterialShank SizeOverall LengthShank ShapePrice (ex. VAT)
A60084314 mm to 32 mmCarbon Steel1/2"12"Hex€35.90
B60084535 mm to 68 mmCarbon Steel0.391"24"Hex€47.70
A60084435 mm to 68 mmHigh Speed Steel3/8"12"Hex€35.20
MILWAUKEE -

Bit Extension All Hex 7/16 Inch

StyleModelOverall LengthShank ShapeShank SizePrice (ex. VAT)
A48-28-10305 1/2"Hex0.438"€43.36
B48-28-104012"Hex0.438"€46.98
C48-28-105018"Hex0.438"€50.50
D48-28-106024"Hex0.438"€56.91
GREENLEE -

Pilot Drill Bits

StyleModelMaterialShank SizeOverall LengthPilot Drill SizeShank ShapeFits Hole Saw Dia.ConstructionPilot Dia.Price (ex. VAT)Pkg. Qty.
A625-001Cobalt Steel1/4"5 1/2"1 45/64" x 5 1/2"Hex3/4" to 2"Carbon Steel-€12.761
B925-001High Speed Steel3/8"4.906"-Hex-Carbon Steel0.188"€13.131
C38526High Speed Steel1/4"-1/4" x 3 1/4"Hex---€42.296
M. K. MORSE -

Pilot Drill Bits

StyleModelMaterialOverall LengthPilot Drill SizeShank SizeShank ShapeFits Hole Saw Dia.ConstructionPrice (ex. VAT)
ATACPD4High Speed Steel4.312"1/4" x 4 5/16"1/4"--High Speed Steel€8.84
BMAPD3CTSteel3.094"1/4" x 3 3/32"1/4"Round1/4"-€6.85
GREENLEE -

Hole Cutter Arbors

StyleModelFits Hole Saw Dia.Overall LengthPilot Drill SizeShank ShapeMaterialShank SizeConstructionChuck SizePrice (ex. VAT)
A925-01122.2 mm to 30.9 mm2"3/16" x 1 1/2"HexHigh Speed Steel-Carbon Steel3/8"€29.34
B925-02234.9 mm to 63.5 mm7.906"1/4" x 1 1/2"HexHigh Speed Steel3/8"Carbon Steel3/8"€81.33
M. K. MORSE -

Arbor Extensions

StyleModelShank SizeShank ShapeMaterialOverall LengthConstructionPrice (ex. VAT)
AME1210.438"HexCarbon Steel12"Carbon Steel€28.04
BME3813/8"HexCarbon Steel12"Carbon Steel€30.36
M. K. MORSE -

Hole Saw Arbors

StyleModelShank SizeThread SizeShank ShapeMaterialFits Hole Saw Dia.Overall LengthPilot Drill SizePrice (ex. VAT)
AMA45PS0.438"5/8"-18HexSteel-4 5/8"--
RFQ
BMA34CT3/8"5/8"-18HexSteel-4 5/8"1/4" x 3 3/32"€14.10
CMA35PSCT3/8"5/8"-18HexSteel-4 5/8"1/4" x 3 3/32"€23.06
BMA343/8"5/8"-18HexSteel14 mm to 30 mm4 5/8"1/4" x 3 3/32"€12.12
GREENLEE -

Holesaw Arbours

Greenlee hole saw arbours are used with bi metal hole saws for precise drilling applications. They feature high speed steel pilot drill for drilling through tough workpieces and simple arbour design for preventing chances of gaps & wobbling. Selected models come with a pilot drill featuring split point tip design that eliminates chances of walking. Choose from a wide variety of these holesaw arbours, available in 5/16, 7/16 & 1/4 inch shank sizes.

StyleModelThread SizeFits Hole Saw Dia.Shank SizeOverall LengthPilot Drill SizeMaterialShank ShapePrice (ex. VAT)
A371551/2"-2014.3 mm to 30.2 mm0.438"6"1/4" x 4 1/8"High Speed SteelHex€20.42
B371571/2"-2014.3 mm to 30.2 mm1/4"1.703"1/4" x 4 1/8"High Speed Steel-€17.05
C385221/2"-2014.3 mm to 30.2 mm0.312"6.203"1/4" x 3 1/4"High Speed SteelHex€24.25
D371545/8"-1831.8 mm to 50.8 mm0.312"2"1/4" x 4 1/8"High Speed SteelHex€31.19
E371565/8"-1831.8 mm to 152.4 mm0.438"5.797"1/4" x 4 1/8"High Speed SteelHex€41.10
MILWAUKEE -

Arbor Assembly

StyleModelShank SizeShank ShapeFits Hole Saw Dia.Price (ex. VAT)
A49-57-0020#2Morse TaperAll€205.44
B49-57-0025#3Morse TaperAll€219.75
WESTWARD -

Arbor Carbon Steel

StyleModelThread SizeShank ShapeShank SizePilot Drill SizeMaterialPrice (ex. VAT)
A29VU941/2"-20Quick Change Hex1/4"1/4" x 3"Carbon Steel€4.96
B29VU951/2"-20Round1/4"1/4" x 4"Carbon Steel€5.06
C29VU961/2"-20Quick Change Hex3/8"1/4" x 3"Carbon Steel€5.73
D29VU985/8"-18Hex3/8"1/4" x 3"Carbon Steel€14.67
WESTWARD -

Pilot Drill Bit High Speed Steel

StyleModelOverall LengthPilot Drill SizeMaterialShank SizeShank ShapePrice (ex. VAT)
A29VX083"1/4" x 3"High Speed Steel1/4"-€3.72
B29VU934"1/4" x 4"High Speed Steel1/4"Round€5.15
SOUTHWIRE COMPANY -

Arbor Extension

StyleModelDepthHeightPrice (ex. VAT)
A58295340---
RFQ
B5970504018"1"€5.94
C5970494036"1"-
RFQ
PETERSEN PRODUCTS -

Hole Saw Arbor

StyleModelMPNPrice (ex. VAT)
A910-8000910-8000€27.77
B910-8002910-8002€59.65
MILWAUKEE -

Angle Grinder Hole Saw Adapters

StyleModelThread SizeShank ShapeMaterialOverall LengthPrice (ex. VAT)
A49-56-71035/8"-11ThreadedHigh Speed Steel1 5/8"€17.23
B49-56-71055/8"-11ThreadedHigh Speed Steel1 5/8"€19.79
STARRETT -

Hole Saw Arbors And Accessories

StyleModelMPNPrice (ex. VAT)
Aa015ca015c-
RFQ
BA1A1-
RFQ
CA1-1A1-1-
RFQ
DA1-1EA1-1E-
RFQ
EA1-EA1-E-
RFQ
FA2A2-
RFQ
GA2-1A2-1-
RFQ
HA2-1EA2-1E-
RFQ
IA2-EA2-E€28.58
JA3A3-
RFQ
KA3-5A3-5-
RFQ
LA3-6A3-6-
RFQ
MA3-7A3-7-
RFQ
NA3-8A3-8-
RFQ
OA4A4-
RFQ
PA4-EA4-E-
RFQ
QA6A6-
RFQ
RA6-1A6-1-
RFQ
SA6-2A6-2-
RFQ
TA6-3A6-3-
RFQ
UA6-4A6-4-
RFQ
VA6-5A6-5-
RFQ
WA6-8A6-8-
RFQ
XA6-9A6-9-
RFQ
YA6-10A6-10-
RFQ

We are here to help!

Looking for a part not listed here?