High Temperature Lead Wire

Filter

StyleModelVoltageNominal O.d.Wire GaugeJacket ColorCable TypeConductor MaterialFinishPrice (ex. VAT)
AR800-0514-0-505 kV DC0.132"14 AWGBlackHVTin Plated CopperTin Coat€203.35
AR800-1014-0-5010 kV DC0.152"14 AWGBlackHVTin Plated CopperTin Coat€216.77
AR800-2514-0-5025 kV DC0.216"14 AWGBlackHVTin Plated CopperTin Coat€248.50
StyleModelVoltageNominal O.d.Wire GaugeJacket ColorCable TypeConductor MaterialFinishPrice (ex. VAT)
AR800-0516-0-505 kV DC0.116"16 AWGBlackHVTin Plated CopperTin Coat€183.31
AR800-1016-0-5010 kV DC0.136"16 AWGBlackHVTin Plated CopperTin Coat€198.32
AR800-2516-0-5025 kV DC1/5"16 AWGBlackHVTin Plated CopperTin Coat€227.62
StyleModelVoltageNominal O.d.Wire GaugeJacket ColorCable TypeConductor MaterialFinishPrice (ex. VAT)
AR800-0520-0-505 kV DC0.098"20 AWGBlackHVTin Plated CopperTin Coat€140.66
AR800-1020-0-5010 kV DC0.118"20 AWGBlackHVTin Plated CopperTin Coat€149.05
AR800-2520-0-5025 kV DC0.182"20 AWGBlackHVTin Plated CopperTin Coat€194.16
StyleModelWire GaugeNominal O.d.VoltageJacket ColorCable TypeConductor MaterialFinishPrice (ex. VAT)
ASW168M305016 AWG0.265"25 kV DCRedHVNickel Plated CopperNickel€254.40
ASW185M305018 AWG0.207"25 kV DCRedHVNickel Plated CopperNickel€221.79
TEMPCO -

High Temperature Lead Wires

StyleModelWire GaugeVoltageJacket ColorLengthCable TypeConductor MaterialNominal O.d.Max. Temp.Price (ex. VAT)
ALDWR-102410 AWG600V ACNatural100 ft.TGGTNickel Plated Copper0.17"482°F€478.25
ALDWR-104510 AWG600V ACNatural250 ft.MgNickel Clad Copper1/5"842°F€1,472.92
ALDWR-105010 AWG600V ACNatural250 ft.TGGTNickel Plated Copper0.17"482°F€829.85
ALDWR-101510 AWG600V ACNatural100 ft.MgNickel Plated Copper1/5"842°F€617.83
BLDWR-101412 AWG600V ACNatural100 ft.MgNickel Plated Copper0.17"842°F€409.94
BLDWR-102312 AWG600V ACNatural100 ft.TGGTNickel Plated Copper0.136"482°F€246.05
BLDWR-104412 AWG600V ACNatural250 ft.MgNickel Plated Copper0.17"842°F€1,019.33
BLDWR-104912 AWG600V ACNatural250 ft.TGGTNickel Plated Copper0.136"482°F€601.08
CLDWR-106614 AWG300V ACRed250 ft.PTFESilver Plated Copper0.09"392°F€694.00
BLDWR-101314 AWG600V ACNatural100 ft.MgNickel Plated Copper0.14"842°F€291.77
DLDWR-106114 AWG300V ACBlack100 ft.PTFESilver Plated Copper0.09"392°F€307.15
CLDWR-105114 AWG300V ACRed100 ft.PTFESilver Plated Copper0.09"392°F€350.95
DLDWR-107614 AWG300V ACBlack250 ft.PTFESilver Plated Copper0.09"392°F€657.36
ELDWR-107114 AWG300V ACWhite250 ft.PTFESilver Plated Copper0.09"392°F€708.52
ELDWR-105614 AWG300V ACWhite100 ft.PTFESilver Plated Copper0.09"392°F€331.77
BLDWR-102214 AWG600V ACNatural100 ft.TGGTNickel Plated Copper0.118"482°F€216.99
BLDWR-104314 AWG600V ACNatural250 ft.MgNickel Plated Copper0.14"842°F€755.28
BLDWR-104814 AWG600V ACNatural250 ft.TGGTCopper0.118"482°F€487.56
ELDWR-107216 AWG300V ACWhite250 ft.PTFESilver Plated Copper0.079"392°F€594.05
FLDWR-101216 AWG600V ACNatural100 ft.MgNickel Plated Copper0.13"842°F€264.41
ELDWR-105716 AWG300V ACWhite100 ft.PTFESilver Plated Copper0.079"392°F€262.10
FLDWR-104716 AWG600V ACNatural250 ft.TGGTNickel Plated Copper0.103"482°F€368.36
FLDWR-104216 AWG600V ACNatural250 ft.MgNickel Plated Copper0.13"842°F€597.47
DLDWR-107716 AWG300V ACBlack250 ft.PTFESilver Plated Copper0.079"392°F€594.05
CLDWR-105216 AWG300V ACRed100 ft.PTFESilver Plated Copper0.079"392°F€259.58
StyleModelVoltageWire GaugeJacket ColorCable TypeConductor MaterialFinishNominal O.d.Price (ex. VAT)
AR800-1022-0-5010 kV DC22 AWGBlackHVTin Plated CopperTin Coat-€136.41
AR800-2522-0-5025 kV DC22 AWGBlackHVTin Plated CopperTin Coat0.175"€166.60
StyleModelVoltageNominal O.d.Wire GaugeJacket ColorCable TypeConductor MaterialFinishPrice (ex. VAT)
AR800-0518-0-505 kV DC0.11"18 AWGBlackHVTin Plated CopperTin Coat€164.83
AR800-1018-0-5010 kV DC0.13"18 AWGBlackHVTin Plated CopperTin Coat€180.77
AR800-2518-0-5025 kV DC0.195"18 AWGBlackHVTin Plated CopperTin Coat€207.62
ROWE -

Silicone Lead Wire Hv 22 Awg 5kvdc 50 Feet

ModelItemPrice (ex. VAT)
R800-0522-0-50AC4WZM€119.71
VULCAN HART -

Ignition Wire, High Vage, Left Hand, 4.65 x 5.4 x 1.35 Inch Size

ModelItemPrice (ex. VAT)
00-423813-00001AP3ZYR€56.85
VULCAN HART -

Wire, Spark Ignition

ModelItemPrice (ex. VAT)
00-425472-00001AP4AJL€109.70
See Details
VULCAN HART -

Wire Assembly

ModelItemPrice (ex. VAT)
00-428133-000G1AP4BAV-
RFQ

High Temperature Lead Wire

High-temperature lead wires are designed to provide abrasion and heat resistance, high-voltage withstanding capacity and flexibility for applications in TV receivers, heaters, furnaces, lighting fixtures and power supply equipment. Raptor Supplies offers a broad range of these high-temperature lead wires from Tempco and Rowe. These wires feature a highly conductive copper construction, which is further plated with nickel, tin or silver to improve the hardness and ductility. To allow a maximum current flow of 75 amperes at 104 degrees Fahrenheit, these wires come equipped with a mica & glass / Teflon & glass / silica insulation jacket. These UL-listed wires are capable of withstanding temperatures of up to 842 degrees Fahrenheit and are available in different nominal diameters and colours.

We are here to help!

Looking for a part not listed here?