High Force Hydraulic Punch And Die Sets

Filter

Enerpac hydraulic punch and die sets are designed to punch burr-free holes in mild steel up to 1/2 inch thick and are used with hand, air and electric pumps. They are ideal for creating...Read more

ENERPAC -

SP Series Punch Sets

StyleModelHole ShapeMax. Operating PressurePrice (ex. VAT)
ASP5000Circle10000 psi€52,270.02
BSP50100Circle10000 psi€31,586.82
ENERPAC -

STP Series Hydraulic Punch And Die Sets

StyleModelPower SourceHole ShapeMax. Operating PressurePrice (ex. VAT)
ASTP35AAir PumpCircle10000 psi€23,551.79
BSTP35HHand PumpCircle10000 psi€14,773.86
ENERPAC -

Punch Hydraulic 35 Ton

StyleModelCylinderMax. Operating PressureCapacityHole ShapePrice (ex. VAT)
ASP35Spring Return10000 psi35 ton.-€9,240.96
BSP35SSpring Return10000 psi35 ton.Circle€12,759.45
ENERPAC -

Hydraulic Punch and Metric Die Set, 35 Ton

ModelItemPrice (ex. VAT)
MSP351AH2DVQ€15,890.28
ENERPAC -

Punch And Dump Pump, 35 Ton, 3/8 Inch Size

ModelItemPrice (ex. VAT)
SP35SPAH2DVH€25,990.16

High Force Hydraulic Punch And Die Sets

Enerpac hydraulic punch and die sets are designed to punch burr-free holes in mild steel up to 1/2 inch thick and are used with hand, air and electric pumps. They are ideal for creating holes of 0.31, 0.38, 0.44, 0.53, 0.56, 0.69 and 0.81 inch diameters to fit varied bolt sizes. Selected models come equipped with die changeover tools, a coupler and a storage case for keeping dies organised. Choose from a wide range of punch & die sets, oblong punches and dump pumps on Raptor Supplies.

Frequently Asked Questions

What safety precautions should be taken when using a hydraulic punch and die set?

  • Wear appropriate personal protective equipment (PPE) such as safety glasses, gloves and protective clothing.
  • Ensure the workpiece is properly secured and supported to prevent movement during punching.
  • Be cautious of sharp edges and flying debris during the punching process.
  • Regularly inspect the machine, hydraulic system and tooling for any signs of damage or wear.
  • Only trained and authorized personnel should operate the hydraulic punch and die set.

What materials can be punched using a punch and die set?

Punch and die sets are primarily used for punching holes in metal materials, such as steel, stainless steel, aluminium, brass and copper.

How to maintain a punch and die set?

  • Keep the punch and die surfaces clean and free from debris or residues that could affect the punching process.
  • Regularly inspect the punch and die for signs of wear, damage, or dullness. Replace them as needed to ensure clean and precise holes.
  • Lubricate the punch and die surfaces to minimize friction and prevent sticking.
  • Store the punch and die set in a dry and clean environment to prevent corrosion.

We are here to help!

Looking for a part not listed here?