Hex Standoffs

Filter

Hex standoffs are threaded hollow tubes that position and separate components while also fastening them together in PC boards. Raptor Supplies offers a wide range of standoffs from ...Read more

RICHARD MANNO CO. -

1/4" Stainless Steel male To Female Hex Standoffs

StyleModelThread SizeLengthThread DepthFinishLength ToleranceWidth ToleranceGradePrice (ex. VAT)Pkg. Qty.
A4546-440-SS#4-405/8"1/4"Plain-0.005" to +0.005"-0.015" to +0.015"Grade 18-8€33.7510
BHMF203-632-SS#6-327/16"17/64"Plain-0.005" to +0.005"-0.015" to +0.015"Grade 18-8-10
RFQ
CHMF204-832-SS#8-321/2"21/64"Plain-0.005" to +0.005"-0.015" to +0.015"Grade 18-8€10.8110
StyleModelThread SizeLengthThread DepthColorFinishTemp. RangeLength ToleranceWidth TolerancePrice (ex. VAT)Pkg. Qty.
A14HTSP113#2-569/16"9/16"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€6.6410
A14HTSP103#4-401/2"1/2"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€6.3410
A14HTSP102#4-403/8"3/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.1910
A14HTSP111#4-409/16"9/16"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€15.4410
A14HTSP108#6-321/2"1/2"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€6.3410
A14HTSP107#6-323/8"3/8"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"-10
RFQ
A14HTSP120#6-325/8"5/8"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€6.9610
GRAINGER -

4mm Steel Female To Female Hex Standoffs

StyleModelLengthThread SizeShapeFinishInside Dia.MaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AM11396.025.001515 mmM2.5 x 0.45HexZinc PlatedM2.5Steel4 mm€95.12100
BM11396.025.002020 mmM2.5 x 0.45HexZinc PlatedM2.5Steel4 mm€92.04100
CM11396.025.002525 mmM2.5 x 0.45HexZinc PlatedM2.5Steel4 mm€136.87100
MICRO PLASTICS -

1/4" Nylon Female To Female Hex Standoffs

StyleModelThread SizeLengthThread DepthColorFinishTemp. RangeLength ToleranceWidth TolerancePrice (ex. VAT)Pkg. Qty.
A14HTSP039#4-401 3/8"3/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€10.0710
A14HTSP003#4-401/2"1/2"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"-10
RFQ
A14HTSP004#4-403/4"3/8"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€14.3010
A14HTSP002#4-403/8"3/8"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.1310
A14HTSP022#4-405/16"5/16"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€4.6210
A14HTSP019#4-405/8"5/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€8.9210
A14HTSP005#4-401"3/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.9010
B14HTSP023#6-321 1/4"3/8"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€7.2210
A14HTSP008#6-321/2"1/2"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€12.8610
A14HTSP014#8-323/4"3/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.7310
A14HTSP021#8-325/8"5/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.3210
A14HTSP018#8-327/8"3/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€6.6910
A14HTSP015#8-321"3/8"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.8910
GRAINGER -

5.5mm Steel male To Female Hex Standoffs

StyleModelOverall LengthLengthThread DepthThread SizeFinishTemp. RangeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AM11398.030.000512 mm5 mm3 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€51.97100
BM11398.030.000814 mm8 mm5 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€54.81100
CM11398.030.001016 mm10 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€55.07100
DM11398.030.001218 mm12 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€59.02100
EM11398.030.001319.5 mm13.5 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€115.84100
FM11398.030.001521 mm15 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€63.04100
GM11398.030.001824 mm18 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€84.03100
HM11398.030.002026 mm20 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€63.81100
IM11398.030.002531 mm25 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€71.25100
JM11398.030.003036 mm30 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€80.82100
KM11398.030.003541 mm35 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€91.86100
LM11398.030.005056 mm50 mm7 mmM3 x 0.5Zinc Plated-58°F to +302°FSteel5.5 mm€115.50100
GRAINGER -

4mm Steel male To Female Hex Standoffs

StyleModelLengthThread DepthThread SizeFinishTemp. RangeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AM11398.025.001010 mm3 mmM2.5 x 0.45Zinc Plated-58°F to +302°FSteel4 mm€118.25100
BM11398.025.002020 mm7 mmM2.5 x 0.45Zinc Plated-58°F to +302°FSteel4 mm€91.65100
CM11398.025.002525 mm7 mmM2.5 x 0.45Zinc Plated-58°F to +302°FSteel4 mm€94.06100
RICHARD MANNO CO. -

3/8" Stainless Steel Female To Female Hex Standoffs

StyleModelLengthThread DepthThread SizeFinishLength ToleranceGradeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AHST502-1032-SS1/4"1/4"#10-32Plain-0.005" to +0.005"Grade 18-8Stainless Steel3/8"€45.1710
BHST530-1032-SS2"1/2"#10-32Plain-0.005" to +0.005"Grade 18-8Stainless Steel3/8"-10
RFQ
CHST508-1032-SS5/8"5/8"#10-32Plain-0.005" to +0.005"Grade 18-8Stainless Steel3/8"-10
RFQ
MICRO PLASTICS -

1/4" Nylon male To Female Hex Standoffs

StyleModelThread SizeLengthThread DepthColorFinishTemp. RangeLength ToleranceWidth TolerancePrice (ex. VAT)Pkg. Qty.
A36440MF050#4-401/2"3/16"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"-10
RFQ
A36440MF060#4-4019/32"3/16"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€15.1310
A36440MF037#4-403/8"3/16"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€13.1910
A36440MF031#4-405/16"3/16"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.1110
B36440MF037B#4-403/8"3/16"Black--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"-10
RFQ
A36440MF025#4-401/4"3/16"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€14.2210
A36632MF075#6-323/4"1/4"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"-10
RFQ
C36632MF100B#6-321"1/4"Black--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€9.7010
A36632MF087#6-327/8"1/4"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.0710
A36632MF025#6-321/4"1/4"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€13.6010
A36632MF050#6-321/2"1/4"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€16.3910
A36632MF137#6-321 3/8"1/4"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.7810
A36632MF125#6-321 1/4"1/4"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"-10
RFQ
D36632MF100#6-321"1/4"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€15.5410
A36832MF150#8-321 1/2"3/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€15.9210
A36832MF050#8-321/2"17/64"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.6510
A36832MF062#8-325/8"3/8"WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€4.4010
A36832MF087#8-327/8"3/8"White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€5.1310
E36832MF112B#8-321 1/8"3/8"Black--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€4.9410
F36832MF025B#8-321/4"1/4"Black--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"-10
RFQ
G36832MF050B#8-321/2"17/64"BlackPlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"€4.9410
GRAINGER -

5.5mm Steel Female To Female Hex Standoffs

StyleModelLengthThread SizeShapeFinishInside Dia.MaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AM11396.030.00055 mmM3 x 0.5-Zinc PlatedM3Steel5.5 mm€57.54100
BM11396.030.00088.5 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€73.89100
CM11396.030.001010 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€57.84100
DM11396.030.001212 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€61.93100
EM11396.030.001515 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€66.22100
FM11396.030.002020 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€72.67100
GM11396.030.002525 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€80.65100
HM11396.030.003030 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€80.86100
IM11396.030.003535 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€108.70100
JM11396.030.004040 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€108.33100
KM11396.030.004545 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€179.31100
LM11396.030.005050 mmM3 x 0.5HexZinc PlatedM3Steel5.5 mm€116.53100
RICHARD MANNO CO. -

1/2" Stainless Steel Female To Female Hex Standoffs

StyleModelLengthThread DepthThread SizeFinishLength ToleranceGradeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AHST622-2520-SS1 1/2"5/8"1/4"-20Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/2"€136.7310
BHST606-2520-SS1/2"1/2"1/4"-20Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/2"-10
RFQ
CHST610-2520-SS3/4"3/4"1/4"-20Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/2"€84.4310
FABORY -

8mm Steel Female To Female Hex Standoffs

StyleModelLengthThread SizeShapeFinishInside Dia.MaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AM11396.050.001515 mmM5 x 0.8HexZinc PlatedM5Steel8 mm€117.26100
BM11396.050.002020 mmM5 x 0.8HexZinc PlatedM5Steel8 mm€96.66100
CM11396.050.002525 mmM5 x 0.8HexZinc PlatedM5Steel8 mm€91.50100
DM11396.050.003030 mmM5 x 0.8HexZinc PlatedM5Steel8 mm€92.97100
EM11396.050.003535 mmM5 x 0.8HexZinc PlatedM5Steel8 mm€162.35100
FM11396.050.004040 mmM5 x 0.8HexZinc PlatedM5Steel8 mm€141.31100
RICHARD MANNO CO. -

1/4" Stainless Steel Female To Female Hex Standoffs

StyleModelThread SizeLengthThread DepthFinishLength ToleranceGradeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AHST310-440-SS#4-403/4"3/4"Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/4"€16.2410
BHST314-440-SS#4-401"1/4"Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/4"€20.5710
CHST303-440-SS#4-405/16"5/16"Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/4"€10.8110
DHST322-632-SS#6-321 1/2"3/8"Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/4"€66.9410
EHST308-632-SS#6-325/8"5/8"Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/4"€19.1410
FHST302-832-SS#8-321/4"1/4"Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/4"€8.6610
GHST322-832-SS#8-321 1/2"7/16"Plain-0.005" to +0.005"Grade 18-8Stainless Steel1/4"€24.9010
RICHARD MANNO CO. -

5/16" Stainless Steel Female To Female Hex Standoffs

StyleModelThread SizeLengthThread DepthFinishLength ToleranceGradeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AHST404-632-SS#6-323/8"3/8"Plain-0.005" to +0.005"Grade 18-8Stainless Steel5/16"€34.4810
BHST422-1032-SS#10-321 1/2"1/2"Plain-0.005" to +0.005"Grade 18-8Stainless Steel5/16"-10
RFQ
GRAINGER -

7mm Steel male To Female Hex Standoffs

StyleModelOverall LengthLengthThread DepthThread SizeFinishTemp. RangeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AM11398.040.000513 mm5 mm3 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€62.92100
BM11398.040.001018 mm10 mm6 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€66.65100
CM11398.040.001523 mm15 mm9 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€77.79100
DM11398.040.002028 mm20 mm9 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€80.68100
EM11398.040.002533 mm25 mm9 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€112.56100
FM11398.040.003038 mm30 mm9 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€109.77100
GM11398.040.003543 mm35 mm9 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€104.48100
HM11398.040.004048 mm40 mm9 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€111.16100
IM11398.040.005058 mm50 mm9 mmM4 x 0.7Zinc Plated-58°F to +302°FSteel7 mm€137.00100
GRAINGER -

8mm Steel male To Female Hex Standoffs

StyleModelOverall LengthLengthThread DepthThread SizeFinishTemp. RangeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AM11398.050.001020 mm10 mm6 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€69.38100
BM11398.050.001525 mm15 mm11 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€78.78100
CM11398.050.002030 mm20 mm11 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€100.04100
DM11398.050.002535 mm25 mm11 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€96.72100
EM11398.050.003040 mm30 mm11 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€103.03100
FM11398.050.003545 mm35 mm11 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€117.93100
GM11396.050.005050 mm50 mm11 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€120.63100
HM11398.050.004050 mm40 mm11 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€150.27100
IM11398.050.005060 mm50 mm11 mmM5 x 0.8Zinc Plated-58°F to +302°FSteel8 mm€170.70100
FABORY -

7mm Steel Female To Female Hex Standoffs

StyleModelLengthThread SizeShapeFinishInside Dia.MaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AM11396.040.001010 mmM4 x 0.7HexZinc PlatedM4Steel7 mm€65.04100
BM11396.040.001515 mmM4 x 0.7HexZinc PlatedM4Steel7 mm€66.57100
CM11396.040.002020 mmM4 x 0.7HexZinc PlatedM4Steel7 mm€86.41100
DM11396.040.003030 mmM4 x 0.7HexZinc PlatedM4Steel7 mm€92.06100
EM11396.040.003535 mmM4 x 0.7HexZinc PlatedM4Steel7 mm€115.74100
FM11396.040.004040 mmM4 x 0.7HexZinc PlatedM4Steel7 mm€155.30100
GM11396.040.005050 mmM4 x 0.7-Zinc PlatedM4Steel7 mm€148.43100
RICHARD MANNO CO. -

3/16" Stainless Steel Female To Female Hex Standoffs

StyleModelThread SizeLengthThread DepthFinishLength ToleranceGradeMaterialHex WidthPrice (ex. VAT)Pkg. Qty.
AHST212-256-SS#2-567/8"3/16"Plain-0.005" to +0.005"Grade 18-8Stainless Steel3/16"-10
RFQ
BHST200-440-SS#4-401/8"1/8"Plain-0.005" to +0.005"Grade 18-8Stainless Steel3/16"€19.9110
CHST205-440-SS#4-407/16"7/16"Plain-0.005" to +0.005"Grade 18-8Stainless Steel3/16"€22.0210
DHST208-440-SS#4-405/8"5/8"Plain-0.005" to +0.005"Grade 18-8Stainless Steel3/16"-10
RFQ
EHST210-440-SS#4-403/4"3/4"Plain-0.005" to +0.005"Grade 18-8Stainless Steel3/16"€36.7810
RICHARD MANNO CO. -

3/16" Stainless Steel male To Female Hex Standoffs

StyleModelThread SizeLengthThread DepthFinishLength ToleranceWidth ToleranceGradePrice (ex. VAT)Pkg. Qty.
AHMF106-256-SS#2-569/16"3/16"Plain-0.005" to +0.005"-0.015" to +0.015"Grade 18-8€22.3910
BHMF113-256-SS#2-561"3/16"Plain-0.005" to +0.005"-0.015" to +0.015"Grade 18-8€33.6510
CHMF107-440-SS#4-405/8"1/4"Plain-0.005" to +0.005"-0.015" to +0.015"Grade 18-8€17.3110
DHMF107-632-SS#6-325/8"3/8"Plain-0.005" to +0.005"-0.015" to +0.015"Grade 18-8€22.3310
EHMF113-632-SS#6-321"3/8"Plain-0.005" to +0.005"-0.015" to +0.015"Grade 18-8€35.8510
MICRO PLASTICS -

Hex Standoff, 1/4 In - 20 Thread Size, Female To Female, 1/2 In Lg., 3/8 In Hex Wd., Nylon, 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
14HTSP400AD3CFE€7.1010
RICHARD MANNO CO. -

Hex Standoff, 8-32 Thread Size, Male To Female, 1 In Lg., 3/8 In Thread Lg., Plain, 10PK

ModelItemPrice (ex. VAT)Pkg. Qty.
HMF412-832-SSAE9WNA€68.6710

Hex Standoffs

Hex standoffs are threaded hollow tubes that position and separate components while also fastening them together in PC boards. Raptor Supplies offers a wide range of standoffs from Grainger, Richard Manno Co. and Micro Plastics. These fasteners are also known as standoff mounts and are used to elevate a circuit board above a surface. They are ideal for extending thread options or being used as adaptors for joining male-threaded parts to female-threaded parts.

Frequently Asked Questions

What is the difference between a standoff and a spacer?

Standoffs are threaded on both ends, whereas spacers are unthreaded & have an inside clearance hole.

Do you have to remove unused standoffs?

Any unused standoffs must be removed and every mounting hole in the motherboard must be screwed into a standoff to prevent short-circuiting of the motherboard.

Are these hex standoffs pre-installed?

Yes, these standoffs come pre-installed.

We are here to help!

Looking for a part not listed here?