Hex Spacers

Filter

Hex spacers are used to precisely position fasteners like screws & bolts and increase the distance between components being fastened. They allow the fastener to be properly torqued...Read more

APPROVED VENDOR -

Female Nylon Hex Spacers

StyleModelFor Screw SizeLengthInside Dia.Hex WidthColorMaterialShapeMax. Temp.Price (ex. VAT)Pkg. Qty.
A35HSP003#41/2"0.091"1/4"WhiteNylonHex Socket185°F€2.4910
B35HSP102#43/8"0.091"3/16"WhiteNylonHex Socket185°F€2.4810
C35HSP010#61"0.115"1/4"WhiteNylonHex Socket185°F€2.8410
D35HSP107#63/8"0.115"3/16"WhiteNylonHex Socket185°F€2.3410
E35HSP109#63/4"0.115"3/16"Off WhiteNylonHex Socket185°F€2.5710
F35HSP009#63/4"0.115"1/4"WhiteNylonHex Socket185°F€4.7110
G35HSP006#61/4"0.115"1/4"WhiteNylonHex Socket185°F€2.3810
H35HSP013#81/2"0.14"1/4"WhiteNylonHex Socket185°F€2.2210
I35HSP014#83/4"0.14"1/4"WhiteNylonHex Socket185°F€3.5210
J35HSP4001/4"1/2"0.195"3/8"WhiteNylonHex Socket185°F€4.6510
VOLLRATH -

Hex Spacer

ModelItemPrice (ex. VAT)Pkg. Qty.
XTSA0052AX2XBY€10.101

Hex Spacers

Hex spacers are used to precisely position fasteners like screws & bolts and increase the distance between components being fastened. They allow the fastener to be properly torqued by acting as a clearance gap between the fastener head & the surface being driven into and not allowing the fastener to be driven all the way in. Raptor Supplies offers hex spacers from brands like Morse Drum, Grainger and Spears Valves for use in power plants and the chemical & electronics industries. They feature a hexagonal profile with external flats for a firm grip using a wrench to hold them in place while assembling & applying torque.

Frequently Asked Questions

What is the difference between hex spacers and hex standoffs?

Hex spacers are similar to hex standoffs. But unlike spacers, standoffs always include a threaded shaft or hole. Standoffs also come in diverse gender configurations like male-male, female-female & male-female. Spacers can act as female-female standoffs if they have threading.

Can washers be used as spacers?

Spacers have a design containing a length of tube for inserting a fastener. Therefore, a short spacer may look like a thick washer. Washers are sometimes used in place of small spacers.

What are the thread fits or classes in these hex spacers?

Thread fit grades or classes indicate the degree of looseness or tightness of mating threads. The higher the class number, the tighter the fit of the mated components. Lower thread fit grades / classes are suitable for applications requiring quick assembly & disassembly. Higher thread classes are ideal for close tolerances, safety & strength.

Can we reuse hex spacers once removed?

Yes, hex spacers feature durable threads for installation & removal multiple times.

We are here to help!

Looking for a part not listed here?