CHRISLYNN Hex Drive Thread Inserts

A type of threaded insert with a hexagonal drive on the top that allows them to be installed and tightened using a hex wrench or socket. Used in applications where a high level of torque is required and where the threaded insert is subject to high levels of vibration or stress.

Filter

CHRISLYNN -

M8 x 1.25 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A808125-1313 mm11 mmM8 x 1.25Die Cast Zinc Alloy
RFQ
B908125-1313 mm11 mmM8 x 1.25Die Cast Zinc Alloy
RFQ
B908125-2020 mm11 mmM8 x 1.25Die Cast Zinc Alloy
RFQ
A808125-2020 mm11 mmM8 x 1.25Die Cast Zinc Alloy
RFQ
CHRISLYNN -

#8-32 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A900832-1010 mm6 mm#8-32Die Cast Zinc Alloy
RFQ
B800832-1010 mm6 mm#8-32Die Cast Zinc Alloy
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A903816-1313 mm12 mm3/8"-16Die Cast Zinc Alloy
RFQ
A903816-2525 mm12 mm3/8"-16Die Cast Zinc Alloy
RFQ
CHRISLYNN -

#10-32 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A801032-1313 mm7 mm#10-32Die Cast Zinc Alloy
RFQ
B901032-1313 mm7 mm#10-32Die Cast Zinc Alloy
RFQ
B901032-2020 mm7 mm#10-32Die Cast Zinc Alloy
RFQ
CHRISLYNN -

#10-24 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A801024-1313 mm7 mm#10-24Die Cast Zinc Alloy
RFQ
B901024-2020 mm7 mm#10-24Die Cast Zinc Alloy
RFQ
CHRISLYNN -

M6 x 1 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeThread SizeMaterial
A800610-1313 mm9 mmM6 x 1Die Cast Zinc Alloy
RFQ
B900610-1313 mm9 mmM6 x 1Die Cast Zinc Alloy
RFQ
A800610-2020 mm9 mmM6 x 1Die Cast Zinc Alloy
RFQ
B900610-2020 mm9 mmM6 x 1Die Cast Zinc Alloy
RFQ
CHRISLYNN -

5/16"-18 Die Cast Zinc Alloy Hex Drive Thread Inserts

Thread inserts are suitable for installing threaded fasteners in soft and thin materials with a stripped & threaded hole. They are ideal for automobile, aerospace and maintenance applications. They provide more strength, versatility & resilient operation than traditional threaded holes.
These inserts feature die-cast zinc alloy construction for strong and durable threaded connections. They further feature hex drive for easy installation and removal using a hex key or wrench.

StyleModelInsert LengthDrill SizeThread SizeMaterial
A951618-1313 mm11 mm5/16"-18Die Cast Zinc Alloy
RFQ
B851618-2020 mm11 mm5/16"-18Die Cast Zinc Alloy
RFQ
B851618-2525 mm11 mm5/16"-18Die Cast Zinc Alloy
RFQ
A951618-2525 mm11 mm5/16"-18Die Cast Zinc Alloy
RFQ
-

1/4"-20 Die Cast Zinc Alloy Hex Drive Thread Inserts

StyleModelInsert LengthDrill SizeTypeThread TypeKey SizeInstallationMaterialThread SizePrice (ex. VAT)Pkg. Qty.
A901420-1313 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
B801420-1313 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
B801420-2020 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
A901420-2020 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
A901420-2525 mm9 mm----Die Cast Zinc Alloy1/4"-20-1
RFQ
StyleModelInsert LengthDrill SizeThread SizeMaterial
A901050-1313 mm15/32"M10 x 1.5Die Cast Zinc Alloy
RFQ
A901050-2525 mm15/32"M10 x 1.5Die Cast Zinc Alloy
RFQ

We are here to help!

Looking for a part not listed here?