SLIDE SLEDGE Heavy Duty Slide Hammers

Slide Sledge heavy-duty hammers are designed to remove bearings and pull out dents from side panels, fenders and other inaccessible vehicle parts. Additional handle weights ranging from 1.5 to 5 lb and quick-change tips can be attached to these slide hammers for generating an extra pulling force and fixing common mechanical failures, respectively. Slide Sledge military mechanical kits, equipped with a military-grade case, are designed to preserve & repair heavy equipment and military vehicles. These kits consist of a 13 lb 46 inch and a 14 lb 30 inch Multi-Head hammer, 5 tier rod / ball joint separators, a 2 inch pin driver, 3 bushing / bearing tools, a utility wedge tip, a large & a small tire bead breaker, a curved chisel tip, 5 lb handle weight and a support / shoulder strap to hammer pin drives and bucket / scarifier teeth. Choose from a wide range of these military mechanical kits and other heavy-duty slide hammers available in 30 & 46 inch body length options on Raptor Supplies, an authorised Slide Sledge distributor.

Filter

SLIDE SLEDGE -

Multihead Slide Hammers

StyleModelSlide Hammer WeightOverall LengthApplication TypeHammer TypeNumber Of PinsPrice (ex. VAT)
A2111039 lbs.30"Heavy Duty-1€590.83
B2111059 lbs.30"Heavy Duty-6€984.98
C21120313 lbs.46"Heavy Duty-1€665.28
D21120513 lbs.46"Heavy Duty-6€1,059.43
E21130114 lbs.30"Heavy Duty-1€703.30
F21130314 lbs.30"Heavy Duty-6€1,068.94
D21140321 lbs.46"Heavy Duty-6€1,317.27
G21140121 lbs.46"Heavy Duty-1€813.60
SLIDE SLEDGE -

Precision Hammers

StyleModelSlide Hammer WeightOverall LengthApplication TypePrice (ex. VAT)
A2121032 lbs.12"Light Duty€95.04
B2121013 lbs.16"Light Duty€142.56
C2121024 lbs.18"Heavy Duty€635.71
SLIDE SLEDGE -

Puller Slide Hammers

StyleModelSlide Hammer WeightOverall LengthApplication TypePrice (ex. VAT)
A2125555 lbs.21"Light Duty€306.90
B5559007 lbs.25"Heavy Duty€820.51

We are here to help!

Looking for a part not listed here?