RANCO Heat Pump Reversing Valves

Includes solenoid-operated Ranco reversing valves to reverse the direction of flow of the refrigerant and change the heat pump refrigeration cycle from cooling to heating or vice-versa. Available in different suction tube internal diameters

Filter

RANCO -

Slide Heat Pump Reversing Valves, Coil Operated

Ranco slide heat pump reversing valves provide cooling & heating from the heat pump systems by reversing the direction of flow of the refrigerant. They are ideal for unitary, window-type & split system applications and feature hermetically sealed brass housing for high malleability & corrosion-resistance. These UL-listed, slide type designed equipment have 4-way pilot valves to ensure excellent operation under pressures ranging from 0 to 690 psig and are operated by solenoid valves or coils (sold separately).
Raptor Supplies also offers Ranco Heat Pump Solenoid Coilsto be used with heat pump reversing valves.

StyleModelTube ConfigurationNominal CapacityInlet SizeOutlet SizeOperating PressurePrice (ex. VAT)
AV10-414080-170-----€394.15
AV10-418140-170-----€419.30
AV6-412080-170-----€268.38
AV6-414080-170Straight Tube A6 ton.1/2"7/8"0 psig to 690 psig€237.80
RANCO -

Heat Pump Reversing Valve 3/8 x 5/8 In

ModelItemPrice (ex. VAT)
V2-410060-470AE3BFL€185.88

We are here to help!

Looking for a part not listed here?