LEESON Hazardous Location Motors

Designed for hazardous atmospheres containing combustible dust / explosive gases. Feature double-shielded & pre-lubricated ball bearings to withstand an internal explosion of gases / vapours and are totally enclosed motors (fan-cooled or non-ventilated)

Filter

-

Blue Chip Severe Duty Motors, Hazardous Duty Division 1 Explosion Proof, Rigid Base

StyleModelHpNameplate RpmHazardous Location ClassFrameTemp. CodeShaft Dia.Enclosure TypeOverall LengthPrice (ex. VAT)
A145TTGN65261 1/2 hp1755 RPM1 D / 2 F, G145TT3B7/8"-14 3/4"€1,108.14
B143TTGN65261 hp1765 RPM1 D / 2 F, G143TT3B7/8"-14 3/4"€1,038.99
C145TTGN65272 hp1755 RPM1 D / 2 F, G145TT3B7/8"-14 3/4"€1,172.97
LEESON -

Explosion Proof Motors With Conduit Box, Three Phase, Rigid Base

StyleModelFrameHpDesignThermal ProtectionPower FactorCodeOutput RatingPhasePrice (ex. VAT)
A119426.0056H3/4 hpAThermostat68, 65P0.56/0.75 kW3€1,310.83
B121915.00145T-BAutomatic71P0.75 kW3€1,299.88
C121916.00145T2 hpBAutomatic86K-3€1,205.40
D121917.00145T-BAutomatic71N1.49 kW3€1,443.36
LEESON -

Explosion Proof Motors With Conduit Box, Single Phase, C Face Less Base

StyleModelFrameHpOutput RatingMotor Shaft RotationDesignTypePower FactorCodePrice (ex. VAT)
A111095.0056C1/3 hp0.246 kWSelective Counter ClockwiseNCX58S€859.09
B114424.0056C1 1/2 hp1.12 kWSelective Counter ClockwiseLKX81.5H€1,238.24
C111097.0056C3/4 hp0.56 kWSelective Counter ClockwiseNCX71.9M€931.70
D114425.0056C-1.49 kWSelective Counter ClockwiseLKX87.5J€1,358.08
E116181.0056J2 hp1.49 kWFixed ClockwiseLCX87.5J€1,381.13
F116185.0056J1 hp0.75 kWFixed ClockwiseNCX76K€991.05
G116183.0056J1 1/2 hp1.12 kWFixed ClockwiseLKX81.5H€1,271.08
H116186.0056J3/4 hp0.56 kWFixed ClockwiseNCX71.9M€924.21
LEESON -

Hazardous Duty Motors, Division 1, Explosion Proof, Steel Frame, Three Phase

StyleModelHpNameplate RpmHazardous Location ClassFrameVoltageMotor Thermal ProtectionService FactorNema DesignPrice (ex. VAT)
A143TTGR160261 hp1765 RPM1 C, D / 2 E, F, G143T--1B€1,312.49
B056T17G53121/2 hp1725 RPM1 C, D / 2 F, G56208-230/460V ACAutomatic1No Design Code€1,011.21
C056T17G53211/2 hp1725 RPM1 C, D / 2 F, G56575V ACAutomatic1No Design Code€1,009.98
D056T17E53091/3 hp1725 RPM1 C, D / 2 F, G56208-230/460V ACAutomatic1B€955.04
E056T17E53151/3 hp1800 RPMClass 1 C, D, 2 F, G56575V ACAutomatic1No Design Code€954.42
F056T17E53081/4 hp1725 RPM1 C, D / 2 F, G56208-230/460V ACAutomatic1B€898.24
G056T17E53141/4 hp1725 RPM1 C, D / 2 F, G56575V ACAutomatic1B€898.24
H145TTGR160402 hp1760 RPM1 C, D / 2 E, F, G145T230/460V ACThermostat1.15B€1,520.53
I056T17G53133/4 hp1725 RPM1 C, D / 2 F, G56208-230/460V ACAutomatic1No Design Code€1,067.39
LEESON -

Hazardous Duty Division 1 Explosion Proof Motors, Steel Frame, Single Phase, Rigid Base

StyleModelVoltageHpFrame MaterialMotor Shaft RotationShaft LengthFull Load AmpsOutput RatingOverall LengthPrice (ex. VAT)
A5KC36PNB169115/230V AC1/4 hpRolled SteelClockwise/Counter Clockwise1 9/16"4.2/2.1A--€903.18
B5KH36PNB171115V AC1/4 hpSteelCW/CCW1 5/8"4.4A0.19 kW10 3/4"€796.99
C5KH35LNB164115V AC1/6 hpSteelCW/CCW1 5/8"3.3A0.13 kW10 5/16"€771.07
LEESON -

Hazardous Duty Division 1 Explosion Proof Motors, Steel Frame, Single Phase, C Face Footed

StyleModelHpNameplate RpmHazardous Location ClassService FactorOutput RatingOverall LengthShaft LengthNema DesignPrice (ex. VAT)
A056C17G53271 hp1725 RPM1 C, D / 2 F, G10.75 kW14 7/16"2 1/16"N€1,120.48
B056C17G53281/2 hp1725 RPMClass 1 C, D, 2 F, G1.150.37 kW13.938"2.062"No Design Code€945.15
C056C34G53143/4 hp3450 RPM1 C, D / 2 F, G10.56 kW13 15/16"2 1/16"No Design Code€877.86
D056C17G53263/4 hp1725 RPM1 C, D / 2 F, G10.56 kW14 7/16"2 1/16"No Design Code€1,055.67
LEESON -

Explosion Proof Motors With Conduit Box, Three Phase, C Face Less Base

StyleModelFrameVoltageHpNameplate RpmService FactorDesignFull Load AmpsTypePrice (ex. VAT)
A111933.0056C208-230/460V AC1/2 hp, 1/3 hp3600/3000 RPM1B1.6/0.8ATE€1,036.57
B119435.0056C208-230/460V AC3 hp, 2 hp3600/3000 RPM1A8.2-7.6/3.8ATX€1,585.68
C117853.0056C208-230/460V AC3/4 hp, 1/2 hp1800/1500 RPM1B2.9-3/1.5ATX€1,135.09
D119422.0056C230/460V AC1 hp, 3/4 hp3600/3000 RPM1B3/1.5ATX€1,226.71
E119423.0056C230/460V AC1/3 hp1800/1500 RPM1B3.3/1.65ATX€1,332.72
F119428.0056C208-230/460V AC1 hp, 1 1/2 hp3600/3000 RPM1B4.2-4/2ATX€1,273.38
G119431.0056C230/460V AC2 hp3600/3000 RPM1.15B5/2.5ATX€1,266.46
H111936.0056C208-230/460V AC3/4 hp, 1/2 hp3600/3000 RPM1B3-3.2/1.6ATX€1,068.83
I111944.0056C208-230/460V AC1/3 hp-1B1.1/0.65ATE€996.80
J119430.0056C230/460V AC1 1/2 hp1800/1500 RPM1B4.8/2.4ATX€1,348.28
K117852.0056C208-230/460V AC1/2 hp1800/1500 RPM1B1.8-1.6/0.8ATE€1,116.66
L116187.0056J208-230/460V AC1/2 hp, 1/3 hp3600/3000 RPM1B1.6/0.8ATE-
RFQ
M119429.0056J208-230/460V AC1 hp, 1 1/2 hp3600/3000 RPM1B4.2-4/2ATX€1,241.12
N119434.0056J230/460V AC2 hp3600/3000 RPM1B5/2.5ATX€1,276.27
O119424.0056J230/460V AC1 hp, 3/4 hp3600/3000 RPM1B3/1.5ATX€1,237.66
P122175.00145TC---1B3ATX€1,462.95
LEESON -

Explosion Proof Motors With Conduit Box, Three Phase, C Face With Base

StyleModelFrameHpNameplate RpmVoltageService FactorTypeCodePower FactorPrice (ex. VAT)
A114628.0056C1/2 hp1800/1500 RPM208-230/460V AC1TEL72€1,136.25
B116190.0056C1/2 hp1800 RPM208-230/460V AC1TXM61.1€1,101.11
C119440.0056C1 1/2 hp1800 RPM-1TXP71€1,401.87
D114630.0056C3/4 hp, 1/2 hp1800/1500 RPM208-230/460V AC1TXL66.3€1,161.03
E119438.0056C1/3 hp--1TXP-€1,348.86
F114626.0056C1/3 hp1800/1500 RPM208-230/460V AC1TEK71€1,087.27
G116191.0056C3/4 hp1800 RPM208-230/460V AC1TXL66.3€1,136.25
H119439.0056C---1TXM83.5€1,284.33
I117859.0056C1/3 hp1800/1500 RPM208-230/460V AC1TEK71, 73€1,036.57
J119437.0056C1 hp, 3/4 hp--1TXP68€1,365.00
K119436.0056C1 hp, 3/4 hp3600/3000 RPM230/460V AC1TXK83.5€1,279.14
L119442.0056C2 hp--1TXK86€1,287.79
M121921.00145TC---1TXN71€1,548.22
N825125.00182TC---1.15TXK85€1,847.85
O825127.00184TC5 hp3600 RPM-1.15TXJ88.5€1,851.30
P825072.00213TC---1.15TXH86€2,722.50
Q825074.00215TC---1.15TXH87€2,860.79
R825081.00284TC---1.15TXG81€4,977.71
LEESON -

Explosion Proof Motors With Conduit Box, Single Phase, C Face With Base

StyleModelVoltageHpNameplate RpmHazardous Location ClassOutput RatingTemp. CodeMotor Shaft RotationFull Load AmpsPrice (ex. VAT)
A116605.00115/208-230V1/3 hp3450 RPM1 C, D / 2 F, G0.246 kWT3BCounter Clockwise7/3.2-3.5A€889.06
B116616.00115/208-230V2 hp3450 RPM1 C, D / 2 F, G1.49 kWT3BCounter Clockwise20/10.8-10A€1,787.35
C116609.00115/208-230V AC1/2 hp1800 RPM1C, D/2F, G0.37 kWT3CSelective Counter Clockwise8.8/4.2-4.4A€1,030.22
D116615.00115/208-230V AC1 1/2 hp3600 RPM1C, D/2F, G1.12 kWT3CSelective Counter Clockwise15.4/8.4-7.7A€1,458.92
E116611.00115/208-230V AC3/4 hp3600 RPM1C, D/2F, G0.56 kWT3CSelective Counter Clockwise10.6/5.3A€958.79
F116607.00115/208-230V AC1/3 hp1200 RPM1C, D/2F, G0.246 kWT3CSelective Counter Clockwise7.8/3.6-3.9A€1,064.22
G116613.00115/208-230V AC1 hp3600 RPM1C, D/2F, G0.75 kWT3CSelective Counter Clockwise12.4/6.7-6.2A€1,030.22
H116608.00115/208-230V AC1/2 hp3600 RPM1C, D/2F, G0.37 kWT3CSelective Counter Clockwise8.4/4-4.2A€895.98
I116614.00115/208-230V AC1 hp1800 RPM1C, D/2F, G0.75 kWT3CSelective Counter Clockwise13.4/6.8-6.7A€1,253.79
J116606.00115/208-230V AC1/3 hp1800 RPM1C, D/2F, G0.246 kWT3CSelective Counter Clockwise6.6/3.1-3.3A€928.24
K116612.00115/208-230V AC3/4 hp1800 RPM1C, D/2F, G0.56 kWT3CSelective Counter Clockwise11/5.4-5.5A€1,139.12
L116610.00115/208-230V AC1/2 hp1200 RPM1C, D/2F, G0.37 kWT3CSelective Counter Clockwise9.6/4.7-4.8A€1,152.95
LEESON -

Explosion Proof DC Motors, TEFC, C Face With Removable Base

StyleModelVoltageHpOverall LengthNominal EfficiencyFull Load AmpsNameplate RpmHazardous Location ClassFramePrice (ex. VAT)
A118016.0090V DC1/2 hp14 7/16"84.4%4.7A1750 RPM1 C, D / 2 F, G56C€2,414.36
B118018.0090V DC3/4 hp16 7/16"82%7.1A1750 RPM1 C, D / 2 F, G56C€2,990.79
C118015.0090V DC1/3 hp13 7/16"78.9%3.5A1750 RPM1 C, D / 2 F, G56C€2,138.70
D118019.00180V DC3/4 hp16 7/16"75.8%3.3A1750 RPM1 C, D / 2 F, G56C€2,990.79
E118017.00180V DC1/2 hp14 7/16"82.6%2.5A1750 RPM1 C, D / 2 F, G56C€2,631.07
StyleModelHpFrame MaterialOverall LengthNominal EfficiencyFull Load AmpsVoltageRpm RangeNameplate RpmPrice (ex. VAT)
A056C17G155231/2 hpSteel13 15/16"85.5%8.8/4.4-4.2A115/208-230V1701-1800 RPM1725 RPM€740.82
A056C17G155211/3 hpRolled Steel13 7/16"75.5%6.6/3.3-3.1A115/208-230V1701-1800 RPM1725 RPM€673.39
A056C17G155253/4 hpRolled Steel14 7/16"86.5%11/5.5-5.4A115/208-230V1701-1800 RPM1725 RPM€1,089.00
LEESON -

Hazardous Duty Division 1 Explosion Proof Motors, Severe Duty, Three Phase, C Face Footless

StyleModelHpNameplate RpmHazardous Location ClassFrameMotor Thermal ProtectionFrame MaterialService FactorShaft Dia.Price (ex. VAT)
A056T17G156011 1/2 hp1725 RPM1 C, D / 2 F, G56C-Rolled Steel1.155/8"€1,543.37
B145TTGN160361 1/2 hp1755 RPM1 D / 2 F, G145TC-Cast Iron1.157/8"€1,122.96
C056T17G156151 hp1725 RPM1 C, D / 2 F, G56CAutomaticRolled Steel15/8"€1,105.05
D056T17G155991 hp1725 RPM1 C, D / 2 F, G56CAutomaticRolled Steel15/8"€1,105.05
E143TTGN165391 hp1765 RPM1 D, 2 F, G143TCThermostatCast Iron1.157/8"€1,058.75
LEESON -

Blue Chip Severe Duty, Hazardous Duty Division 1 Explosion Proof Motors, C Face Footed

StyleModelVoltageHpNameplate RpmHazardous Location ClassFrameNominal EfficiencyFull Load AmpsUsable @ 208vPrice (ex. VAT)
A143TTGN6551208-230/460V AC1 hp1735 RPM1 D / 2 F, G143TC85.5%3/1.5AYes€1,145.18
B145TTGN6536230/460V AC1 1/2 hp1755 RPM1 C, D / 2 F, G145TC86.5%4.6/2.3ANo€1,212.47
C145TTGN6549230/460V AC2 hp1755 RPM1 D / 2 F, G145TC86.5%6/3ANo€1,274.20
LEESON -

Blue Chip Severe Duty/Automotive Duty Motors, Totally Enclosed, Rigid Base

StyleModelFrameNameplate RpmShaft LengthOverall LengthEfficiency GroupFull Load AmpsHazardous Location ClassMotor Thermal ProtectionPrice (ex. VAT)
A143TTTN6563143T1735 RPM2 9/16"10 7/16"NEMA Premium-1 A, B, C, DNone€774.77
B145TTTN16628145T-2 1/4"-Premium3/6A1 A, B, C, DNone€879.11
C145TTTN16629145T1740 RPM2 9/16"11 7/16"NEMA Premium3A1 A, B, C, DNone€879.11
D145TTTN16630145T1755 RPM2 9/16"11 7/16"-2.3A1 A, B, C, DNone€837.74
LEESON -

Hazardous Duty Motors, Division 1 Explosion Proof, Severe Duty, Three Phase, C Face Footless

StyleModelVoltageHpNameplate RpmMounting TypeFrame MaterialOverall LengthNominal EfficiencyFull Load AmpsPrice (ex. VAT)
A056T17E5311208-230/460V AC1/3 hp1725 RPMFaceRolled Steel12"74.5%-€892.68
B056T17G5315208-230/460V AC1/2 hp1725 RPMFaceRolled Steel13 15/16"68%2.4-2.3/1.2A€938.99
C056T17E5310208-230/460V AC1/4 hp1725 RPMC Face, FootlessSteel12"--€844.53
D056T17E5312575V AC1/4 hp1800 RPMC Face, Footless---0.44A€844.53
LEESON -

Hazardous Duty Division 1 Explosion Proof Motors, Steel Frame, Single Phase, C Face Footless

StyleModelVoltageHpNameplate RpmFrameRpm RangeMounting TypeFrame MaterialEnclosure TypePrice (ex. VAT)
A056C17E5319115/208-230V1/4 hp1725 RPM56C1701-1800 RPMFaceSteelHazardous Location€764.89
B056C17G5322115/208-230V3/4 hp1725 RPM56C1701-1800 RPMFaceRolled SteelHazardous Location€1,049.48
C056C17G5323115/208-230V1 hp1725 RPM56C1701-1800 RPMFaceRolled SteelHazardous Location€1,092.08
D056C34G5311115/208-230V1/2 hp3450 RPM56C3001-3600 RPMFaceRolled SteelHazardous Location€774.77
E056C17G5321115/208-230V1/2 hp1725 RPM56C1701-1800 RPMFaceRolled SteelHazardous Location€935.28
F056C17G5320115/208-230V1/3 hp1725 RPM56C1701-1800 RPMFaceRolled SteelHazardous Location€861.20
G5KC49MN6379115V AC1/4 hp1140 RPM56CZ-C Face, FootlessSteelExplosion Proof Fan Cooled€1,099.49
LEESON -

Hazardous Duty, Div1, XP, Class I & II, Group-C,D,F,G, Rigid Base

StyleModelHpRpm RangeNameplate RpmFrame MaterialOverall LengthNominal EfficiencyFull Load AmpsVoltagePrice (ex. VAT)
A056C17G53181 hp1701-1800 RPM1725 RPMRolled Steel14 7/16"72%13.4/6.8-6.7A115/208-230V€1,203.00
B056B11G53011/2 hp1101-1200 RPM1140 RPMRolled Steel14 15/16"64%9.6/4.8-4.7A115/208-230V€1,218.03
C056C11G53071/3 hp1101-1200 RPM1140 RPMRolled Steel13 15/16"52.5%7.8/3.9-3.6A115/208-230V€1,055.67
D056C17G53151/3 hp1701-1800 RPM1725 RPMSteel13 7/16"55%6.6/3.3-3.1A115/208-230V€838.36
E056C11G53061/4 hp1101-1200 RPM1140 RPMRolled Steel13 15/16"47.5%6.8/3.4-3.1A115/208-230V€984.05
F056C17E53141/4 hp1701-1800 RPM1725 RPMRolled Steel12"65%4.8/2.3-2.4A115/208-230V€734.64
G056C17G53173/4 hp1701-1800 RPM1725 RPMSteel14 7/16"70%11/5.5-5.4A115/208-230V€1,030.35
LEESON -

Explosion Proof Motor, 0.33 HP, 1 Phase, 60 Hz, 115/230 V, 1800 RPM

ModelItemPrice (ex. VAT)
056C17G5324AJ2LRY€824.77
LEESON -

Explosion Proof Motor, 0.25 HP, 1 Phase, 60 Hz, 115 V, 1200 RPM

ModelItemPrice (ex. VAT)
056C11G5303AF6JUE€847.00
LEESON -

Hazardous Location Motor Auto

ModelItemPrice (ex. VAT)
056C17G15555-
RFQ
LEESON -

Hazardous Location Motor Auto

ModelItemPrice (ex. VAT)
11462700-
RFQ
12

We are here to help!

Looking for a part not listed here?