Hazardous Location Heaters

Filter

APPLETON ELECTRIC -

Overload Heaters

StyleModelMPNPrice (ex. VAT)
AAFA4327X11AFA4327X11€602.91
RFQ
BAFA4327X12AFA4327X12€610.59
RFQ
CAFA4327X13AFA4327X13€602.91
RFQ
StyleModelOverall HeightOverall WidthPhaseOverall DepthPrice (ex. VAT)
AGUX1000483219 1/8"23 7/8"321"-
RFQ
AGUX300483219 1/8"23 7/8"321"-
RFQ
AGUX2000483225"27 7/8"321"€9,724.78
HOFFMAN -

Hazardous Location Heater, 300W, 115V, Aluminium

ModelItemPrice (ex. VAT)
DAHHL300ACCH8HTU€3,286.80
HOFFMAN -

Hazardous Location Heater, 600W, 230V, Aluminium

ModelItemPrice (ex. VAT)
DAHHL6002ACH8HTZ€4,375.80
HOFFMAN -

Hazardous Location Heater, 400W, 230V, Aluminium

ModelItemPrice (ex. VAT)
DAHHL4002ACH8HTW€3,128.40
HOFFMAN -

Hazardous Location Heater, 80W, 115V, Aluminium

ModelItemPrice (ex. VAT)
DAHHL801ACCH8HUA€1,491.60

Hazardous Location Heaters

Hazardous location heaters provide heating in hazardous locations like petrochemical refineries, gasoline storages and dry cleaning plants.QMark hazardous location wall / unit heaters have corrosion-resistant housing with sealed internal parts for preventing damages due to sparks and flammable vapours. Unit heaters suspend from the walls or ceiling to provide heating through forced air systems, while the wall heaters mount on the wall to provide convection heating. The unit heaters are controlled through wall-mounted thermostats whereas the wall heaters do not have thermostats. Choose from a wide range of these heaters with heat output ranging from 6140 to 68240 BtuH on Raptor Supplies.

We are here to help!

Looking for a part not listed here?