Hazardous Location Control Station Accessories

Filter

APPLETON ELECTRIC -

Hazardous Location Control Station Accessories

Appleton Electric hazardous location control station accessories include replacement LED bulbs and chambers for pilot bulbs for preventing damage, improving operation or indicating maintenance / repair needs in machinery. Replacement chambers feature 18 inch pigtail leads and a 3/4 inch straight thread for secure connections with the screw terminal of pilot lights and LED bulbs help indicating the status of machinery in control stations. Choose from a broad range of these hazardous location control station accessories, available in clear and silver colour variants.

StyleModelColorPrice (ex. VAT)
AEPL-B6WClear€25.11
BSPLSSCBSilver€347.04
DAYTON -

Rocker Arms

StyleModelMPNPrice (ex. VAT)
A97-3997-39€93.60
BMH2TUR501GMH2TUR501G€64.40
APPLETON ELECTRIC -

Union Hubs

StyleModelMPNPrice (ex. VAT)
AUCHUB10UUCHUB10U€256.54
RFQ
AUCHUB50UUCHUB50U€256.54
RFQ
AUCHUB75UUCHUB75U€256.54
RFQ
APPLETON ELECTRIC -

Replacement Hubs

StyleModelMPNPrice (ex. VAT)
AUCHUB10UCHUB10€229.05
RFQ
AUCHUB50UCHUB50€234.99
RFQ
AUCHUB75UCHUB75€229.05
RFQ
APPLETON ELECTRIC -

Selector Switch Assemblies with Covers

Appleton Electric selector switch assemblies with covers are used with contractors or magnetic starters for remote control of motors while offering circuit control / selection. They are factory sealed to prevent damage from harsh conditions and are used in areas where ingress of highly combustible gases, dust, vapours or other contaminants is prevelant. These UL listed switch assemblies are explosion & dust-ignition proof, and have 2 or 4 circuit contact forms to provide additional functionality to switches. They are NEMA 3 rated for protection against dust & debris, and IP54 rated for protecting sensitive electrical components from damage. These assemblies have front operated knobs to ensure easy & safe regulation, and are available in momentary & maintained action variants to prevent accidental injuries.

StyleModelContact FormDepthHeightNumber Of GangsNumber Of OperatorsType Of OperatorWidthContact RatingPrice (ex. VAT)
AEFKB-102-SLC2 Circuit1 3/5"4.63"113 Position Selector Switch3"10A @ 600V AC€738.33
BEFKB-102-SRC2 Circuit1 3/5"4.63"113 Position Selector Switch3"10A @ 600V AC€737.83
CEFKB-345-SLC4 Circuit1 3/5"4.63"113 Position Selector Switch3"10A @ 600V AC€777.03
DEFKB-345-SRC4 Circuit1 3/5"4.63"113 Position Selector Switch3"10A @ 600V AC€777.03
EEFKB-637-SRC4 Circuit1 3/5"4.63"113 Position Selector Switch3"10A @ 600V AC€657.77
APPLETON ELECTRIC -

Hazardous Location Covers, For Use With EFD Bodies

Appleton Electric hazardous location covers offer protection to sensitive electrical components in control stations that operate in harsh conditions. These covers feature malleable iron construction with triple coat finish for excellent corrosion resistance and come factory sealed for preventing ingress of highly combustible dust and other contaminants. They are further integrated with stainless steel hex screws to easily attach with the sealing chamber and mounting enclosure. Choose from a wide range of these hazardous location covers, available in red jewel and gray colours.

StyleModelColorPrice (ex. VAT)
AEFKB-U1Gray€582.27
BEFKB-U2Gray€833.27
CESKB-1PBQGray€275.60
DESKB-2PBQGray€275.60
EESKB-2SPQGray€274.06
FESKB-3JPBQGray€275.60
GESKB-BQGray€275.60
HEFKB-J1U2Red€1,204.78
APPLETON ELECTRIC -

Pilot Light Jewels And Guard Assemblies

Appleton Electric pilot light jewels and guard assemblies are used with the brand's EFD & EFDB control stations to facilitate visual assurance that electrical functions are being performed properly. Choose from a broad range of these explosion proof assemblies, available in green, amber, red, blue & clear colours.

StyleModelColorPrice (ex. VAT)
AJGBNAAmber€175.30
AJGBNBBlue€175.30
BJGBNCClear€176.29
BJGBNGGreen€176.29
BJGBNRRed€175.30
APPLETON ELECTRIC -

Push Button Switch Assembly

StyleModelAction TypeContact FormDepthHeightNumber Of GangsNumber Of OperatorsType Of OperatorWidthPrice (ex. VAT)
AEFSR-U1QMomentarySPST1 1/2"4.63"12Push Buttons With Rocker Arm3"€444.33
AEFSR-U2QMomentarySPST1 1/2"4.63"12Push Buttons With Rocker Arm3"€574.29
APPLETON ELECTRIC -

Transformer

StyleModelColorPrice (ex. VAT)
ATR2Silver€487.45
BTR3Silver€487.45
ATR4Silver€490.18
CTR5Silver€487.45
APPLETON ELECTRIC -

Replacement LED Bulbs, 10mA Current Rating, Candelabra Base

Appleton Electric replacement LED bulbs are ideal for replacing damaged units in EFD and EFDB control stations. These LED (light emitting diode) bulbs are used for throwing light in one direction and often act as indicator lights or visual signals in electrical equipment to alert the operator about on / off status or repair / maintenance process. They further absorb the heat produced and dissipate it into the surrounding, thereby protecting the bulbs from overheating and blowing off. Choose from a broad range of these replacement LED bulbs, available in amber, red and green colours.

StyleModelColorPrice (ex. VAT)
AEPLLEDAAmber€140.76
BEPLLEDGGreen€141.56
BEPLLEDRRed€141.56
KILLARK -

Pushbutton, Black, Momentary, 1 N.O./1 N.C. Contact, Blank Legend Plate

ModelItemPrice (ex. VAT)
FXCS-0B3CV6VHT€559.80
KILLARK -

Pilot Light, 110 VAC/VDC LED, Red

ModelItemPrice (ex. VAT)
XCS-0B24RLDCV6UNT€426.60
KILLARK -

Pushbutton, Black/Black, Momentary, 1 N.O/1 N.C. And 1 N.O/1 N.C. Contact

ModelItemPrice (ex. VAT)
FXCS-0B7CV6VHX€687.60
KILLARK -

Pushbutton, Red/Green, Momentary, 1 N.O/1 N.C. And 1 N.O/1 N.C. Contact

ModelItemPrice (ex. VAT)
XCS-0B4-UCV6VJF€563.40
KILLARK -

Pilot Light, 110 VAC/VDC LED, Amber

ModelItemPrice (ex. VAT)
FXCS-0B24ALDCV6UNA€847.80
KILLARK -

Pilot Light, 110 VAC/VDC LED, Green

ModelItemPrice (ex. VAT)
FXCS-0B30GLDCV6UNG€793.80
KILLARK -

Pilot Light, 110 VAC/VDC LED, Black

ModelItemPrice (ex. VAT)
XCS-0B13-UDCV6UNN€556.20
KILLARK -

Pilot Light, 110 VAC/VDC LED, Clear

ModelItemPrice (ex. VAT)
XCS-0B30CLDCV6UNV€626.40
KILLARK -

Pushbutton, Black/Black, Momentary, 1 N.O/1 N.C. And 1 N.O/1 N.C. Contact

ModelItemPrice (ex. VAT)
XCS-0B7CV6VJH€561.60
KILLARK -

Pilot Light, 110 VAC/VDC LED, Green

ModelItemPrice (ex. VAT)
FXCS-0B24GLDCV6UNC€599.40
KILLARK -

Pilot Light, 110 VAC/VDC LED, Red/Green

ModelItemPrice (ex. VAT)
XCS-0A15DCV6UNK€700.20
12...1112

We are here to help!

Looking for a part not listed here?