KERN AND SOHN Hanging Scales

Filter

KERN AND SOHN -

CH Series Hanging Scales

Kern and Sohn CH Series hanging scales are designed for suspending and weighing objects in industrial and commercial applications. They feature a plastic casing to protect the electrical components within and a LCD screen for indicating measurements. These scales are equipped with data hold function for easy reading of the weighing result and come in weighing capacities of 15 and 50kg.

StyleModelMax. Ambient Temp.Min. Ambient Temp.ReproducibilityWeighing CapacityReadabilityBattery BackupDigit SizeCase WidthPrice (ex. VAT)
ACH 50K10030°C10°C0.1 Kg50 Kg-20 hrs.11 mm90 mm€56.57
BCH 50K5035°C5°C0.05 Kg50 Kg50g20 hrs.11 mm90 mm€64.65
CCH 15K2035°C5°C20g15 Kg20g20 hrs.11 mm90 mm€60.61
KERN AND SOHN -

HDB-XL Series Hanging Scales

StyleModelReproducibilityReadabilityWeighing CapacityMax. Ambient Temp.Battery BackupDigit SizeMin. Ambient Temp.Case WidthPrice (ex. VAT)
AHDB 6K-3XL0.005 Kg5g6 Kg35°C180 hrs.12 mm5°C107 mm€68.69
BHDB 10K-2XL0.01 Kg10g15 Kg35°C180 hrs.12 mm5°C107 mm€68.69
CHDB 30K-2XL0.02 Kg20g30 Kg35°C180 hrs.12 mm5°C107 mm€68.69
KERN AND SOHN -

HCN Series Hanging Scales

StyleModelReproducibilityWeighing CapacityReadabilityMax. Ambient Temp.Battery BackupDigit SizeMin. Ambient Temp.Case WidthPrice (ex. VAT)
AHCN 50K100IP0.1 Kg50 Kg-35°C200 hrs.12 mm5°C96 mm€117.18
BHCN 100K200IP0.2 Kg100 Kg200g35°C200 hrs.12 mm5°C96 mm€117.18
CHCN 200K500IP0.5 Kg200 Kg500g35°C200 hrs.12 mm5°C96 mm€117.18
KERN AND SOHN -

HDB-N Series Hanging Scales

StyleModelReproducibilityReadabilityWeighing CapacityMax. Ambient Temp.Battery BackupDigit SizeMin. Ambient Temp.Case WidthPrice (ex. VAT)
AHDB 10K10N0.01 Kg10g10 Kg35°C180 hrs.12 mm5°C72 mm€52.53
BHDB 5K5N5g5g5 Kg35°C180 hrs.12 mm5°C72 mm€52.53
KERN AND SOHN -

HCB Series Hanging Scales

Kern & Sohn Hanging HCB Series hanging scales are ideal for accurately measuring suspended mass in industries, such as agriculture, fishing, manufacturing and logistics. These hanging scales feature an LCD screen for ease of reading and a housing height of 153 mm allowing convenient storage in low-head spaces. These hanging scales can operate in environments with a maximum ambient humidity of 80% and an ambient temperature of 35 degrees C.

StyleModelDigit SizeReproducibilityWeighing CapacityHousing DimensionHousing LengthReadabilityMax. Ambient Temp.Battery BackupPrice (ex. VAT)
AHCB 50K2011 mm0.02 Kg50 Kg82 mm x 43 mm x 153 mm43 mm20g35°C300 hrs.€105.06
BHCB 50K10012 mm0.1 Kg50 Kg82 mm x 43 mm x 153 mm43 mm100g35°C300 hrs.€80.82
CHCB 100K20012 mm0.2 Kg100 Kg82 mm x 43 mm x 153 mm43 mm200g35°C300 hrs.€88.90
DHCB 99K5012 mm0.05 Kg99 Kg82 mm x 43 mm x 153 mm43 mm50g35°C300 hrs.€88.90
EHCB 1T-312 mm2 Kg1000 Kg82 mm x 48 mm x 153 mm48 mm2000g35°C300 hrs.€226.29
FHCB 20K1012 mm10g20 Kg82 mm x 43 mm x 153 mm43 mm10g35°C300 hrs.€96.98
GHCB 200K10012 mm0.1 Kg200 Kg82 mm x 43 mm x 153 mm43 mm-35°C300 hrs.€105.06
HHCB 0.5T-312 mm1 Kg500 Kg82 mm x 43 mm x 153 mm43 mm1000g35°C300 hrs.€173.76
IHCB 200K50012 mm0.5 Kg200 Kg82 mm x 43 mm x 153 mm-500g35°C300 hrs.€84.86
KERN AND SOHN -

Handrail Scale, 300 And 400Kg Max. Weighing, 100 And 200g Readability

ModelItemPrice (ex. VAT)
MTA 400K-1MCE8KNZ€1,616.33

We are here to help!

Looking for a part not listed here?