Hanger Mount Vibration Isolators

Filter

MASON -

Vibration Isolator

StyleModelCapacity RangeColor MarkSpring ColorWidthHeightPrice (ex. VAT)
A2LVR80 lbs. to 35 lbs.GreenGreen1 22/25"-€13.04
B2LVR935 lbs. to 75 lbs.WhiteWhite1 22/25"2 1/4"€13.43
MASON -

Isolator Vibration

StyleModelWidthColor MarkSpring ColorCapacity RangeMax. Rod Dia.DepthHeightPrice (ex. VAT)
A4C8792 1/4"RedRed60 lbs. to 125 lbs.1/2"2"2 3/4"€27.22
B4C8782 1/4"BlackBlack0 lbs. to 45 lbs.1/2"2"2 3/4"€27.22
C5C1422 7/8"YellowYellow80 lbs. to 113 lbs.-2 1/2"4 1/4"€42.40
D5C1412 7/8"BlackBlack55 lbs. to 76 lbs.-2 1/2"4 1/4"€42.37
C5C1432 7/8"SilverSilver130 lbs. to 175 lbs.-2 1/2"4 1/4"€42.92
C5C1453 1/4"GreenGreen300 lbs. to 400 lbs.5/8"2 3/4"5 3/4"€55.18
C5XR563 1/4"YellowYellow230 lbs. to 310 lbs.5/8"2 3/4"-€62.43
C5C1473 1/4"WhiteWhite460 lbs. to 625 lbs.5/8"2 3/4"-€65.78
C5XR573.25 ft.RedRed380 lbs. to 510 lbs.5/8"2 3/4"-€65.82
B5XR534 1/4"BlueBlue500 lbs. to 1000 lbs.3/4"3 1/4"-€67.60
B5XR524 1/4"YellowYellow325 lbs. to 650 lbs.3/4"3 1/4"-€46.79
D5C1514 3/4"GrayGray940 lbs. to 1250 lbs.3/4"-7 1/4"€95.89
D5C1504 3/4"BlueBlue-3/4"-7 1/4"€95.90
C5C1484 3/4"WhiteWhite500 lbs. to 750 lbs.3/4"-7 1/4"€92.02
MASON -

Hanger Mount Vibration Isolators

StyleModelCapacity RangeWidthDepthColor MarkSpring ColorMax. Rod Dia.HeightPrice (ex. VAT)
A4C96740 lbs. to 75 lbs.2 1/4"2"GreenGreen1/2"2 3/4"€27.58
B4C971115 lbs. to 235 lbs.4 1/4"3 1/4"RedRed3/4"-€45.97
C5XR48162 lbs. to 210 lbs.2 7/8"2 1/2"BlueBlue-4 1/4"€44.92
B5C011190 lbs. to 380 lbs.4 1/4"3 1/4"WhiteWhite3/4"-€45.97
GRAINGER -

Hanger Mount Vibration Isolators

StyleModelDeflection RangeMax. Rod Dia.WidthHeightCapacity RangeColor MarkSpring ColorMax. DeflectionPrice (ex. VAT)
A48PW750.05" to 0.2"3/8"2"2.406"10 lbs. to 35 lbs.Green-1/5"€16.50
B48PW760.1" to 0.2"3/8"2"2.406"30 lbs. to 75 lbs.White-1/5"€15.27
C48PW800.2" to 0.4"3/4"4 1/4"4 1/2"115 lbs. to 235 lbs.Red-2/5"€44.29
D48PW790.18" to 0.35"1/2"2 1/4"2 3/4"60 lbs. to 125 lbs.Red-0.35"€26.89
E48PW780.18" to 0.35"1/2"2 1/4"2 3/4"-Black-0.35"€27.62
A48PW770.18" to 0.35"1/2"2 1/4"2 3/4"40 lbs. to 75 lbs.Green-0.35"€26.68
F48PW820.75" to 1"3/8"2 7/8"4 1/4"80 lbs. to 113 lbs.-Yellow1"€46.98
F48PW860.75" to 1"5/8"3 1/4"5 3/4"230 lbs. to 310 lbs.-Yellow1"€66.20
G48PW830.75" to 1"3/8"2 7/8"4 1/4"130 lbs. to 175 lbs.-Silver1"€50.30
F48PW840.75" to 1"5/8"3 1/4"5 3/4"300 lbs. to 400 lbs.-Green1"€67.24
H48PW850.75" to 1"3/8"2 7/8"4 1/4"162 lbs. to 210 lbs.-Blue1"€49.62
I48PW810.75" to 1.02"3/8"2 7/8"4 1/4"55 lbs. to 76 lbs.-Black1.02"€46.98
DUCTMATE -

Vibration Isolation Hanger

ModelItemPrice (ex. VAT)
GRDM2723SIAF2ADM€24.72

Hanger Mount Vibration Isolators

Raptor Supplies offers a wide variety of hanger-mount vibration isolators from brands, like Mason and Ductmate designed to reduce unwanted noise and vibration in piping, ductwork and ceiling-suspended equipment. These hanger-mount vibration isolators feature low dynamic stiffness rubber construction which reduces the noise and vibration transmission from equipment running at speeds over 1000 rpm. We also offer spring vibration isolators that consist of steel springs to provide two to six times better vibration dampening performance and deflections, as compared to neoprene isolators. Choose from a wide variety of these hanger-mount vibration isolators, available in both neoprene and spring models with different load-bearing capacities, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?