Handle Nuts

Filter

PEERLESS HARDWARE -

Iron Handle Nuts

StyleModelThread SizeFinishFlange Dia.HeightLengthMaterialNut TypeThread TypePrice (ex. VAT)Pkg. Qty.
A2-GH0-510D741/2"-13Plain1 1/4"1 7/8"4 1/2"Ductile IronHandle NutCoarse€220.7025
B2-GH0-5106741/2"-13Zinc Plated1 1/4"1 7/8"4 1/2"Ductile IronHandle NutCoarse€245.0325
C2-CD0-5106701/4"-20Zinc Plated15/16"1 9/16"3 3/4"Ductile IronHandle NutCoarse€185.9125
D2-CD0-510D701/4"-20Plain15/16"1 9/16"3 3/4"Ductile IronHandle NutCoarse€146.1525
E2-JJ0-5106763/4"-10Zinc Plated1 1/4"1 5/8"4 3/4"Ductile IronHandle NutCoarse€288.0425
F2-EF0-510D723/8"-16Plain15/16"1 13/16"4 1/4"Ductile IronHandle NutCoarse€189.5325
B2-EF0-5106723/8"-16Zinc Plated15/16"1 13/16"4 1/4"Ductile IronHandle NutCoarse€219.9125
G2-II0-5106755/8"-11Zinc Plated1 1/4"1 5/8"4 3/4"Ductile IronHandle NutCoarse€273.6025
D2-II0-510D755/8"-11Plain1 1/4"1 5/8"4 3/4"Ductile IronHandle NutCoarse€250.4025
B2-DE0-5106715/16"-18Zinc Plated15/16"1 9/16"3 3/4"Ductile IronHandle NutCoarse€185.9125
D2-DE0-510D715/16"-18Plain15/16"1 9/16"3 3/4"Ductile IronHandle NutCoarse€160.6325

Handle Nuts

Handle nuts are ideal for fastening on screws and controlling valves for fluid handling, manufacturing and production applications.

Frequently Asked Questions

How to install a handle nut?

  • Ensure that the handle and stem are clean and free of debris or corrosion.
  • Slide the handle onto the stem or shaft, aligning it with the desired orientation.
  • Place the handle nut over the end of the stem or shaft, threading it onto the threads.
  • Make sure that the handle nut is tight enough to provide a secure connection between the handle and the stem.
  • Use a wrench or plier to tighten the handle nut further, making sure that it is snug against the handle and stem.
  • Test the handle to make sure that it moves smoothly and is securely attached to the stem or shaft.

How to maintain the handle nut?

  • Always keep the handle nut and surrounding area clean from dust. Use a soft cloth or brush and mild soap for cleaning.
  • Inspect the handle nut regularly for signs of wear, corrosion or damage. If any issue is detected, replace the handle nut completely to prevent leakage.
  • Use a wrench or plier to tighten the handle nut periodically to ensure that it remains snug and secure against the handle and stem.
  • Lubricate the handle nut threads and surrounding area with a silicon-based lubricant to prevent corrosion and ensure smooth operation of the handle.
  • If the handle nut becomes damaged or worn, it should be replaced immediately to prevent the handle from becoming loose or unstable.

What is the benefit of zinc-plating?

Zinc plating involves coating the surface of the ductile iron with a layer of zinc through a variety of processes, such as electroplating or hot-dip galvanizing. It provides a protective layer that can help to prevent corrosion and rust on the surface of the iron. It can also improve the appearance of the iron, giving it a shiny, reflective finish. Zinc plating is ideal for applications where corrosion resistance is important, such as in outdoor or marine environments.

We are here to help!

Looking for a part not listed here?