IMPERIAL Hand Reamer

High-quality inner / outer tubing reamers ideal for removing burrs from tubing and conduits, and countersinking holes in sheet metals and plastics. Feature hardened steel blades and can function in both clockwise and counterclockwise directions

Filter

IMPERIAL -

Inner / Outer Tubing Reamer, 3/16 to 1-1/2 inches O.D.

Imperial reamer & deburring tools are suitable for reaming inside & outside edges of tubes and deburring both in clockwise and anti-clockwise directions for smoother surface. These units feature sturdy die cast body with fluted design handles to comfortably fit in the palm while operating in copper, aluminium & brass tubings. They are integrated with 3-piece hardened steel cutter blades for reaming at 60 degrees angle for perfectly smooth edges and are available in 2.25 and 3 inch length variants. Raptor Supplies also offers lever bendersfeaturing a wide hook to grip the tubing securely.

StyleModelOverall LengthHandle TypeBlade MaterialHandle MaterialTypeBlade TypePrice (ex. VAT)
A208-FSS-FlutedHardened SteelAluminumInner/OuterFive Flutes€157.98
B208-F3"FlutedHardened Steel---€37.55

We are here to help!

Looking for a part not listed here?