Hand Impact Drivers

Filter

BOSCH -

Cordless Impact Drivers

StyleModelTool WeightImpacts Per MinuteNumber Of Speed SettingsNumber Of Batteries IncludedCharger IncludedIncludes CaseDrive SizeVoltagePrice (ex. VAT)
AGDX18V1800B12---------
RFQ
BPS4202---------
RFQ
CPS412A---------
RFQ
DGDX18V1860CN---------
RFQ
EGDX18V1860CB15---------
RFQ
EGDX18V1860CB25---------
RFQ
FGDR18V1860CN---------
RFQ
GPS42N1.6 lbs.2700 IPM, 3100 IPM20NoNo1/4"12V€215.19
HPS41-2A+BAT4152.1 lbs.3100 IPM12YesYes1/4"12V€332.47
MILWAUKEE -

Cordless Impact Drivers

StyleModelVoltageHandle TypeImpacts Per MinuteOverall LengthFree SpeedTool WeightCordless Tool Kit ContentsBrushless MotorPrice (ex. VAT)
A3453-2012VPistol Grip4000 IPM5"3600 RPM1.6 lbs.Bare ToolYes€248.27
B2551-2012VPistol Grip3400 IPM5 1/8"3000 RPM2.4 lbs.Bare ToolYes€258.84
C2760-2018VPistol Grip4000 IPM5"3000 RPM-Bare ToolYes€261.20
D2667-2018VRight Angle2400 IPM, 3400 IPM12 1/8"2250 RPM-Bare ToolNo€299.38
E2953-2018VPistol Grip4400 IPM4.47"3900 RPM-Bare ToolYes€263.72
F3453-22, 48-11-242518VPistol Grip4000 IPM6 4/5"3600 RPM1.6 lbs.(3) Batteries, (1) ChargerYes€429.87
DEWALT -

Cordless Impact Drivers

StyleModelVoltageImpacts Per MinuteFree SpeedOverall LengthTool WeightDrive ConfigurationMax. TorqueNumber Of Speed SettingsPrice (ex. VAT)
ADCF809D1DCB204---------
RFQ
BDCF850P2DCB205---------
RFQ
CXDT13T---------
RFQ
DDCF850B-3800 IPM---Hex--€336.56
EDCF840E1---------
RFQ
FDCF845BDCB240---------
RFQ
GDCF845P2DCB205---------
RFQ
HDCF809D1DCF809B---------
RFQ
IDCF845P1DCB203---------
RFQ
JDCF801B12V-2850 RPM5"1.8 lbs.Straight1450 lbs.-in.3€262.69
KDCF888B20V3800 IPM3250 RPM5 3/8"-Straight1825 lbs.-in.4€306.99
LDCF840B20V4200 IPM3200 RPM---1700 lbs.-in.-€224.08
MDCF809B20V3200 IPM2800 RPM5"2.1 lbs.Straight1700 lbs.-in.1€264.73
DEWALT -

Impact Driver Kits

StyleModelMPN
ADCF801F2DCB126DCB126DCF801F2DCB126DCB126
RFQ
BDCF845BDCB204DCF845BDCB204
RFQ
CDCF845P2DCB203DCF845P2DCB203
RFQ
DDCF845P2DCB204DCF845P2DCB204
RFQ
EDCF845P2DCB205DCF845P2DCB205
RFQ
MILWAUKEE -

Impact Drivers

StyleModelMPN
A246220246220
RFQ
B246222246222
RFQ
C246720246720
RFQ
D265620265620
RFQ
E265720265720
RFQ
F276022276022
RFQ
G295322295322
RFQ
H295720295720
RFQ
I345322345322
RFQ
J365020365020
RFQ
K365022CT365022CT
RFQ
L365120365120
RFQ
M255122236720255122236720
RFQ
N255122245720255122245720
RFQ
O345322236720345322236720
RFQ
P2551224811242525512248112425
RFQ
Q2760204811185027602048111850
RFQ
R2760224811185027602248111850
RFQ
S2953204832401329532048324013
RFQ
T2953224811185029532248111850
RFQ
U3453204811244034532048112440
RFQ
V4811185229532048111852295320
RFQ
W4811242534532048112425345320
RFQ
X29532248111850483244032953224811185048324403
RFQ
Y34532248112425483244033453224811242548324403
RFQ
MAKITA -

Impact Driver, 1, 500 in-lb Max. Torque, 3, 400 RPM Free Speed, 3, 600, Brushless Motor

ModelItemPrice (ex. VAT)
XDT13ZCT2BYX€281.05
MAKITA -

Impact Driver Kit, 1,950 in-lb Max. Torque, 3,700 RPM Free Speed

ModelItemPrice (ex. VAT)
GDT01ZCT2CPM€365.27
MAKITA -

Impact Driver, 355 in-lb Max. Torque, 3, 200 RPM Free Speed, 1, 400/2, 200/2

ModelItemPrice (ex. VAT)
XST01ZCT2BZD€411.44
MAKITA -

Impact Driver, 1, 500 in-lb Max. Torque, 3, 600 RPM Free Speed, 1, 100/2, 600/3

ModelItemPrice (ex. VAT)
XDT14ZCT2BYZ€262.57
MAKITA -

Impact Driver, 1, 330 in-lb Max. Torque, 2, 800 RPM Free Speed, 1, 200/2, 400/3

ModelItemPrice (ex. VAT)
XPT02ZCT2BYV€519.68
PROTO -

Hand Impact Driver Set, 13 Pieces

ModelItemPrice (ex. VAT)
JHANDIMCH6PWT€166.27
CEMENTEX USA -

Composite Hand Driver, 1/4 x 6 Inch Size

ModelItemPrice (ex. VAT)
CHD140-6CGCJ4AKJ€48.56
See Details
DEWALT -

Cordless Impact Driver 20 V 1/4 Inch Drive

ModelItemPrice (ex. VAT)
DCF860WW1-
RFQ
DEWALT -

Cordless Impact Driver 20 V 1/4 Inch Drive

ModelItemPrice (ex. VAT)
DCF860B-
RFQ
DEWALT -

Cordless Impact Driver Kit 20 V 2800 RPM

ModelItemPrice (ex. VAT)
DCF809D1-
RFQ
BOSCH -

Impact Driver Pistol Grip 18 V 2.3 lb

ModelItemPrice (ex. VAT)
GDR18V1800B12-
RFQ
MAKITA -

Cordless Impact Drivers, 970 Inch-lb Max Torque, 2, 600 RPM Free Speed, 3

ModelItemPrice (ex. VAT)
DT03R1E01666EA3WBG-
RFQ
MAKITA -

Impact Driver Kit, 530 in-lb Max. Torque, 2000 RPM Free Speed, 3000, Brushless Motor

ModelItemPrice (ex. VAT)
LT01R1CT2CPN-
RFQ
MAKITA -

Impact Driver, 1, 200 in-lb Max. Torque, 3000 RPM Free Speed, 1, 600/3

ModelItemPrice (ex. VAT)
DT04ZCT2BYU-
RFQ
DEWALT -

Impact Drivers

ModelItemPrice (ex. VAT)
DCF787D1-
RFQ
DEWALT -

Impact Drivers

ModelItemPrice (ex. VAT)
DCF870E1-
RFQ
12

Hand Impact Drivers

Hand impact drivers are used to deliver strong rotational force and forward thrust, when struck on the back, with a hammer. Raptor Supplies offers a wide range of these hand impact drivers from brands like Klein Tools and Proto. These impact drivers are integrated with a heavy-duty spring for added torque and are made of high-grade alloy steel for superior strength. The helical design of these hand drivers transform the impact of a hammer blow to a maximum shock torque of 200 ft-lb.

We are here to help!

Looking for a part not listed here?