Hand Held Punches

Filter

MAYHEW TOOLS -

Solid Punches

Mayhew solid punches are used in conjunction with pin punches for knocking out rivets and loosening seized & tight pins / keys for automotive & industrial machinery maintenance applications. These hex punches feature alloy steel construction for withstanding harsh impacts without bending / breaking and black oxide finish for resisting highly abrasive conditions. They are machined for accommodating tight tolerances with ease. Choose from a broad range of these solid punches, available in 5/32, 3/16, 5/16 & 3/8 inch tip sizes.

StyleModelLengthHexConstructionTether CapablePrice (ex. VAT)
A20301-1/2"SteelNot Tether Capable€9.77
B200025"3/8"SteelNot Tether Capable€4.95
C200055"-SteelNot Tether Capable€4.95
D201056"1/2"SteelNot Tether Capable€7.01
AMPCO SAFETY TOOLS -

Drift Pin, Barrel Type

StyleModelTip SizeHexLengthTether CapableConstructionPrice (ex. VAT)
AD-20.312"-8"Not Tether CapableAluminum, Bronze€91.62
AD-13/16"-8"Not Tether CapableAluminum, Bronze€69.01
AD-37/16"0.938"8"Not Tether CapableAluminum, Bronze€110.76
BD-49/16"1.062"8"Not Tether Capable-€116.53
AD-511/16"-8"Not Tether CapableAluminum, Bronze€146.60
DASCO PRO -

Solid Punch

StyleModelTip SizeLengthHexMaterialConstructionTether CapableGrip TypePrice (ex. VAT)
A565-5 1/2"1/2"SteelHigh Carbon SteelNot Tether CapablePlain€10.77
A5641/8"5"3/8"SteelHigh Carbon SteelNot Tether CapablePlain€10.69
A5663/16"7"1/2"SteelHigh Carbon SteelNot Tether CapablePlain€10.51
WESTWARD -

Pin Punch Bull

StyleModelTip SizeHexLengthTypeMaterialConstructionTether CapableGrip TypePrice (ex. VAT)
A31MA18-1 3/16"12"BullAlloy SteelAlloy Steel, Black OxideNot Tether CapableKnurled€38.08
B31MA141/4"1 1/4"10"BullAlloy SteelAlloy Steel, Black OxideNot Tether CapableKnurled€35.82
C31MA135/16"1 1/4"-BullAlloy SteelAlloy Steel, Black OxideNot Tether CapableKnurled€48.01
AMPCO SAFETY TOOLS -

Hand Punch

StyleModelTip SizeLengthTether CapableConstructionHexPrice (ex. VAT)
AP-8516-7 3/4"Not Tether CapableAluminum, Bronze-€135.87
AP-85100.391"6"Not Tether CapableAluminum, Bronze-€88.26
AP-85131/2"6"Not Tether CapableAluminum, Bronze-€120.23
AP-85061/4"-Not Tether CapableAluminum, Bronze-€83.48
AP-8506L1/4"6"Not Tether CapableAluminum, Bronze-€87.42
AP-85031/8"-Not Tether CapableAluminum, Bronze-€81.19
AP-85093/8"6"Not Tether CapableAluminum, Bronze-€88.92
AP-85053/16"-Not Tether CapableAluminum, Bronze-€82.82
AP-85013/64"-Not Tether CapableAluminum, Bronze-€72.80
AP-8508L5/16"6"Not Tether CapableAluminum, Bronze-€88.56
AP-85085/16"-Not Tether CapableAluminum, Bronze-€82.38
AP-85045/32"-Not Tether CapableAluminum, Bronze-€80.64
AP-85025/64"4 3/4"Not Tether CapableAluminum, Bronze-€82.05
BP-85227/8"7 3/4"Not Tether Capable-1"€194.62
AP-85149/16"6"Not Tether CapableAluminum, Bronze-€118.29
AP-85079/32"-Not Tether CapableAluminum, Bronze-€81.95
AP-8507L9/32"6"Not Tether CapableAluminum, Bronze-€86.00
AP-8505L13/64"6"Not Tether CapableAluminum, Bronze-€87.11
AP-851215/32"6"Not Tether CapableAluminum, Bronze-€92.24
AP-852025/32"-Not Tether CapableAluminum, Bronze-€196.24
AP-851845/64"7 3/4"Not Tether CapableAluminum, Bronze-€163.46
AMPCO SAFETY TOOLS -

Round Pin Punch

StyleModelTip SizeLengthHexConstructionTether CapablePrice (ex. VAT)
AP-54-9"-Aluminum, BronzeNot Tether Capable€130.43
BP-48-4.187"-Aluminum, BronzeNot Tether Capable€172.60
BP-490.078"4.187"-Aluminum, BronzeNot Tether Capable€175.10
BP-51A0.312"6"-Aluminum, BronzeNot Tether Capable€69.93
AP-531/2"8"-Aluminum, BronzeNot Tether Capable€89.71
AP-511/4"6"0.562"Aluminum, BronzeNot Tether Capable€67.69
BP-50A1/8"5"-Aluminum, BronzeNot Tether Capable€53.50
AP-501/8"5"3/8"Aluminum, BronzeNot Tether Capable€41.66
BP-50B1/8"5"-Aluminum, BronzeNot Tether Capable€52.87
AP-523/8"7"0.562"Aluminum, BronzeNot Tether Capable€72.19
PROTO -

Drive Pin Punch

StyleModelTip SizeHexLengthMaterialTypeTether CapableFinishDesignPrice (ex. VAT)
AJ48516LS2-1/2"8"SteelSuper DutyNot Tether CapableBlack OxideReverse Taper€27.31
BJ471/4X3/32-1/4"4 3/4"Steel-Not Tether CapableBlack Oxide-€12.58
AJ48014LS2-1/2"8"SteelSuper DutyNot Tether CapableBlack OxideReverse Taper€25.74
BJ477/16X7/32-7/16"6 3/8"Steel-Not Tether CapableBlack Oxide-€18.37
CJ48532L-3/8"8"--Not Tether Capable--€18.33
DJ48732---Steel-Not Tether CapableBlack Oxide-€17.94
AJ48532LS2-3/8"8"SteelSuper DutyNot Tether CapableBlack OxideReverse Taper€20.42
AJ48316LS2-3/8"8"SteelSuper DutyNot Tether CapableBlack OxideReverse Taper€21.60
AJ48732LS2-7/16"8"SteelSuper DutyNot Tether CapableBlack OxideReverse Taper€24.83
CJ48732L-7/16"8"--Not Tether Capable--€22.33
DJ48332-1/4"4 1/2"Steel-Not Tether CapableBlack Oxide-€12.08
BJ471/4X1/160.062"1/4"-Steel-Not Tether CapableBlack Oxide-€11.96
DJ481160.062"1/4"4 1/8"Steel-Not Tether CapableBlack Oxide-€11.83
DJ485320.156"5/16"5"Steel-Not Tether CapableBlack Oxide-€14.43
BJ475/16X5/320.156"5/16"5.562"Steel-Not Tether CapableBlack Oxide-€14.24
CJ48516L0.312"1/2"8"--Not Tether Capable--€24.84
DJ485160.312"1/2"6 3/8"Steel-Not Tether CapableBlack Oxide-€20.46
DJ480141/4"7/16"5 3/4"Steel-Not Tether CapableBlack Oxide-€16.20
CJ48014L1/4"1/2"8"--Not Tether Capable--€23.02
BJ471/2X1/41/4"1/2"-Steel-Not Tether CapableBlack Oxide-€16.98
BJ475/16X1/81/8"5/16"5.187"Steel-Not Tether CapableBlack Oxide-€11.87
DJ480181/8"5/16"4 3/4"Steel-Not Tether CapableBlack Oxide-€13.19
DJ480383/8"5/8"6 1/2"Steel-Not Tether CapableBlack Oxide-€22.51
BJ473/8X3/163/16"3/8"-Steel-Not Tether CapableBlack Oxide-€11.81
EJ155/83/16"5/8"16"Steel-Not Tether CapableBlack Oxide-€41.20
StyleModelTip SizeLengthHexTether CapablePrice (ex. VAT)
AJ49332-4 1/4"-Not Tether Capable€12.61
AJ49732-5 7/8"3/8"Not Tether Capable€17.42
AJ491160.062"3 3/4"1/4"Not Tether Capable€11.88
AJ495320.156"5 1/4"5/16"Not Tether Capable€15.71
AJ490141/4"6.437"7/16"Not Tether Capable€20.62
AJ490181/8"4 3/4"5/16"Not Tether Capable€13.50
AJ490383/8"7 1/2"1/2"Not Tether Capable€22.52
AJ493163/16"5.437"3/8"Not Tether Capable€16.58
MAYHEW TOOLS -

Prick Punches

Mayhew prick punches are suitable for scribing lines in metal workpieces before cutting or riveting. These hex punches feature a sharp angle tip for easily scribing through hard metals and black oxide finished steel construction for impact strength & resistance against abrasive conditions. Choose from a broad range of these prick punches, available in 3/16 & 1/8 inch tip sizes.

StyleModelLengthHexConstructionTether CapablePrice (ex. VAT)
A230014 1/2"0.312"SteelNot Tether Capable€4.37
B230036"1/2"SteelNot Tether Capable€6.94
StyleModelTip SizeLengthHexTether CapablePrice (ex. VAT)
AJ501/40.094"5"1/4"Not Tether Capable€12.57
AJ507/160.219"6"7/16"Not Tether Capable€14.63
AJ501/21/4"6 1/2"1/2"Not Tether Capable€14.82
AJ505/161/8"5 1/8"5/16"Not Tether Capable€13.60
AJ503/83/16"5 5/8"3/8"Not Tether Capable€14.36
DASCO PRO -

Drift Punch

StyleModelTip SizeLengthHexMaterialConstructionTether CapableGrip TypePrice (ex. VAT)
A6061/4"12"0.562"SteelHigh Carbon SteelNot Tether CapablePlain€22.40
A6011/8"9"3/8"SteelHigh Carbon SteelNot Tether CapablePlain€13.56
A6033/16"9"1/2"SteelHigh Carbon SteelNot Tether CapablePlain€19.69
PROTO -

Prick Punch

Proto centre punches are designed for scribing and punching sheet metal workpieces for metalworking, woodworking, production, manufacturing and maintenance & repair applications. These prick punches feature reverse taper for binding prevention and one-piece design for impact strength & durable operation. They feature heat-treated S2 steel construction, modified parabolic striking end for minimising chipping & mushrooming and black oxide finish for complete resistance against abrasive fluids & chemicals. Choose from a wide range of these solid punches, available in 4.75, 5 and 5.25 inch length variants on Raptor Supplies.

StyleModelHexLengthMaterialTether CapableGrip TypeFinishPrice (ex. VAT)
AJ441/4S21/4"-SteelNot Tether CapablePlainBlack Oxide€12.61
BJ443/83/8"5 1/4"-Not Tether CapablePlain-€14.41
AJ445/16S25/16"5"SteelNot Tether CapablePlainBlack Oxide€14.26
WESTWARD -

Drift Punch

StyleModelTip SizeHexMaterialLengthTether CapableFinishGrip TypePrice (ex. VAT)
A2AJC31/4"1/2"Chrome Vanadium Steel10"Not Tether CapableBlack OxidePlain€15.63
A2AJC11/8"5/16"Chrome Vanadium Steel10"Not Tether CapableBlack OxidePlain€10.77
B2AJC53/8"3/4"Chrome Vanadium Steel10"Not Tether CapableBlack OxidePlain€20.86
A2AJC23/16"3/8"Chrome Vanadium Steel10"Not Tether CapableBlack OxidePlain€10.19
B2AJC45/16"5/8"Chrome Vanadium Steel10"Not Tether CapableBlack Oxide-€21.71
WESTWARD -

Drive Pin Punch

StyleModelTip SizeLengthHexMaterialTether CapableFinishGrip TypePrice (ex. VAT)
A2AJD5-4 1/2"1/4"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€5.49
A2AJE1-5 1/2"7/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€6.63
A2AJD60.094"4 1/2"5/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€4.51
A2AJD80.156"5"5/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€4.61
A2AJE30.312"6"1/2"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€9.90
A2AJE21/4"5 3/4"7/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€7.56
A2AJD71/8"4 3/4"5/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€4.65
A2AJD93/16"5 1/4"3/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€5.25
StyleModelTip SizeLengthHexMaterialTether CapableFinishGrip TypePrice (ex. VAT)
A2AJB9-21"7/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€113.78
A2AJB81/2"18"7/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€47.01
A2AJB71/4"18"3/4"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€25.57
A2AJB53/16"16"5/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€26.29
A2AJB65/16"18"3/4"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€23.94
StyleModelTip SizeHexMaterialLengthTether CapableFinishGrip TypePrice (ex. VAT)
A2AJE6-3/8"Chrome Vanadium Steel8"Not Tether CapableBlack OxidePlain€18.32
A2AJE50.156"3/8"Chrome Vanadium Steel8"Not Tether CapableBlack OxidePlain€6.57
A2AJE80.312"1/2"Chrome Vanadium Steel8"Not Tether CapableBlack OxidePlain€8.66
A2AJE71/4"3/8"Chrome Vanadium Steel8"Not Tether CapableBlack OxidePlain€7.76
A2AJE41/8"3/8"Chrome Vanadium Steel8"Not Tether CapableBlack OxidePlain€18.27
A2AJE93/8"1/2"Chrome Vanadium Steel8"Not Tether CapableBlack OxidePlain€10.01
WESTWARD -

Roll Pin Punch

StyleModelTip SizeLengthHexMaterialTether CapableFinishGrip TypePrice (ex. VAT)
A2AJF7-4 1/4"-Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€5.03
B2AJG2-5 7/8"3/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€7.06
A2AJF60.062"3 3/4"-Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€2.76
A2AJF90.156"5 1/4"5/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€5.97
B2AJG40.312"6 7/8"7/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€7.50
B2AJG31/4"6.437"7/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€7.96
A2AJF81/8"4 3/4"5/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€7.39
B2AJG53/8"7 1/2"1/2"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€11.25
A2AJG13/16"5.437"3/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€6.61
WESTWARD -

Starting Punch

StyleModelTip SizeLengthHexMaterialTether CapableFinishGrip TypePrice (ex. VAT)
A2AJF30.062"4"-Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€4.00
A2AJF41/8"5"5/16"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€4.47
A2AJF53/16"6"3/8"Chrome Vanadium SteelNot Tether CapableBlack OxidePlain€4.83
DASCO PRO -

Prick Punch

StyleModelTip SizeLengthHexMaterialConstructionTether CapableGrip TypePrice (ex. VAT)
A5391/4"4"1/4"SteelHigh Carbon SteelNot Tether CapablePlain€6.77
A5413/8"5"3/8"SteelHigh Carbon SteelNot Tether CapablePlain€7.80
A5405/16"4 1/2"0.312"SteelHigh Carbon SteelNot Tether CapablePlain€7.26
DASCO PRO -

Pin Punch

StyleModelTip SizeHexLengthMaterialConstructionTether CapableGrip TypePrice (ex. VAT)
A583-0.312"5 1/2"SteelHigh Carbon SteelNot Tether CapablePlain€8.69
A5920.062"1/4"4 1/2"SteelHigh Carbon SteelNot Tether CapablePlain€7.84
A5810.094"0.312"5 1/2"SteelHigh Carbon SteelNot Tether CapablePlain€8.40
A5900.312"3/8"6"SteelHigh Carbon SteelNot Tether CapablePlain€10.23
A5891/4"3/8"-SteelHigh Carbon SteelNot Tether CapablePlain€9.98
A5821/8"0.312"5 1/2"SteelHigh Carbon SteelNot Tether CapablePlain€8.43
A5843/16"0.312"5 1/2"SteelHigh Carbon SteelNot Tether CapablePlain€9.03
StyleModelTip SizeHexLengthTether CapableFinishPrice (ex. VAT)
AJ477-16X7-32TT-3/8"6 3/8"Tether Capable--
RFQ
AJ471-2X1-4-TT1/4"3/8"-Tether CapableBlack Oxide€50.54
AJ475-16X1-8-TT1/8"5/16"5.187"Tether CapableBlack Oxide€47.39

Hand Held Punches

Hand held punches are designed to remove pins and bushings, as well as cut or split steel objects. Raptor Supplies offers a wide array of these hand-held punches, such as aligning, arc, bar, bull pin, bearing race, drive pin, drift, hollow and dovetail punches from brands like Allpax, Ampco, Proto, Stanley, General, Keysco Tools, Klein Tools and Westward. The dovetail punches are ideal for fabricating interlocked dove-tail joints when the outside diameter of the gasket is larger than the width of the material to be cut. These units feature high-strength steel construction and a padded rubber grip to offer maximum comfort during continuous operations. For quick and easy precision hole-punching on flange gaskets, hollow punches are an ideal option because of their unique design capable of making both single diameter holes (bolt holes) and dual-diameter rings (washers) in one operation. They have a hardened steel hollow cutting head that stays sharp for utmost performance.

We are here to help!

Looking for a part not listed here?