Grooved Pins

Filter

Grooved pins are solid press fit fasteners that are ideal for keying collars, sprockets, gears & levers to shafts. They are used as linkage pins for yoke ends & T-handles for...Read more

StyleModelPin Dia.FinishPrice (ex. VAT)Pkg. Qty.
AM39760.014.00041.4 mmPlain€19.7150
AM39760.014.00061.4 mmPlain€21.8150
AM39760.014.00031.4 mmPlain€12.9450
AM39760.017.00041.7 mmPlain€19.6450
AM39760.017.00031.7 mmPlain€20.1750
AM39760.017.00061.7 mmPlain€22.2250
AM39760.017.00051.7 mmPlain€21.7950
AM39760.020.00062 mmPlain€9.6150
AM39760.020.00042 mmPlain€9.4550
AM39760.020.00032 mmPlain€13.8150
AM39760.020.00052 mmPlain€10.2450
AM39760.020.00082 mmPlain€21.7350
AM39760.020.00102 mmPlain€22.3650
AM39760.026.00032.6 mmPlain€22.5650
AM39760.026.00082.6 mmPlain€13.2050
AM39760.026.00102.6 mmPlain€21.4550
AM39760.026.00062.6 mmPlain€9.8750
AM39760.026.00052.6 mmPlain€12.5550
AM39760.026.00042.6 mmPlain€22.6450
AM39760.030.00103 mmPlain€11.4450
AM39760.030.00123 mmPlain€13.7450
AM39760.030.00153 mmPlain€23.7550
AM39760.030.00063 mmPlain€11.1150
AM39760.030.00043 mmPlain€11.4650
AM39760.030.00083 mmPlain€12.1750
FABORY -

Free Cutting Steel Grooved Pins

StyleModelPin TypePin Dia.Large End Dia.Small End Dia.FinishPrice (ex. VAT)Pkg. Qty.
AM39700.020.0016-----€70.3850
BM39740.080.0012-8 mm--Plain€46.3525
CM39720.080.0036-8 mm--Plain€18.8010
BM39740.060.0024-6 mm--Plain€25.4125
BM39750.080.0045Center8 mm--Plain€27.1110
BM39750.080.0036Center8 mm--Plain€18.7410
CM39720.025.0006Taper2.5 mm--Plain€38.1050
CM39720.025.0010Taper2.5 mm--Plain€29.1650
CM39720.060.0010Taper6 mm--Plain€30.7425
CM39720.020.0008Taper2 mm--Plain€27.6950
CM39720.080.0016Taper8 mm--Plain€33.2825
CM39720.080.0045Taper8 mm--Plain€21.2810
DM39710.080.0060Type A8 mm--Plain€32.8010
DM39710.080.0024Type A8 mm--Plain€46.4125
DM39710.080.0016Type A8 mm--Plain€42.1225
EM39730.030.0020Type A3 mm--Plain€28.6350
DM39710.080.0030Type A8 mm--Plain€52.5625
DM39710.060.0060Type A6 mm--Plain€47.8625
EM39730.025.0016Type A2.5 mm--Plain€30.8650
DM39710.060.0040Type A6 mm--Plain€40.7925
EM39730.020.0008Type A2 mm--Plain€27.3550
DM39710.080.0020Type A8 mm--Plain€44.0425
EM39730.080.0016Type A8 mm--Plain€42.1525
DM39710.080.0070Type A8 mm--Plain€62.1710
EM39730.080.0036Type A8 mm--Plain€25.2610
DRIV-LOK -

Low Carbon Steel Grooved Pins

StyleModelPin TypePin Dia.Large End Dia.Small End Dia.Large End Dia. ToleranceSmall End Dia. ToleranceDouble Shear StrengthFinishPrice (ex. VAT)Pkg. Qty.
AU39710.025.0150Type A1/4"0.263"1/4"-0.0025" to +0.0025"-0.003" to +0.003"-Zinc Plated€16.4910
BGA3121000G2ZNType A5/16"0.329"5/16"-0.0025" to +0.0025"-0.004" to +0.004"-Zinc Plated€38.1125
AU39710.018.0150Type A3/16"0.198"0.187"-0.0025" to +0.0025"-0.003" to +0.003"-Zinc Plated€12.8210
CU39750.025.0150Type E1/4"0.262"1/4"-0.0025" to +0.0025"-0.003" to +0.003"5880 lbs.Zinc Plated€16.5510
CU39750.018.0150Type E3/16"0.197"0.187"-0.0025" to +0.0025"-0.003" to +0.003"3310 lbs.Zinc Plated€12.8210
DGE3121000G2ZNType E5/16"0.329"5/16"-0.0025" to +0.0025"-0.004" to +0.004"7660 lbs.Zinc Plated€35.6425
EGG0940250G2ZNType E7/64"0.101"3/32"-0.0015" to +0.0015"-0.002" to +0.002"890 lbs.Zinc Plated€21.8550
EGG2501500G2ZNType G1/4"0.262"1/4"-0.0025" to +0.0025"-0.003" to +0.003"5880 lbs.Zinc Plated€17.2310
EGG1560500G2ZNType G5/32"1/6"5/32"-0.0015" to +0.0015"-0.002" to +0.002"2300 lbs.Zinc Plated€16.6525
EGG0940500G2ZNType G7/64"0.101"15/16"-0.0015" to +0.0015"-0.002" to +0.002"890 lbs.Zinc Plated€24.1350
EGG2501000G2ZNType G1/4"0.263"1/4"-0.0025" to +0.0025"-0.003" to +0.003"5880 lbs.Zinc Plated€29.3425
EGG1870750G2ZNType G3/16"0.198"3/16"-0.0025" to +0.0025"-0.003" to +0.003"3310 lbs.Zinc Plated€26.3625
EGG3751000G2ZNType G25/64"0.394"3/8"-0.0025" to +0.0025"-0.005" to +0.005"11000 lbs.Zinc Plated€69.8925
EGG1870500G2ZNType G3/16"0.198"0.187"-0.0025" to +0.0025"-0.003" to +0.003"3310 lbs.Zinc Plated€24.0125
EGG2500750G2ZNType G1/4"0.263"1/4"-0.0025" to +0.0025"-0.003" to +0.003"5880 lbs.Zinc Plated€29.1525
EGG3121250G2ZNType G5/16"0.329"5/16"-0.0025" to +0.0025"-0.004" to +0.004"7660 lbs.Zinc Plated€49.0425
EGG2501250G2ZNType G1/4"0.263"1/4"-0.0025" to +0.0025"-0.003" to +0.003"5880 lbs.Zinc Plated€35.6825
EGG1871000G2ZNType G3/16"0.198"0.187"-0.0025" to +0.0025"-0.003" to +0.003"3310 lbs.Zinc Plated€21.2825
EGG1561000G2ZNType G5/32"0.165"5/32"-0.0015" to +0.0015"-0.002" to +0.002"2300 lbs.Zinc Plated€18.1825
EGG1251000G2ZNType G1/8"0.133"1/8"-0.0015" to +0.0015"-0.002" to +0.002"1600 lbs.Zinc Plated€14.2825
EGG3120750G2ZNType G5/16"0.329"5/16"-0.0025" to +0.0025"-0.004" to +0.004"7660 lbs.Zinc Plated€37.6125
EGG1560750G2ZNType G5/32"1/6"5/32"-0.0015" to +0.0015"-0.002" to +0.002"2300 lbs.Zinc Plated€17.8125
EGG1250750G2ZNType G1/8"0.134"1/8"-0.0015" to +0.0015"-0.002" to +0.002"1600 lbs.Zinc Plated€13.1925
EGG1250500G2ZNType G1/8"0.134"1/8"-0.0015" to +0.0015"-0.002" to +0.002"1600 lbs.Zinc Plated€23.5250

Grooved Pins

Grooved pins are solid press fit fasteners that are ideal for keying collars, sprockets, gears & levers to shafts. They are used as linkage pins for yoke ends & T-handles for valves. Raptor Supplies offers a wide array of grooved pins from brands like Driv-Lok and Fabory. They can also be used as levers, pivots, locking devices or locating elements.

Frequently Asked Questions

How do these grooved pins work?

When these pins are driven into a hole having an appropriate diameter, their grooves compress & close up. This causes the generated radial forces to produce outward pressure on the hole's walls and securely lock the pin.

Can we reuse grooved pins after removing them?

When users remove these pins, their grooves recover their shape / form with minimal pull-out performance reduction. Therefore, these groove pins can be reused multiple times.

What are the advantages of grooved pins over other types of pins?

  • Simple Hole Preparation: They don't require reaming or threading of the hole before installation.
  • Shock & Vibration Resistance: Since these pins are compressed over their whole length, they resist shocks / vibrations in harsh environments.
  • Reusablity: These grooved pins can be reused many times, unlike other pins.
  • Simple Installation: They can installed easily, without requiring any sophisticated equipment.
  • Strength: These grooved pins have high shear strength and good wear resistance.

We are here to help!

Looking for a part not listed here?