Greases

Filter

DAYTON -

Greases

StyleModelMPNPrice (ex. VAT)
A56JN6556JN65€175.15
A56JN6656JN66€187.66
A56JN6756JN67€203.51
B56JN6856JN68€218.91
B56JN6956JN69€231.42
FLUORAMICS -

Chem 8 Silicon Lubricant

Chem-8 lubricants and thread sealants are used for non-oxygen compatible applications, such as oxidation reactions in vacuum or water systems and autoclaved instruments, as well as in the aerospace and automotive industries. These lubricants are made from silicone and PTFE that acts as a strong and reliable sealant to aid in continuous autoclaving operations and act as an excellent high-vacuum grease for lubrication of seal threads and O-rings. They are designed to provide a waterproof, chemically inert and non-toxic performance and works perfectly up to 300 degrees Fahrenheit. Choose from a wide range of these Chem-8 silicon lubricants, available in 4, 8, 12 and 16 oz size options on Raptor Supplies.

StyleModelContainer TypeSizeNet FillColorFlash PointBase MaterialFlammableStylePrice (ex. VAT)
A9200356--------€35.20
B9200301---------
RFQ
C9200010Plastic Jar8 oz.8 fl. oz.White120°CSiliconeNoWaterproof-
RFQ
D9200011Plastic Jar16 oz.16 fl. oz.White120°CSiliconeNoWaterproof€101.51
E9200009Plastic Jar4 oz.4 fl. oz.White120°CSiliconeNoWaterproof€27.37
F9200003Plastic Plunger12 oz.12 fl. oz.White120°CSiliconeNoWaterproof€197.00
FLUORAMICS -

Lox-8 PTFE Grease

Fluoramics LOX-8 PTFE greases are used in high-temperature or high-pressure applications, where oxygen-safe sealants and lubricants are required, such as wastewater processing facilities and welding systems. These LOX 8 greases remain stable at temperatures ranging from -400 to 550 degrees F and are formulated for both wet & dry conditions to provide non-flammable, non-hardening, non-toxic and anti-galling properties, (with stainless steel) all under a single product. Choose from a wide range of these PTFE greases available in plastic jar and plunger container variants on Raptor Supplies.

StyleModelContainer TypeSizeColorFlash PointPrice (ex. VAT)
A9722153Plastic Jar1"WhiteNone€609.49
B9712152Plastic Jar100gWhiteNone€160.20
C9700018Plastic Jar-WhiteNone€69.67
D9712154Plastic Plunger100gWhiteNone€160.20
FLUORAMICS -

Tufoil Lighting Grease

Fluoramics lightning greases are designed for applications requiring a low temperature, low break-out torque and wear, thereby ideal for use on machine parts, such as gears, fine or servo bearings and steppers. To provide a clog-free operation, these gear lubricants are best suited because of their Tufoil technology featuring extremely small suspension particles in its formulation (5 microns) that are used to extend the bearing life by lowering the operating temperature. Choose from a wide range of these Tufoil lightning greases, offered in plastic jar, plastic plunger and tube style containers, available in sizes ranging from 0.125 to 453.59 grams on Raptor Supplies.

StyleModelContainer TypeSizeColorFlash PointPrice (ex. VAT)
A9121275----€35.07
B9121270-----
RFQ
C9100004Plastic Jar0.25 lbs.White200°C€16.98
D9100005Plastic Jar0.5 lbs.White200°C€28.99
E9121262Plastic Plunger1"White-€52.36
F9121263Tube125gWhite200°C-
RFQ
FLUORAMICS -

Tufoil Spindle Grease

Fluoramics Tufoil spindle greases are jelled Tufoil designed to provide lubrication in crucial mechanical parts like appliance motors, bearings, brake callipers, dental drills & high torque machinery. These spindle grease feature high-temperature tolerance even in direct flames, therefore amounting to ultimate shelf life without melting or run-off. They are ideal for significantly lowering machine operating temperatures to prevent friction, noise and wear & tear for longer operational life. These synthetic greases have a flashpoint of 200 deg Celsius and are available in size capacities ranging from 0.25 to 1 lb on Raptor Supplies.

StyleModelContainer TypeSizeColorFlash PointPrice (ex. VAT)
A8800012Plastic Jar0.25 lbs.White200°C€23.38
B8800013Plastic Jar0.5 lbs.White200°C€41.33
C8800014Plastic Plunger1"White200°C€78.91
ZEP -

Red, Lithium Complex, Grease, 14 Oz

StyleModelBase OilFour-ball WearContainer SizeFlash PointContainer TypeMax. Operating Temp.Min. Operating Temp.Specific GravityPrice (ex. VAT)Pkg. Qty.
AK61304Mineral0.45 mm14 oz.400°FTube--0.8€591.3648
RFQ
BK61301Petroleum0.4 mm14 oz.400°F-550°F10°F0.8-1
RFQ
StyleModelMPNPrice (ex. VAT)
ALVPLVP€829.68
RFQ
ALVPLVP€1,696.56
RFQ
ALVPLVP€2,665.63
RFQ
ALVPLVP€85.90
RFQ
ANTI-SEIZE -

Food-Grade Multipurpose Greases

StyleModelMPN
A2431424314
RFQ
B2470324703
RFQ
C2470824708
RFQ
D2471424714
RFQ
KRYTOX -

XHT-BDX Series Extreme High Temperature Extra Bonding Grade Grease

StyleModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice (ex. VAT)
AXHT-BDX0.5 KgJarSyntheticWhite662°F59°F1.99738 cST€2,500.98
BXHT-BDX0.5 oz.SyringeSyntheticWhite662°F-1.99738 cST€132.34
CXHT-BDX1 KgCartridgeSyntheticWhite-59°F1.99738 cST€3,463.01
DXHT-BDX2 oz.TubeSyntheticWhite662°F-1.99738 cST€326.99
EXHT-BDX8 oz.TubeSyntheticWhite--1.99738 cST€1,113.86
PETROCHEM -

Multipurpose Greases

StyleModelBase OilColorContainer SizeContainer TypeDropping PointFlash PointMin. Operating Temp.Max. Operating Temp.Price (ex. VAT)
AFOODSAFE PETRO-GARD FMG-2Semi SyntheticWhite14 oz.Cartridge518°F300°F-298°F€68.92
BPETRO-GARD FMG-1Semi SyntheticWhite14 oz.Cartridge482°F300°F-22°F298°F€68.92
CFOODSAFE PETRO-GARD FMG-2-005Semi SyntheticWhite5 gal.Pail518°F300°F-22°F298°F€2,633.11
DFOODSAFE SYNGEL FG-750SyntheticWhite14 oz.Cartridge620°F--4°F-€145.77
EFOODSAFE SYNGEL FG-750-005SyntheticWhite5 gal.Pail600°F500°F-4°F-€3,557.87
FPG LCH-220SyntheticBeige14 oz.Cartridge536°F285°F-22°F285°F€76.43
GPG LCH-100SyntheticBeige14 oz.Cartridge536°F302°F-40°F285°F€78.00
BATTERY DOCTOR -

Anti-Corrosion Greases

StyleModelCapacityPrice (ex. VAT)
A162140.25 oz.€5.44
RFQ
B162011 oz.€13.77
RFQ
C162044 oz.€36.51
RFQ
FLUORAMICS -

LOX-8 LD Sealant

StyleModelColorSizePrice (ex. VAT)
A9722165--€501.37
B9722163Brown25g€64.78
KRYTOX -

EG 2000 Series Electronics Grade Grease

StyleModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Viscosity @ 38cViscosity @ 99cPrice (ex. VAT)
AEG 20000.5 KgJarSyntheticWhite550°F270 cST26 cST€1,705.43
BEG 20000.5 oz.SyringeSyntheticWhite550°F270 cST26 cST€86.99
INGERSOLL-RAND -

Greases

StyleModelMPNPrice (ex. VAT)
A67-1 LB67-1 LB-
RFQ
B115-4T115-4T€25.44
FLUORAMICS -

High Temperature Spindle Greases

StyleModelMPNPrice (ex. VAT)
A88002578800257-
RFQ
B88002718800271€35.17
KRYTOX -

NRT 8906 Series Nonreactive Grease

Krytox NRT 8906 Series nonreactive greases are employed to lubricate critical components, including bearings, valves, O-rings, seals and connectors, ensuring smooth operation & reducing wear & tear. They are used in aerospace, automotive, electronics and chemical processing applications. These greases are nonreactive in nature and resist chemicals, oxygen & radiation. They further offer superior friction reduction, preventing equipment failure and ensuring extended service life. Their versatility & reliability make them a preferred choice for demanding applications that require long-lasting & efficient lubrication. These greases feature PTFE thickeners to extend equipment life by providing superior lubrication, reducing friction and minimising wear and tear on mechanical components. They can withstand temperatures ranging from 88 to 750 degrees F. These greases offer cartridges / tubes designed for packaging and dispensing.

StyleModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice (ex. VAT)
ANRT 89060.8 KgCartridgeSyntheticWhite-88°F1.95240 cST€1,266.37
BNRT 89062 oz.TubeSyntheticWhite750°F-1.95240 cST€143.02
CNRT 89068 oz.TubeSyntheticWhite750°F-1.95240 cST€523.01
KRYTOX -

NRT PLSS Series Nonreactive Grease

Krytox NRT (non-reactive) PLSS Series greases are suitable for lubricating moving parts of pumps and motors, such as bearings, bushings, sleeves, O-rings and seals, for maintenance and repair purposes. These greases are chemically inert and do not react or degrade in the presence of chemicals, solvents, fuels and water. They offer exceptional thermal stability, allowing them to work on high temperatures without breaking down or losing their lubricity. These greases offer a superior film-forming capability, creating a thick oil layer on the surface, thereby reducing friction and wear as well as extending equipment life. They come with a unique PTFE (polytetrafluoroethylene) thickener, eliminating auto-ignition at temperatures up to 900 degrees F and pressures up to 350 bar (in the presence of oxygen).

StyleModelContainer SizeBase OilColorContainer TypeMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice (ex. VAT)
ANRT PLSS2 oz.SyntheticWhiteTube750°F-1.95240 cST€164.96
BNRT PLSS8 oz.SyntheticWhiteTube750°F88°F1.95240 cST€455.24
MILES LUBRICANTS -

Multipurpose Greases

StyleModelContainer SizeContainer TypeBase OilColorDropping PointFlash PointMin. Operating Temp.Max. Operating Temp.Price (ex. VAT)
AM008003035 gal.PailMineralRed600°F450°F0°F500°F€470.97
BM0080030155 gal.DrumMineralRed600°F450°F0°F-€5,455.30
ZEP -

Multipurpose Greases

StyleModelContainer SizeContainer TypeMax. Operating Temp.Base OilColorDropping PointFlash PointFour-ball WearPrice (ex. VAT)Pkg. Qty.
A31213414 oz.Cartridge400°FMineralGreen550°F400°FNot Specified€731.411
B31210414 oz.Cartridge400°FMineralGreen550°F400°FNot Specified€216.5710
B31210114 oz.Cartridge400°FMineralGreen550°F400°FNot Specified€577.6840
C312142120 lbs.Drum550°FMineralGreen550°F400°FNot Specified€1,413.001
KRYTOX -

XHT-BDZ Series Extreme High Temperature Extra Bonding Grade Grease

StyleModelContainer SizeContainer TypeBase OilColorMin. Operating Temp.Max. Operating Temp.Specific GravityViscosity @ 40cPrice (ex. VAT)
AXHT-BDZ0.5 KgJarSyntheticWhite41°F680°F1.991023 cST€2,794.10
BXHT-BDZ0.5 oz.SyringeSyntheticWhite41°F-1.991023 cST€143.39
CXHT-BDZ0.8 KgCartridgeSyntheticWhite41°F680°F1.991023 cST€2,902.61
DXHT-BDZ2 oz.TubeSyntheticWhite41°F-1.991023 cST€268.67
EXHT-BDZ8 oz.TubeSyntheticWhite41°F680°F1.991023 cST€940.51
KRYTOX -

XHT-AC Series Extreme High Temperature Anti-Corrosion Grade Grease

StyleModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice (ex. VAT)
AXHT-AC0.5 KgJarSyntheticWhite572°F68°F1.99500 cST€1,119.68
BXHT-AC0.5 oz.SyringeSyntheticWhite572°F68°F1.99500 cST€87.57
CXHT-AC1 KgCartridgeSyntheticWhite572°F68°F1.99500 cST€1,196.92
DXHT-AC2 oz.TubeSyntheticWhite572°F68°F1.99500 cST€107.25
12...89

We are here to help!

Looking for a part not listed here?