OIL SAFE Grease Fittings

Includes grease fitting installers, kits, protectors & unblockers suitable for installing straight drive fit grease fittings in untapped holes and protecting fittings against contamination, ideal for automotive maintenance

Filter

StyleModelFinishPrice (ex. VAT)
A331410Zinc Plated€47.55
A331411Zinc Plated€47.55
OIL SAFE -

Grease Fittings

Oil Safe grease fittings are used to connect greasing guns and tools to machinery, for lubrication. These fittings act as a check valve to prevent grease from escaping and preventing the ingress of contaminants. Oil Safe grease fittings are installed into untapped holes for providing a secure fit. They feature heavy-duty steel construction with zinc-plated finish for resistance against chemicals, oils & lubricants. Choose between straight & angled grease fittings, available in PTF and SAE-LT thread types on Raptor Supplies.

StyleModelThread SizeHex SizeDegreePrice (ex. VAT)Pkg. Qty.
A340500-0.438"-€12.201
A340520-0.312"-€12.201
A340530-0.562"-€14.021
RFQ
A340550---€12.201
RFQ
B3405210.25"-283/8"45°€8.771
C3405230.25"-283/8"90°€8.775
RFQ
B3405010.125"-277/16"45°€8.771
B3405020.125"-277/16"65°€8.771
C3405030.125"-277/16"90°€8.771
OIL SAFE -

Grease Fitting Protectors

StyleModelColorSizePrice (ex. VAT)Pkg. Qty.
A291000Beige1/4"€18.87100
A291100Beige-€21.96100
B291200Beige0.531"€25.12100
B291201Black0.531"€25.12100
A291001Black1/4"€18.87100
A291101Black-€21.96100
A291102Blue-€21.96100
B291202Blue0.531"€25.12100
A291002Blue1/4"€18.87100
A291104Gray0.406"€21.96100
A291004Gray1/4"€18.87100
B291204Gray0.531"€25.12100
B291205Green0.531"€25.12100
A291003Green1/4"€18.87100
A291103Green-€21.96100
A291005Green1/4"€18.87100
B291203Green0.531"€25.12100
B291105Green0.406"€21.96100
B291106Orange0.406"€29.04100
A291006Orange1/4"€18.87100
B291206Orange0.531"€33.00100
B291107Purple0.406"€21.96100
B291207Purple0.531"€25.12100
A291007Purple1/4"€18.87100
B291208Red0.531"€25.12100
OIL SAFE -

Grease Fitting Unblocker

ModelItemPrice (ex. VAT)Pkg. Qty.
331425AG7KXE€104.021

We are here to help!

Looking for a part not listed here?