Grating Channels Flooring Rungs And Treads

Filter

VIGIL ANTISLIP -

Anti-Slip Ladder Rung Covers

StyleModelOverall HeightOverall LengthFinishOverall WidthPrice (ex. VAT)
A10-2301"11.8"Epoxy Coat1"€28.11
B10-4051/2"7.9"Epoxy Coat4/5"€14.58
B10-4101/2"11.8"Epoxy Coat4/5"€19.89
B10-4151/2"17.7"Epoxy Coat4/5"€29.86
B10-4301/2"11.8"Epoxy Coat1"€23.55
B10-4351/2"17.7"Epoxy Coat1"€35.32
A10-2104/5"11.812"Epoxy Coat-€24.93
VESTIL -

SFS Series Serrated Steel Fold-Up Steps

StyleModelOverall WidthOverall LengthMaterialOverall HeightPrice (ex. VAT)
ASFS-14914.688"10 1/4"Steel4"€116.54
BSFS-149-SL15 3/4"10 1/4"Steel-€139.93
GRAINGER -

Grating Channels, Flooring, Rungs and Treads

StyleModelOverall HeightOverall WidthOverall LengthMaterialFinishPrice (ex. VAT)
A62A125F-3X100.3"3 ft.10 ft.AluminumNatural€1,019.86
A6216F-3X100.3"3 ft.10 ft.SteelNatural€504.63
A6213F-3X100.3"3 ft.10 ft.SteelNatural€633.80
A6211F-3X100.3"3 ft.10 ft.SteelNatural€730.27
B6926T-A-841 1/2"2"7 ft.Aluminum-€256.63
C61G130715-101 1/2"7"10 ft.SteelPregalvanized€302.39
D3241512-121 1/2"9 1/2"12 ft.SteelPregalvanized€335.58
E63S4L16-48.751 1/2"2.3"4 ft.Stainless SteelStainless Steel€98.52
F3241514-TRD301 1/2"9 1/2"2.5 ft.SteelPregalvanized€122.06
F3241514-TRD361 1/2"9 1/2"3 ft.SteelPregalvanized€135.91
B6926T-A-171 1/2"2"17"Aluminum-€62.28
G3221512-101 1/2"5"10 ft.SteelPregalvanized€287.52
H3251514-121 1/2"12"144"SteelPregalvanized€290.84
G3221512-121 1/2"5"12 ft.SteelPregalvanized€265.58
I63A4L125-48.751 1/2"2.3"4.1 ft.AluminumNatural€66.63
J3251514-TRD361 1/2"12"36"SteelPregalvanized€143.95
K61G131815-121 1/2"18"12 ft.SteelPregalvanized€983.51
B6926T-A-2401 1/2"2"20 ft.Aluminum-€579.13
L3281512-101 1/2"19"10 ft.SteelPregalvanized€439.63
M61G131015-121 1/2"9 1/2"144"SteelPregalvanized€442.43
L3281514-101 1/2"19"10 ft.SteelPregalvanized€347.34
D3241512-101 1/2"9 1/2"10 ft.SteelPregalvanized€285.55
N3231514-121 1/2"7"12 ft.SteelPregalvanized€258.94
C61G130715-121 1/2"7"12 ft.SteelPregalvanized€361.01
H3251514-101 1/2"12"120"SteelPregalvanized€248.26
COTTERMAN -

Manual Fold-up Step 15 Inch Length 4 Inch Height

ModelItemPrice (ex. VAT)
FUS100A3C1P1AB6XFM€96.50
COTTERMAN -

Spring Loaded Fold-up Step 4 Inch Height

ModelItemPrice (ex. VAT)
FUS101SA3C1P1AB6XFN€206.34

Grating Channels Flooring Rungs And Treads

Grating Channels, Flooring Rungs and Treads include grating stair treads, walkway, flooring and nonslip ladder rungs that enhance the workplace safety. Textured aluminium or steel ladder rungs prevent slips and falls while self-framing diamond surface grating stair treads increase traction and still let air, light and waste pass through. Grating walkway channels have debossed holes for air / light and offer slip resistance through circular gripping buttons. Available in many options such as anti-slip metal floor grating sheets, etc

We are here to help!

Looking for a part not listed here?