Glue Guns

Filter

MASTER APPLIANCE -

Glue Guns

StyleModelFeedTool LengthGlue Stick CapacitySwitch TypeTypeOperating Temp.SizeTool WeightPrice (ex. VAT)
AGG-1003-Finger Trigger8 7/16"1/2"-Butane392°F---
RFQ
BGG-200Manual6 3/4"1/2"TriggerButane392°F6 3/4"7.9 oz.€30.22
SUREBONDER -

Hot Glue Guns

Surebonder high temperature glue guns are designed for attaching / sticking components & workpieces in woodworking, laminating and construction applications. These hot glue guns feature a 30-minute auto shut-off mechanism for minimising power consumption, rubber trigger & handle design, detachable wire stand & high / low dual temperature settings. Choose from an extensive range of glue guns in 80 & 100 W power options on Raptor Supplies.

StyleModelTool WeightFunctionVoltageSwitch TypeFeedTypeOperating Temp.Compatible FormatPrice (ex. VAT)
APRO2-1000.9 lbs.Medium Volume Applications, Melts Up To 4 Lb./Hr.120VOn/OffTriggerHot Melt400°FSmooth Sticks€68.49
BPRO2-800.85 lbs.Lower Volume Applications, Melts Up To 2.5 Lb./Hr.120V-TriggerHot Melt400°FSmooth Sticks€47.72
SUREBONDER -

Hot Melt Applicator Guns

StyleModelPower SourceCompatible Glue Stick Dia.VoltageTemperature Set PointsWattageTool LengthMax. Operating Temp.Tool WeightPrice (ex. VAT)
AHE750Corded7/16", 1/2"120V400°F80 W8 1/2"400°F0.8 lbs.€44.39
BPro2-500Corded5/8"120V220°F, 400°F500 W11 1/2"400°F1.75 lbs.€448.67
CPRO2-220HTCorded7/16", 1/2"120V380°F220 W10 1/2"380°F-€248.86
DMGG-800Corded5/8"120V AC-800 W13 1/2"400°F2.75 lbs.€816.37
EGM-160Corded0.312"120V350°F10 W4"350°F0.25 lbs.€8.65
FCL-800FHybrid Corded/Cordless0.438"120V380°F60 W11 15/16"380°F0.75 lbs.€34.90
ARROW FASTENER -

Glue Gun

StyleModelTool WeightTool LengthTypeOperating Temp.Glue Stick CapacityWattageFeedPrice (ex. VAT)
ATR4000.5 lbs.7 1/4"Light Duty375°F1/2"40 WTrigger€32.41
BTR5500.7 lbs.7 1/2"Professional380°F1/2"40 W-€50.75
STANLEY -

Glue Guns

StyleModelSwitch TypeWattageTool WeightTool LengthTypeOperating Temp.FunctionFeedPrice (ex. VAT)
AGR20-30 W0.69 lbs.8 1/2"Hot Melt410°FFor Assembly Or FasteningTrigger€21.23
BGR25-2Hi/Low80 W0.74 lbs.8 1/2"Hot Melt410°FFor Assembly Or Fastening-€24.84
CSTHT72317Trigger80 W0.74 lbs.8"Electric+275°F to +410°FAdhesiveManual€37.53
WESTWARD -

Electric Glue Gun

StyleModelGlue Stick CapacitySwitch TypeFeedCompatible FormatOperation StyleWattageTypePrice (ex. VAT)
A4YR481/2"-LeverSmooth SticksFinger Trigger80 WHeavy Duty€68.56
B4YR471/2"Convenient On/OffLeverSmooth SticksFinger Trigger--€93.89
3M -

Hot Melt Applicators

StyleModelVoltageOperating Temp.Compatible FormatOperation StyleGlue Stick CapacityPower SourceCompatible Glue Stick Dia.Temperature Set PointsPrice (ex. VAT)
A7100278633--------€306.73
B7100278995--Smooth SticksFinger Trigger----€246.02
C82278--------€1,536.49
D7000121615-385°F--1" x 3"---€2,508.29
E7010329939--------€1,842.90
A7100278634110-230V-Quadrack SticksPalm Lever-Corded5/8"380°F€306.73
F7000121604120V265°F--1" x 3"---€2,849.63
G7000121605120V265°F--1" x 3"---€3,016.62
SUREBONDER -

Glue Gun Hot Melt 8 Lb./hr. 220w

ModelItemPrice (ex. VAT)
PRO2-220AF7GJN€366.13
MASTER APPLIANCE -

Glue Gun Kit, Butane Powered, 1/2 Inch Glue Stick Capacity

ModelItemPrice (ex. VAT)
GG-100KAJ8BWW€67.05
STANLEY -

Dual Temperature Glue Gun Kit 80 Watts

ModelItemPrice (ex. VAT)
GR100AB4ERY€77.10
3M -

Hot Melt Applicator 3 Hole Spreader Tip, 3PK

ModelItemPrice (ex. VAT)
21836AC2EAG€643.02
STANLEY -

Mini Glue Gun 15 Watt 1/4 In

ModelItemPrice (ex. VAT)
GR10AD2FVE€8.30
SUREBONDER -

Glue Gun, Corded, 2.5 lb/hr, Finger Trigger Actuator, Manual Feed, 120V

ModelItemPrice (ex. VAT)
PRO2-180CN2TKA€131.50
SCOTCH -

Hole Spreader, 1 Inch 3

ModelItemPrice (ex. VAT)
00-021200-21837-8CF2AJK-
RFQ
PROSKIT -

Battery Operated Glue Gun

ModelItemPrice (ex. VAT)
GK-368CY7NCK-
RFQ

We are here to help!

Looking for a part not listed here?