General Purpose Filter Elements

Filter

PARKER -

Replacement Compressed Air Filter Elements

StyleModelFilter TypePrice (ex. VAT)
A3050ZP-€708.90
RFQ
B040AACoalescing, Particulate€591.31
C055AACoalescing, Particulate€1,084.36
B055AOCoalescing, Particulate€1,084.36
SPEEDAIRE -

Pre-filter Elements, 5 Microns

SPEEDAIRE pre-filter elements are used for removing particles from the compressed airlines. They feature 5-micron microglass media to filter out particulates. Choose from a wide range of these filter elements, also available in nanopor microglass and wrapped media types.

StyleModelMedia TypeFilter TypePrice (ex. VAT)
A4GPE8Nanopor MicroglassParticulate€124.46
B4GPE4Nanopor MicroglassParticulate€98.04
C4GPF3Nanopor MicroglassParticulate€137.52
D4GPH9Nanopor MicroglassParticulate€228.52
E4GPG2Nanopor MicroglassParticulate€199.04
F4GPD9Nanopor MicroglassParticulate€74.55
G4GPF7Nanopor MicroglassParticulate€161.85
H4GPG6Nanopor Microglass-€168.21
E4GPJ4Nanopor MicroglassParticulate€250.11
I4GPH5Nanopor MicroglassParticulate€224.70
J4GPK7Nanopor MicroglassParticulate€528.00
K4GPH1Nanopor MicroglassParticulate€189.50
LAE-150PWrapped-€436.99
LAE-075PWrapped-€402.60
LAE-050PWrapped-€221.05
L35GM02Wrapped-€406.63
LAE-300PWrapped-€882.01
LAE-200PWrapped-€762.98
L35GL99Wrapped-€394.77
LAE-025PWrapped-€178.04
L35GL96Wrapped-€182.12
LAE-100PWrapped-€467.95
L35GM06Wrapped-€567.63
WILKERSON -

Element, Air Filter

Wilkerson filter elements remove solid particulate contamination from the compressed air supply and provide clean air with minimal loss in pressure. The basic function of these Wilkerson filter elements is to clean the air that disperses through the heating and cooling systems. These filters trap and hold particulates and contaminants that could affect user's health and comfort. The process of filtration typically happens when expended air is brought back into the HVAC equipment to be conditioned and circulated again. The air is pushed through the filter, and the material discharges particulates & other contaminants from the air. These ANSI certified, heavy-duty filter elements maintain their shape under high pressure of compressed air and are rated 5 microns for filtration. They are used with Wilkerson's F30 & F35 filters and are available in miniature & pneumatic variants on Raptor Supplies.

StyleModelFor Use OnFilter TypeFilter RatingPrice (ex. VAT)
AFRP-96-806Filter RegulatorCoalescing-€8.41
BFRP-95-505Jumbo 30 And 35Particulate5 µm€109.11
BFRP-95-209Jumbo 30 And 35Particulate5 µm€80.52
SPEEDAIRE -

General Purpose Filter Elements, 1 Micron

SPEEDAIRE filter elements are ideal for replacing used / damaged filter elements in SPEEDAIRE general purpose air filters, for removing oil, oil vapours, particles and water. Choose from a wide range of these filter elements, available in microglass and nanopor microglass media options on Raptor Supplies.

StyleModelMedia TypeFilter TypePrice (ex. VAT)
A4GPE1Nanopor MicroglassCoalescing€73.74
B4GPG3Nanopor MicroglassCoalescing€199.04
C4GPJ5Nanopor MicroglassCoalescing€250.11
A4GPE9Nanopor MicroglassCoalescing€123.10
D4GPH2Nanopor MicroglassCoalescing€175.82
E4GPE5Nanopor MicroglassCoalescing€98.04
F4GPG7Nanopor MicroglassCoalescing€168.21
A4GPK4Nanopor MicroglassCoalescing€437.69
G4GPF8Nanopor MicroglassCoalescing€161.85
H4GPJ1Nanopor MicroglassCoalescing€228.52
I4GPF4Nanopor MicroglassCoalescing€139.05
J4GPH6Nanopor MicroglassCoalescing€224.70
CHICAGO PNEUMATIC -

Air Compressor Air Filter Replacement Elements

StyleModelElement MaterialHeightInside Dia.Outside Dia.Filter RatingCompressor Output PowerFiltration EfficiencyMax. Flow RatePrice (ex. VAT)
A2236112835Foam1.37"1 3/8"3"2 µm2 hp, 3 1/2 hp, 5 1/2 hp-35 SCFM€80.15
B6211472350Paper2.31"2 5/8"4 5/8"3 µm20 hp, 25 hp, 30 hp99%-€175.55
C6211473750Paper2.7"1 1/8"2 3/8"3 µm3 hp, 5 hp, 7 1/2 hp--€106.84
DFE004Paper1.37"3"4"2 µm5 hp99%35 SCFM€34.73
E6211473950Paper3 3/25"2.688"3 7/8"3 µm10 hp, 15 hp--€125.94
F6211474350Paper14.81"4 1/2"7.562"3 µm75 hp, 100 hp--€644.97
GFE001Paper2.31"3"4 3/8"2 µm5 hp, 10 hp99%35 SCFM€23.25
F1092100190Paper14.81"3.688"7.312"3 µm40 hp, 50 hp, 60 hp--€477.05
INGERSOLL-RAND -

Air Compressor Air Filter Replacement Elements

StyleModelElement MaterialFilter TypePrice (ex. VAT)
AFA30IG--€195.95
BFA30IHStainless Steel MeshHigh Efficency€195.95
StyleModelMedia TypePrice (ex. VAT)
AAE-150X-€672.32
AAE-075XWrapped€398.18
AAE-200XWrapped€786.83
AAE-025XWrapped€178.04
AAE-100XWrapped€467.95
AAE-300XWrapped€882.01
A35GM16Wrapped€359.13
A35GM22Wrapped€567.63
AAE-050XWrapped€225.44
A35GM13Wrapped€180.11
A35GM18Wrapped€402.16
StyleModelFor Use OnPrice (ex. VAT)
A104424Compact€120.49
A104447Heavy Duty€201.18
A104297Miniature€77.63
A104319Standard€168.71
SPEEDAIRE -

General Purpose Filter Elements

SPEEDAIRE general purpose filter elements are designed to filter out particles and vapours of size above 40 microns. They are made from sintered copper media and are also available in 5 microns filter rating on Raptor Supplies.

StyleModelFilter RatingFor Use OnFilter TypeMedia TypePrice (ex. VAT)
A20Z909-20Z896--€510.76
A20Z905-20Z892-Microfiber Glass€418.66
B4ZK655 µmMiniatureParticulate-€11.10
C4ZK605 µmHeavy DutyParticulate-€129.15
D4ZK695 µmCompactParticulate-€8.42
E4ZK445 µmStandardParticulate-€19.93
F4ZK545 µmIntermediateParticulate-€12.74
G4ZK665 µmHeavy DutyParticulate-€338.25
H4ZK4540 µmStandardParticulate-€19.73
I4ZK6840 µmCompactParticulate-€11.17
J4ZK6140 µmHeavy DutyParticulate-€118.07
K4ZK6740 µmHeavy DutyParticulate-€327.18
H4ZK5540 µmIntermediateParticulate-€17.91
MILTON-INDUSTRIES -

Air Compressor Air Filter Replacement Elements

StyleModelMPNPrice (ex. VAT)
A1020-81020-8€174.31
B1022-81022-8€332.01
C1120-81120-8€213.40
StyleModelMedia TypePrice (ex. VAT)
ARGPGPC1201AAdsorbing Grade-
RFQ
ARGPGPE95600AAdsorbing Grade-
RFQ
ARGPGPE95800AAdsorbing Grade-
RFQ
ARGPGPE9560AAdsorbing Grade€156.42
ARGPGPE9535AAdsorbing Grade€143.88
SPEEDAIRE -

Odour Removal Filter Elements, 0.01 Micron

SPEEDAIRE odour removal filter elements are used to replace old filter elements in SPEEDAIRE general purpose filters. They are ideal for removing oil odour and vapours from the surrounding air and post mounted with the help of the threads. These filter elements feature 0.01-micron media for effective filtration and are available in 911, 1117 and 1350 flow ratings on Raptor Supplies.

StyleModelFor Use OnMedia TypePrice (ex. VAT)
A20Z90320Z890Microfiber Glass€388.45
A20Z90720Z894Microfiber Glass€473.91
SPEEDAIRE -

Filter Elements, Oil Removal

SPEEDAIRE coalescing filter elements are used to trap particles larger than 0.01 microns of oil, oil vapor, particulates, water and other contaminants; with the help of a microglass media. They are used with SPEEDAIRE general purpose filters and oil removal filters, and are available in 911, 1117 and 1350 flow ratings on Raptor Supplies.

StyleModelFor Use OnMedia TypeFilter TypePrice (ex. VAT)
A20Z90620Z893Microfiber Glass-€392.77
B20Z91020Z897Microfiber GlassCoalescing€473.91
StyleModelMedia TypePrice (ex. VAT)
ARGPGPC601PParticulate€205.26
ARGPGPE95150PParticulate€203.28
ARGPGPE9535PParticulate€141.24
ARGPGPE95400PParticulate-
RFQ
ARGPGPE95600PParticulate-
RFQ
ARGPGPE95800PParticulate-
RFQ
ARGPGPC1201PParticulate-
RFQ
SPEEDAIRE -

Pre-Filter Elements

SPEEDAIRE pre-filter filter elements are used to trap particles larger than 5 microns of oil, oil vapor, particulates, water and other contaminants; with the help of a microglass media. They are used with SPEEDAIRE general purpose filters and are available in 911, 1117 and 1350 flow ratings on Raptor Supplies.

StyleModelFor Use OnMedia TypeFilter TypePrice (ex. VAT)
A20Z90420Z891Microfiber Glass-€388.45
B20Z90820Z895Microfiber GlassParticulate€473.91
ARO -

Filter Element Standard For Series

ARO standard filter elements are designed to remove dust, dirt, moisture and particulate matter from compressed air systems. These filter elements help maintain the quality of the compressed air and protect downstream equipment. They are used with the brand's 3000 / 1500 / 1000/ 2000 Series air filters. These air elements have polyethylene construction for leakproof operations and corrosion resistance. They feature a filtration rating of 5 microns to prevent dust & debris from entering. These filter elements have coalescing filters to operate in air, water and oil units

StyleModelFor Use OnPrice (ex. VAT)
A104422Compact, 1500 Series€4.45
A104445Heavy Duty, 3000 Series€57.04
A104295Miniature, 1000 Series€31.97
A104317Standard, 2000 Series€38.43
WILKERSON -

Filter Element, 5 Micron

Wilkerson replacement air filter elements remove solid particulate contamination. These elements are tough enough to hold their shape under high pressure of compressed air. They are ANSI certified for 5 micron filtration rating and provide clean outlet with minimal loss in pressure. Choose between SRP-96-003 & SRP-96-001 filter elements, for use with AC2HCP & AC2HCN, respectively.

StyleModelFor Use OnPrice (ex. VAT)
ASRP-96-001Miniature€20.53
ASRP-96-003Standard€21.57
AIR SYSTEMS INTERNATIONAL -

BB30 Series Filters

StyleModelNumber Of StagesPrice (ex. VAT)
ABB30-A1€14.68
BBB30-C2€48.92
CBB30-D3€48.92
AIR SYSTEMS INTERNATIONAL -

BB75 Series Filters

StyleModelNumber Of StagesPrice (ex. VAT)
ABB75-A1€17.94
BBB75-C2€55.44
CBB75-D3€55.44
SOLBERG -

F Series Big Boy Inlet Filters, DN200 - DN400

StyleModelMPNPrice (ex. VAT)
AF-376P-DN200F-376P-DN200€1,435.22
AF-377P-DN200F-377P-DN200€1,552.10
BF-384P-DN200F-384P-DN200€1,837.27
BF-384P-DN250F-384P-DN250€1,958.82
BF-385P-DN200F-385P-DN200€1,977.53
BF-385P-DN250F-385P-DN250€2,099.08
CF-484P-DN250F-484P-DN250€2,155.17
CF-484P-DN300F-484P-DN300€2,215.95
CF-485P-DN250F-485P-DN250€2,374.90
CF-485P-DN300F-485P-DN300€2,435.68
DF-685P-DN300F-685P-DN300€3,744.68
EF384P(2)DN300*F384P(2)DN300*€3,375.35
RFQ
SPEEDAIRE -

Activated Carbon Elements, For Air Filters, 0.01 Micron

SPEEDAIRE activated carbon elements are used to remove oil odours and oil vapours from the air stream. They feature 0.01 micron microglass elements, ideal for use with SPEEDAIRE standard carbon filters. Choose from a wide range of compressed air filters, available in airflow ratings of 15, 30, 58, 88, 117, 147, 176, 294, 353, 500, 712, 888, 1065 and 1300 CFM.

StyleModelMedia TypeFilter TypePrice (ex. VAT)
AAE-300A--€1,321.53
B4GPE3Nanopor MicroglassActivated Carbon€99.12
C4GPG9Nanopor Microglass-€172.38
D4GPD8Nanopor MicroglassActivated Carbon€73.74
C4GPG5Nanopor Microglass-€168.21
E4GPK2Nanopor MicroglassActivated Carbon€437.69
F4GPF2Nanopor MicroglassActivated Carbon€137.52
C4GPH8Nanopor Microglass-€246.29
G4GPG1Nanopor MicroglassActivated Carbon€199.04
H4GPJ7Nanopor MicroglassActivated Carbon€418.55
I4GPF6Nanopor MicroglassActivated Carbon€163.64
C4GPJ3Nanopor Microglass-€250.11
J4GPE7Nanopor MicroglassActivated Carbon€123.10
C4GPH4Nanopor Microglass-€224.70

We are here to help!

Looking for a part not listed here?