YELLOW JACKET Gauges And Electronics

Superheat / subcool calculators; and digital LCD, SuperEvac LCD & handheld vacuum gauges used for taking precise readings and sensing deep vacuum ranges. Feature a factory-calibrated sensor capable of handling pressures up to 760000 microns and an automatic battery saver that shuts off the gauge after 20 mins

Filter

YELLOW JACKET -

Vacuum Gauges

Yellow Jacket vacuum gauges accurately measure pressure in a vacuum. They feature a thermal conductivity sensor for maintaining the temperature inside the vacuum and a LCD screen to display readings down to 10 microns in 7 different units. The LCD screen has an automatic shut-off for battery efficiency and a low battery indicator. Selected models are equipped with a 12 inch cord, stretchable up to 24 inches. These vacuum gauges are available in digital and refrigeration variants on Raptor Supplies.

StyleModelMeasurement RangeDisplayBattery VoltageAmbient Operating RangePrice (ex. VAT)
A69020----€293.88
B690751 µm to 760000 µmLCD-+32°F to +120°F€621.98
C6908610 µm to 25000 µmLCD9V-€492.93
D6908025 µm to 100000 µmLCD9V-€335.04

We are here to help!

Looking for a part not listed here?