MUELLER STREAMLINE Gate And Globe Valves

Filter

MUELLER STREAMLINE -

Brass Gate Valves, FNPT Threaded Connection

Mueller Industries gate valves allow complete shut-off or fully open fluid flow in compressed air systems and water pipelines. These units feature cast-iron wheel handles for rotating the stem, which then moves the gate up / down via the FNPT threaded ports. They come with screw-in bonnets for creating a leak-proof seal inside the valve and wedge-shaped gates to provide a non-sticky seating when exposed to high differential pressures. Choose from a wide range of these brass gate valves available in pipe sizes ranging from 3/4 to 2 inches on Raptor Supplies, a Mueller Industries distributor.

StyleModelPipe SizeTop Of Handle To Inlet CenterMax. Fluid Temp.Body MaterialConnection TypeMax. Water PressureHandle MaterialHandle TypePrice (ex. VAT)
A100-0071 1/2"4 23/25"176°FBrassFNPT200 psiCast IronHand Wheel€78.90
A100-0061 1/4"4.33"176°FBrassFNPT200 psiCast IronHand Wheel€68.80
A100-0051"3.62"212°FBrassFNPT200 psiCast IronHand Wheel€50.65
A100-0031/2"2.87"212°FBrassFNPT200 psiCast IronHand Wheel€26.81
A100-0011/4"2 11/25"212°FBrassFNPT200 psiCast IronHand Wheel€18.44
A100-0082"5.87"176°FBrassFNPT200 psiCast IronHand Wheel€134.59
A100-0043/4"3.23"212°FBrassFNPT200 psiCast IronHand Wheel€33.44
A100-0023/8"2 1/2"212°FBrassFNPT200 psiCast IronHand Wheel€15.39

We are here to help!

Looking for a part not listed here?