Gas Powered Hydraulic Power Units

Filter

CHIEF -

Hydraulic Power Unit 2.5 Gpm, 2300 Psi

StyleModelMax. PressureEngine SizeReservoir CapacityHeightWidthEngine HpLengthRelief Valve RangePrice (ex. VAT)
AGFGX39F08NVS20O-212100 psi390 cc20 gal.24"40"13 hp24"1500 psi to 3000 psi€7,150.53
BGFGX16F3.2NVS05O-232300 psi160 cc5 gal.20"36"5 1/2 hp24"1500 psi to 3000 psi€6,933.20
ICS -

Hydraulic Power Unit, 36 x 36 x 29-1/2 Inch Size, 3 Gallon

ModelItemPrice (ex. VAT)
599653CD3XWL€11,267.06

Gas Powered Hydraulic Power Units

Gasoline-powered hydraulic power units are used for providing power to hydraulic chain saws, log splitters and other mobile tools. Raptor Supplies offers a wide range of these units from brands like Chief and ICS. These engine-driven power packs are capable of delivering higher flow rates than DC hydraulic power units, and can lift and move heavier loads over a smaller footprint.

We are here to help!

Looking for a part not listed here?