Gas Masks

Filter

Gas masks are worn over the face to protect the wearer from inhaling harmful gases, vapours or particulates. They are used in industrial settings and by first responders handling hazardous...Read more

MSA -

Gas Masks

StyleModelFacepiece MaterialPrice (ex. VAT)
A10031342-€471.20
B70501632--
RFQ
C70501556--
RFQ
D70501188--
RFQ
D70501187--
RFQ
E705016281--
RFQ
B70501634--
RFQ
F471230-€1,115.72
B70501633--
RFQ
C70501555--
RFQ
D70501189--
RFQ
E705016283--
RFQ
E705016282--
RFQ
C70501557--
RFQ
G10051288Hycar Rubber€1,330.10
H10051286Hycar Rubber€1,330.10
H10051287Hycar Rubber€1,330.10
StyleModelFacepiece MaterialHead Harness MaterialPrice (ex. VAT)
A10031343SiliconeRubber€471.20
A10031344SiliconeRubber€471.20
MSA -

Ultraview(tm) Gas Mask M

ModelItemPrice (ex. VAT)
457126AC9ELP€1,072.53
3M -

Full Facepiece Reusable Respirator, Small

ModelItemPrice (ex. VAT)
FR-7800B-SAC2ZTW€791.53
NORTH BY HONEYWELL -

Gas Mask, Silicone, S Mask Size

ModelItemPrice (ex. VAT)
753100CJ2GRG€467.56
MSA -

Gas Mask, Hycar/Rubber

ModelItemPrice (ex. VAT)
493072CJ7QVV€1,189.15
3M -

Hlf Msk Resp, S, Chem Cart, OV

ModelItemPrice (ex. VAT)
29WT65-6AM37CF2AJL€127.38
MSA -

Inlet Cap, for Riot Control Gas Masks

ModelItemPrice (ex. VAT)
813341CJ7NTC€35.32
MSA -

Facepiece, Large, Hycar, Non Nfpa

ModelItemPrice (ex. VAT)
10043433CJ7QVD€1,262.86
MSA -

Facepiece, Small, Hycar

ModelItemPrice (ex. VAT)
471218CJ7QVW€1,442.62
HONEYWELL -

Gas Mask, Silicone, M Mask Size, Survivor Opti-Fit

ModelItemPrice (ex. VAT)
763100AM8KCH€487.10
See Details
HONEYWELL -

Gas Mask, Silicone, L Mask Size, Survivor Opti-Fit

ModelItemPrice (ex. VAT)
773100AM8KCJ€485.73
See Details
HONEYWELL -

Single Use Disposable Safety Pack

ModelItemPrice (ex. VAT)
SAFETYPACK/CPD/01CY7BTC€0.69
See Details
HONEYWELL -

Standard Safety Pack

ModelItemPrice (ex. VAT)
SAFETYPAC/CPDXL/02CY7BTT€37.10
See Details
HONEYWELL -

Work Day Disposable Safety Pack

ModelItemPrice (ex. VAT)
SAFETYPACK/MD/01CY7ELC€14.71
See Details
NORTH BY HONEYWELL -

Gas Mask, Butyl Rubber, 5 Suspension Points, L Mask Size

ModelItemPrice (ex. VAT)
779000DZ9YRV-
RFQ

Gas Masks

CBRN gas masks, chin type gas masks and riot control gas masks are NIOSH-approved full-face respirator to protect users in case of gas leaks & chemical, biological, radiological and nuclear hazards in defence, oil & gas and mining industries. Raptor Supplies offers a wide range of gas masks from brands like 3M, Honeywell, MSA and Survivair. These masks have a silicone / Hycar rubber facepiece with a butyl rubber seal to resist moisture and gas permeation while adding comfort and enhancing durability. The clear lens on the front of the mask follows ANSI Z87+ standard to provide eye protection while having no visual distortion. Selected models come with an exhalation valve cover to protect the valve against chemical agents and a speaking diaphragm to help communicate easily. A cartridge can be mounted on the facepiece to help filter a broad range of particulates, gases and vapours. 4 / 5 / 6 adjustable harnesses secure the mask to the back of the head to give a tight fit. Choose from a wide range of these CBRN masks, available in small, medium and large sizes on Raptor Supplies.

Frequently Asked Questions

What are CBRN masks?

CBRN (Chemical, Biological, Radiological, and Nuclear) masks protect workers from hazardous materials, like chemical, biological, radiological and nuclear particles or agents. The filter or cartridge of these masks removes or neutralises harmful materials from the air.

What is a tactical gas mask?

A tactical gas mask (also called a military gas mask) is designed specifically for military and law enforcement personnel in tactical or combat situations. These masks are more durable and resilient than civilian gas masks and withstand the rigours of combat and other demanding conditions.

What are the benefits of half-mask respirators?

Half-mask respirators (also known as half-face respirators) are useful for workers exposed to harmful dust, fumes, vapours or gases. They are commonly used in the construction, manufacturing and other industries where workers may be exposed to hazardous materials, such as pesticides, paint fumes and chemical spills. They can also be used in medical and laboratory settings where workers deal with biological agents daily.

What is the difference between gas masks and face respirators?

The main difference between the two is that a gas mask covers the entire face and protects against a wide range of hazardous materials, while a respirator covers only the nose & mouth and protects against dust or fumes.

We are here to help!

Looking for a part not listed here?