ALLANSON Gas Appliance Controls

UL listed and CSA certified single-pole gas burner ignitors made from fire-resistant composite. Can operate in temperatures ranging from -22 to 104 degrees and offered in different voltage ratings

Filter

ALLANSON -

Gas Ignitors

StyleModelTypeTemp. RangeMounting PositionPrice (ex. VAT)
A2260-TPSingle Pole-30°C to +40°CPrimary Plug Set€131.59
B2265-TPSingle Pole-30°C to +40°CPrimary Plug Set€159.09
ALLANSON -

Gas Transformers

StyleModelMPNPrice (ex. VAT)
A542-A542-A€312.70
B542-PF-G542-PF-G€354.39
C1092-F1092-F€171.01
D1092-H1092-H€172.87
E1092-PF1092-PF€171.01
F1092-S1092-S€180.64
ALLANSON -

Ferromagnetic Ignition Transformers

StyleModelMPNPrice (ex. VAT)
A2744-628G2744-628G€199.20
B2744-6682744-668€189.71
ALLANSON -

Oil Burner Ignition Transformers

Allanson oil burner ignition transformers are designed to shut down burner due to loss of flame or system malfunction. These oil burner transformers feature high-temperature wires to withstand harsh industrial temperature conditions and high-density double porcelain bushings to allow safe operation. They are available in end / side hinge, slotted plate and 1/4-20 TPI stud mount variants.

StyleModelMPNPrice (ex. VAT)
A2721-6052721-605€140.73
B2721-6192721-619€126.59
C2721-6202721-620€137.19
D2721-628G2721-628G€137.19
E2721-6302721-630€138.60
F2721-6472721-647€154.44
G2721-6682721-668€147.05

We are here to help!

Looking for a part not listed here?