GPI Fuel Transfer Pumps W/Nozzle

Filter

StyleModelHousing MaterialRated VoltageMax. Flow RateNozzle TypeSeal MaterialOverall WidthOverall LengthSelf PrimingPrice (ex. VAT)
AM-180S-AU W/FILTERCast Aluminum12V DC18 GPMAutomaticBuna N10"12"Yes€957.75
GPI -

Fuel Transfer Pumps

StyleModelHpMax. Flow RateDischarge Hose SizeNozzle TypeDuty CycleOverall WidthOverall LengthOverall HeightPrice (ex. VAT)
A110612-021/4 hp18 GPM3/4" x 12 ft.Automatic Diesel30 Min. On/30 Min. Off10"12"8"-
RFQ
B137100-011/10 hp8 GPM5/8" x 10 ft.Manual Diesel15 Min. On/30 Min. Off8"9"7"€580.80
C147000-011/10 hp8 GPM5/8" x 8 ft.Manual Diesel15 Min. On/30 Min. Off6"12"6"€703.56
D162000-023/8 hp20 GPM1" x 14 ft.Automatic Diesel30 Min. On/30 Min. Off10"12"8"-
RFQ
E162000-033/8 hp20 GPM1" x 14 ft.Automatic Diesel30 Min. On/30 Min. Off10"12"8"-
RFQ
GPI -

3/8 hp Fuel Transfer Pumps w/Nozzle

StyleModelHpHousing MaterialRated VoltageMedia TypeMax. Flow RateDuty CycleDischarge Hose SizeNozzle TypePrice (ex. VAT)
AG20-012MD3/8 hpCast Aluminum12V DCDiesel, Gasoline, Kerosene, E1520 GPM30 min. On/30 min. Off14 ft.Manual€984.83
BG20-012PO3/8 hpCast Aluminum12V DCDiesel, Gasoline, Kerosene, E1520 GPM30 min. On/30 min. Off--€774.79
-

3/4 hp Fuel Transfer Pumps w/Nozzle

StyleModelSeal MaterialOverall WidthOverall LengthOverall HeightPressureFull Load AmpsHpHousing MaterialPrice (ex. VAT)
APRO35-115POBuna N17"17"13"25 psi-3/4 hpCast Iron€2,362.28
BPRO35-115PO/XTSBuna N17"17"13"25 psi9.8A3/4 hpCast Iron€2,468.21
CPRO35-115ADBuna N17"17"13"25 psi9.8A3/4 hpCast Iron€2,682.01
DPRO35-115PO/QM40G8NBuna N19"19"18"25 psi9.8A3/4 hpCast Iron€2,890.86
EPRO35-115AD/QM40G8NBuna N19"19"18"25 psi9.8A3/4 hpCast Iron€3,166.56
GPI -

2 hp, 5 hp Fuel Transfer Pumps w/Nozzle

StyleModelRated VoltageFull Load AmpsHpHousing MaterialMedia TypeMax. Flow RateDuty CycleNozzle TypePrice (ex. VAT)
AV25-012PO12V DC35A2 hp, 5 hpCast IronDiesel, Gasoline, Kerosene25 GPM30 min. On/30 min. Off-€1,253.29
BV25-012AD12V DC35A2 hp, 5 hpCast IronDiesel, Gasoline, Kerosene25 GPM30 min. On/30 min. OffAutomatic Diesel€1,695.19
CV25-012MD12V DC35A2 hp, 5 hpCast IronDiesel, Gasoline, Kerosene25 GPM30 min. On/30 min. OffAutomatic Diesel€1,457.59
DV25-024AD24V DC18A2 hp, 5 hpCast IronDiesel, Gasoline, Kerosene25 GPM30 min. On/30 min. OffAutomatic Diesel€1,612.33
GPI -

Fuel Transfer Pump, 12 VDC, 15 GPM, 12 ft Hose Length, Cast Aluminum, Manual

ModelItemPrice (ex. VAT)
M-150S-MUCP6PTV€699.09
GPI -

Fuel Transfer Pump, 115 VAC, 12 GPM, 12 ft Hose Length, Cast Aluminum, Auto

ModelItemPrice (ex. VAT)
M-1115S-AUCP6PTJ€983.43

We are here to help!

Looking for a part not listed here?