Fuel Oil And Gas Solenoid Valves

Filter

<p>Fuel oil and gas solenoid valves control combustion system pilot, mainline fuel shutoff and control needs in industrial applications. Raptor Supplies offers a wide range of fuel oil and gas solenoid valves from brands like ASCO Numatics, Vulcan Hart and Red Hat.</p>
ASCO VALVES -

Fuel Oil and Gas Solenoid Valves

StyleModelValve ConfigurationVoltageAmbient Temp. RangeCoil Insulation ClassCoefficient Of VolumeOrifice Dia.Pipe SizeOverall HeightPrice (ex. VAT)
AK3A682VNormally Closed120V AC-40°F to +160°FH351 5/8"1 1/2"6 11/16"€741.96
BK3A542VNormally Closed120V AC-40°F to +160°FH53/4"-4"€281.16
BK3A432VNormally Closed120V AC-40°F to +170°FF43/4"3/8"4"€231.01
BK3A452VNormally Closed120V AC-40°F to +170°FF9.53/4"3/4"4 1/4"€297.00
AK3A652VNormally Closed120V AC-40°F to +160°FH14.61 5/8"3/4"6 3/32"€579.49
BK3A451VNormally Closed24V AC-40°F to +170°FF9.53/4"3/4"4 1/4"€306.25
BK3A552VNormally Closed120V AC-40°F to +160°FH9.53/4"3/4"4 1/4"€297.00
CS261SH02N3JK4Normally Closed120V AC-40°F to +160°FF833"2"10 5/16"€985.56
BK3A442VNormally Closed120V AC-40°F to +170°FF5.43/4"1/2"4"€279.85
DK3A782VNormally Closed120V AC-40°F to +160°FH17.31 3/8"1 1/2"6 11/16"€499.84
BK3A441VNormally Closed24V AC-40°F to +170°FF5.43/4"1/2"4"€295.69
BK3A562VNormally Closed120V AC-40°F to +160°FH14.61 3/8"1"6 3/32"€484.47
BK3A462VNormally Closed120V AC-40°F to +170°FF14.61 3/8"1"6 3/32"€332.65
AK3A662VNormally Closed120V AC-40°F to +160°FF18.41 5/8"1"6 3/32"€633.63
DK3A772VNormally Closed120V AC-40°F to +160°FH171 3/8"1 1/4"6 11/16"€414.47
BK3A532VNormally Closed120V AC-40°F to +160°FH43/4"3/8"4"€281.16
ES262SH02N3GJ7Normally Open120V AC-40°F to +160°FF341 5/8"1 1/4"6 3/4"€829.32
ASCO VALVES -

Air and Fuel Gas Solenoid Valve

Solenoid valves are electromechanically controlled valves used to regulate air and fluid flow. These valves come in multiple design variants depending upon the number of ports and fluid paths. ASCO manufactures a broad range of air and fuel solenoid operated valves that are available in 2-way normally closed, normally open, manual reset and 3-way diversions. ASCO solenoid valves are EN 161 approved and work efficiently in an ambient temperature range of 32 - 125 degrees Fahrenheit. ASCO's air-operated solenoid valves use auxiliary compressed air or water source to shift the valve and can handle fluids with temperatures up to 200 degrees Fahrenheit. These ASCO valves are designed to provide long life handling of lubricated air

StyleModelValve ConfigurationPipe SizeSeal MaterialAmbient Temp. RangeMax. Fluid Temp.Coefficient Of VolumeOrifice Dia.Overall LengthPrice (ex. VAT)
AEF8215B060Normally Closed1 1/4"NBR+32°F to +125°F125°F321 5/8"5"€780.34
BSC8215B050Normally Closed1"NBR+32°F to +125°F125°F211 5/8"5"€613.59
CEF8215G030Normally Closed3/4"NBR0°F to +104°F104°F5.13/4"3 5/16"€479.16
CEF8215G020Normally Closed1/2"NBR+32°F to +125°F125°F4.43/4"2 3/4"€443.51
CEF8215B070Normally Closed1 1/2"NBR+32°F to +125°F125°F35-5"€905.96
D8215G030BNormally Closed3/4"NBR+32°F to +125°F125°F5.13/4"3 5/16"€373.56
E8215A040CSANormally Closed3"NBR+32°F to +125°F125°F1383"7 25/32"€1,695.45
E8215B080CSANormally Closed2"NBR+32°F to +125°F-60-6 3/32"€954.45
E8215B070CSANormally Closed1 1/2"NBR+32°F to +125°F125°F351 5/8"5"€647.13
F8215G020Normally Closed1/2"Buna N0°F to +104°F104°F4.43/4"2 3/4"€296.80
E8215B060CSANormally Closed1 1/4"Buna N+32°F to +125°F125°F32-5"€598.74
GSC8215G020Normally Closed1/2"NBR+32°F to +125°F125°F4.43/4"2 3/4"€333.95
E8215B050CSANormally Closed1"NBR+32°F to +125°F125°F21-5"€608.67
H8215G010Normally Closed3/8"NBR+32°F to +125°F125°F3.43/4"2 3/4"€298.32
BSC8215B070Normally Closed1 1/2"NBR+32°F to +125°F125°F351 5/8"5"€674.25
F8215G030Normally Closed3/4"NBR0°F to +104°F104°F5.13/4"3 5/16"€313.05
I8215G020BNormally Closed1/2"NBR+32°F to +125°F125°F4.43/4"5"€342.63
I8215A090 CSANormally Closed2 1/2"NBR+32°F to +125°F125°F117-7 25/32"€1,403.06
J8215G023Normally Open1/2"NBR+32°F to +125°F125°F-3/4"2 3/4"€504.15
AEF8215C053Normally Open1"NBR+32°F to +125°F125°F221 5/8"5"€1,031.65
KEF8215G033Normally Open3/4"NBR+32°F to +125°F125°F4.63/4"3 5/16"€633.78
I8215C063Normally Open1 1/4"NBR+32°F to +125°F125°F33-5"€953.64
H8215G033Normally Open3/4"NBR+32°F to +125°F125°F4.63/4"3 5/16"€491.83
L8215C083CSANormally Open2"Buna N+32°F to +125°F125°F582.094"6.094"€1,372.40
I8215C053Normally Open1"NBR+32°F to +125°F125°F221 5/8"5"€814.99
ASCO VALVES -

Fuel Gas Solenoid Valve with Test Port

StyleModelValve ConfigurationPipe SizeSeal MaterialAmbient Temp. RangeCoil Insulation ClassCoefficient Of VolumeOrifice Dia.Overall HeightPrice (ex. VAT)
A8214G033Configurable3/4"NBR-40°F to +125°FF5.13/4"4 7/8"€462.88
BJB8214083CSAConfigurable2"NBR-40°F to +125°FF60-7 7/16"€1,231.32
BJB8214053CSAConfigurable1"NBR-40°F to +125°FF21-6 13/16"€744.38
CJB8214037CSAConfigurable3/4"NBR-40°F to +125°FF111 5/8"6 25/32"€664.92
D8040H008Normally Closed3/8"NBR-40°F to +125°FClass H1.20.312"2 3/4"€138.49
A8214G030Normally Closed3/4"NBR-40°F to +125°FF5.13/4"4 15/16"€294.94
EJB8214250CSANormally Closed1"NBR-40°F to +125°FF211 5/8"7"€636.25
EJB8214260CSANormally Closed1 1/4"NBR-40°F to +125°FF32-7"€650.84
EJB8214280CSANormally Closed2"Buna N-40°F to +125°FF55-7 5/8"€909.41
EJB8214270CSANormally Closed1 1/2"NBR-40°F to +125°FF35-6 31/32"€627.46
EJB8214235CSANormally Closed3/4"NBR-40°F to +125°FF111 5/8"7"€538.57
EJB8214250CCSANormally Closed1"NBR-40°F to +125°FF21-11"€1,214.04
EJB8214235VICSANormally Closed3/4"NBR-40°F to +125°FF11-9 5/32"€688.04
F8040G022Normally Closed1/2"NBR-40°F to +125°FClass H5.43/4"4 1/16"€282.64
D8040H007Normally Closed1/4"NBR-40°F to +125°FClass H1.10.312"2 3/4"€144.09
D8040H006Normally Closed1/8"NBR-40°F to +125°FClass H-0.312"2 3/4"€149.16
GSV311A02N6CF5Normally Closed3/8"NBR-40°F to +175°FF1.20.312"4 1/16"€432.31
F8040G023Normally Closed3/4"NBR-40°F to +125°FClass H9.53/4"4 1/2"€282.47
A8214G020Normally Closed1/2"NBR-40°F to +125°FF4.43/4"4 1/32"€287.88
H8214G023Normally Open1/2"Buna N+32°F to +125°FF4.43/4"4 1/2"€460.20
BJB8214063CSANormally Open1 1/4"NBR-40°F to +125°FF32-6 13/16"€829.03
BJB8214073CSANormally Open1 1/2"NBR-40°F to +125°FF35-6 13/16"€1,019.71
ASCO VALVES -

Fuel Oil Solenoid Valve

StyleModelPipe SizeSeal MaterialMax. Fluid Temp.Ambient Temp. RangeCoefficient Of VolumeOrifice Dia.Overall HeightOverall LengthPrice (ex. VAT)
AJB8266D077L1/2"Stainless Steel250°F+95°F to +104°F1.80.312"4 1/2"4 11/16"€780.24
B8262H021V1/4"FKM210°F+5°F to +131°F0.210.094"2.844"1.562"€146.14
B8262H011V1/8"FKM210°F+5°F to +131°F0.210.094"2 27/32"1 3/16"€129.36
AJB8266D023L3/8"Stainless Steel250°F+95°F to +104°F1.2-4 1/2"4 11/16"€751.66
ASCO VALVES -

Fuel Gas Solenoid Valve

StyleModelValve ConfigurationPipe SizeBody MaterialMin. Operating Pressure DifferentialMax. Fluid Temp.Ambient Temp. RangeSeal MaterialCoefficient Of VolumePrice (ex. VAT)
A8214G271-12/DCConfigurable1 1/2"Aluminum0 psi125°F-40°F to +77°F-35€636.08
A8214G261-12/DCConfigurable1 1/4"Aluminum0 psi125°F-40°F to +77°FNBR32€587.40
A8214G281-24/DCConfigurable2"Aluminum0 psi125°F-40°F to +77°FNBR55€924.42
B8030G069Normally Closed1/2"Brass0 psi125°F+32°F to +125°FNBR2.8€395.45
C8215G070-12/DCNormally Closed1 1/2"Aluminum0 psi104°F+32°F to +77°FNBR35€658.68
C8215G060-12/DCNormally Closed1 1/4"Aluminum0 psi104°F+32°F to +77°FNBR32€570.24
DU8256A091VNormally Closed1/8"Brass0 psi180°F-22°F to +140°FFKM0.16€122.73
A8214G251-12/DCNormally Closed1"Aluminum0 psi125°F-40°F to +77°FNBR21€587.41
C8215G050-24/DCNormally Closed1"Aluminum0 psi104°F+32°F to +77°FNBR21€570.24
E8262H078Normally Closed1/4"Brass0 psi125°F+5°F to +131°FNBR-€128.25
F8210H106BNormally Closed1/2"Brass5 psi125°F-20°F to +125°FNBR3.6€232.12
G8210G075Normally Closed1/2"Brass0 psi125°F+32°F to +125°FNBR3.6€350.95
C8215G070-24/DCNormally Closed1 1/2"Aluminum0 psi104°F+32°F to +77°FNBR35€619.84
C8215G050-12/DCNormally Closed1"Aluminum0 psi104°F+32°F to +77°FNBR21€570.24
C8215G080-24/DCNormally Closed2"Aluminum0 psi104°F+32°F to +77°FNBR60€914.51
H8210G035VNormally Open3/4"Brass0 psi180°F+32°F to +125°FFKM5.5€474.45
ISC8210G034Normally Open1/2"Brass0 psi180°F+32°F to +125°FNBR-€450.24
ISC8210G035Normally Open3/4"Brass0 psi180°F+32°F to +125°FNBR-€442.79
VOLLRATH -

Gas Valve 1.15Mm Hole

ModelItemPrice (ex. VAT)
2146715-1AR6HKB€58.01
VULCAN HART -

Solenoid Valve, 6.8 Inch Length

ModelItemPrice (ex. VAT)
00-881865AP4VTY€1,357.64
VULCAN HART -

Solenoid Valve, 5.15 Inch Length

ModelItemPrice (ex. VAT)
00-880013AP4VQD€645.91
VULCAN HART -

Valve, 3.05 Inch Length

ModelItemPrice (ex. VAT)
920608-11AU9AUD€125.33
VULCAN HART -

Solenoid Valve, 4 Inch Length

ModelItemPrice (ex. VAT)
00-959909-00001AP6FGB€608.83
VULCAN HART -

Solenoid Valve, 4.7 Inch Length

ModelItemPrice (ex. VAT)
00-881467AP4VRJ€690.59
VOLLRATH -

Solenoid Valve 1/4 Inch

ModelItemPrice (ex. VAT)
23033-1AR7CME€267.60
VOLLRATH -

Liquid Line Solenoid Valve

ModelItemPrice (ex. VAT)
23568-1AR7FGJ€200.57
VULCAN HART -

Solenoid Valve, 208V, 6.5 Inch Length

ModelItemPrice (ex. VAT)
00-959909-00002AP6FGC€608.83
VULCAN HART -

Solenoid Valve, 3.1 Inch Length

ModelItemPrice (ex. VAT)
00-944555-0000RAP6DLQ€142.78
VULCAN HART -

Solenoid Valve, 2.45 Inch Length

ModelItemPrice (ex. VAT)
00-944555-0000LAP6DLP€148.98
VULCAN HART -

Solenoid Valve, 4.8 Inch Length

ModelItemPrice (ex. VAT)
00-857443-00001AP4TTK€732.06
ASCO VALVES -

Fuel Oil Solenoid Nc 1/2 Brass

ModelItemPrice (ex. VAT)
8266D069VAD7HHP€732.61
VOLLRATH -

Solenoid Valve

ModelItemPrice (ex. VAT)
XCOA5028AX2TYB€116.52
See Details
VULCAN HART -

Solenoid Valve

ModelItemPrice (ex. VAT)
720575AU4XRD-
RFQ
VULCAN HART -

Solenoid Valve

ModelItemPrice (ex. VAT)
756720-AAU6FNH-
RFQ

Fuel Oil And Gas Solenoid Valves

Solenoid valves manufactured by Asco and RedHat are designed to control the flow of fuel gas, liquid propane and other grades of fuel oil in industrial furnaces, ovens, kilns, incinerators, burners and boilers. These solenoid-operated valves require no head pressure for operation and are capable of handling the combustion system's pilot / mainline fuel shutoff and control applications. They feature a junction box with a simple screw off cover & wire terminals for ease of installation and a visual indicator to monitor the valve position while visually displaying the flow path. These valves are offered in normally open, normally closed, manual reset and 3-way diversion configurations for different combustion applications. Selected models have a working temperature rating of -40 degrees Fahrenheit and are therefore suitable for outdoor operations in frigid climates. A wide variety of these brass / aluminium / stainless-steel solenoid valves, available in 1/8 to 3 inch pipe sizes, can be purchased from Raptor Supplies.

Frequently Asked Questions

How to select the right fuel oil and gas solenoid valve for my applications?

When selecting a fuel oil and gas solenoid valve, it is important to consider factors, such as the type of fuel or gas, the flow rate, the operating pressure and temperature and the specific application requirements. Consulting with a qualified engineer or valve specialist can help ensure that the right valve is selected for the job.

How to install and maintain fuel oil and gas solenoid valves?

Proper installation and maintenance of fuel oil and gas solenoid valves are critical to ensure their safe and reliable operation. When installing a valve, it is important to ensure that it is correctly aligned, mounted securely and connected to the appropriate power source. Routine maintenance, including cleaning, inspection and testing, can prevent problems and prolong the life of the valve.

We are here to help!

Looking for a part not listed here?