Fork Covers

Filter

VESTIL -

F4 Series Fork Blade Protectors

Raptor Supplies offers a wide range of F4 Series fork blade protectors by Vestil, made of polyethylene which are simply slide over forks and can be held in place with a clevis pin & a cotter pin. These blunt end fork blade protectors are used to prevent damage to packages & skids from sharp edges of fork trucks. They are also used to hide scratches & gouges on the forks and are available in 36, 42, 48 & 60 inch lengths.

StyleModelFork LengthLengthUsable Fork LengthFork WidthFork ThicknessMaterialAttachment TypeBatteries IncludedPrice (ex. VAT)
AF4-60-62 7/8"60"4"1 3/4"-Simply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin.No€109.13
BF4-36-38 7/8"36"4"1 3/4"-Simply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin.No€95.41
CF4-4242"44 7/8"42"4"1 3/4"PolyethyleneSimply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin.No€97.53
DF4-4848"50 7/8"48"4"1 3/4"PolyethyleneSimply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin.No€99.62
CALDWELL -

Fork Covers

StyleModelFork LengthFork HeightFork WidthMaterialPrice (ex. VAT)Pkg. Qty.
A42-1 1/2-442"1 1/2"4"Nylon€892.142
A48-1 1/2-548"1 1/2"5"Nylon€1,166.782
A48-2-648"2"6"Nylon€1,536.032
A54-1 1/2-554"1 1/2"5"Nylon€1,465.342
A84-4-684"4"6"Nylon€2,299.742
VESTIL -

Fork Blade Protectors

Vestil fork blade protectors are designed to protect packages from skidding or unwanted damages caused by sharp edges of truck forks. These blunt-end blade protectors feature lightweight polyethylene construction for easy movement from workstation to workstation and come in a bright yellow finish for easy visibility even from a distance. Choose from a wide range of these quick-to-fit and easy-to-remove fork blade protectors, available in lengths ranging from 38.875 to 62.875 inches on Raptor Supplies.

StyleModelMaterialLengthUsable Fork LengthFork WidthFork ThicknessAttachment TypeBatteries IncludedColorPrice (ex. VAT)
AF5-48Decal, Label50 22/25"48"5"1 3/4"Simply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin.NoYellow€110.16
BF5-42Decal, Label44 22/25"42"5"1 3/4"Simply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin.NoYellow€107.06
CF5-60Decal, Label62 22/25"60"5"1 3/4"Simply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin.NoYellow€116.66
DF5-36Polyethylene38 22/25"36"5"1 3/4"Simply Slide Over Forks Held In Place With A Clevis Pin And Cotter Pin.NoYellow€101.72
VESTIL -

FPU Series Fork Tip Protectors

Vestil fork tip protectors have a durable & lightweight design and include a 6 inch nylon strap for securing the protector in place. They make forks safer in all kinds of work environments and reduce injuries. Raptor Supplies offers these protectors in 4 & 5 inch fork widths and in thick & thin shell designs.

StyleModelMaterialColorHeightLengthWidthFork WidthFork ThicknessBatteries IncludedPrice (ex. VAT)
AFPU-TK-45-RDDecal, LabelRed2 3/4"7.19"8.81"5.63"3/4"No€151.63
BFPU-TN-45-RDPolystyreneRed1 1/2"7 1/4"7 3/4"5.63"3/4"No€109.23
CFPU-TN-45-YLPolystyreneYellow1 1/2"7 1/4"7 3/4"5.63"3/4"No€109.23
DFPU-TN-45-ORPolystyreneOrange1 1/2"7 1/4"7 3/4"5.63"3/4"No€109.23
EFPU-TK-45-YLPolystyreneYellow2 3/4"7.19"8.81"5.63"3/4"No€151.63
FFPU-TK-45-ORPolyurethaneOrange2 3/4"7.19"8.81"5.63"3/4"No€151.63

Fork Covers

Fork Covers can be installed easily on standard forks of forklifts and provide a non-slippery and damage proof surface for safe lifting of cargo such as barrels, metal boxes or cages. They provide extra stability and reduce potential product slippage on the forks

We are here to help!

Looking for a part not listed here?