Food Service Thermometers

Filter

COOPER ATKINS -

Mechanical Food Service Thermometer

StyleModelTemp. RangeAccuracyStem MaterialDial SizeDiameterDisplayMetal DetectableLengthPrice (ex. VAT)
A3270-05+50° to +550°-1°F to +1°FStainless Steel2 1/2"-AnalogYes-€49.39
B535-0-8-20°F to +120°F-5°F to +5°FMagnetic Back1 1/2"1 1/2"AnalogYes-€8.55
C330-40°F to +120°F----AnalogYes3"€8.25
D24HP100° to 600°+/-25°FStainless Steel2"2"AnalogYes-€14.47
TAYLOR -

Mechanical Food Service Thermometer

StyleModelDisplayTemp. RangeLengthDial SizeDiameterLens MaterialCase MaterialStem MaterialPrice (ex. VAT)
A6021Analog100° to 700°-2"2"-Stainless SteelStainless Steel€15.68
B5981NAnalog-20° to +80°-2 3/4"2 3/4"GlassStainless Steel-€9.27
C6072NAnalog0° to +220°6"-1"PlasticStainless SteelStainless Steel€12.70
D6DKD7Analog100° to 600°3 1/4"2 1/4"----€11.09
E6DKE1Analog100° to 180°2 3/4"2"2 3/4"---€5.93
F8018NAnti Parallax0° to +220°-1 3/4"-Plastic-Stainless Steel€7.70
TAYLOR -

Digital Food Service Thermometer

StyleModelDisplayTemp. RangeLengthAccuracyStem LengthDigit SizeDial SizeDiameterPrice (ex. VAT)
A983915LCD-40° to +450°-+/-2°F, +/- 1°C9"11/16"--€18.98
B9405LCD-40° to +450°8"--1/2"--€446.08
C9848FDALCD-40° to +450°6"-2°F to +2°F3"-1 1/2"1 1/2"€34.29
D9842FDALCD-40° to +450°6"-4"-1 1/2"1.5 mm€23.71
E9878ELCD-40° to +500°6"-4 1/2"-2"1.5 mm€43.81
F1443LCD-4°F to +140°F---13/16"--€16.09
G9836LCD-40° to +450°-+/-2°F, +/- 1°C5"11/16"--€20.01
H9867FDALCD-40° to +572°-From 14°F to 212°F +/-2°F4"---€66.08
I9847FDALCD-40° to +450°6"-3 1/2"-1 1/2"1.5 mm€29.05
J9877FDALCD-40° to +450°5 3/4"+/-1.8°F, +/- 1°C3 3/4"1/2"--€26.18
K9835LED-40° to +450°8 1/4"-1°F to +1°F3 3/4"1/2"--€29.79
L1470Multiline LCD+32° to +392°------€40.00
RUBBERMAID -

Mechanical Food Service Thermometer

StyleModelTemp. RangeDisplayMetal DetectableStem MaterialLengthCase MaterialLens MaterialDial SizePrice (ex. VAT)
AFGR80DC-20° to +80°AnalogYesStainless Steel--Shatter Resistant Lens2"€17.31
BFGTHP220DS0° to +220°AnalogYes-5"Stainless SteelShatter Resistant Lens-€20.26
CFGTHO55060° to 580°AnalogYesStainless Steel----€18.32
CONTROL COMPANY -

Waterproof Thermometer

StyleModelDisplayMetal DetectableAccuracyCase MaterialTemp. RangeLengthStem MaterialDial SizePrice (ex. VAT)
A4203LCDNo-1°C to +1°CStainless Steel-50° to +150°--1 3/4"€90.57
B4202LCDNo-1°C to +1°CStainless Steel-50° to +150°5"Stainless Steel1 3/4"€87.12
TAYLOR -

Liquid Filled Food Service Thermometer

StyleModelAccuracyTemp. RangeDisplayLengthCase MaterialStem MaterialLens MaterialPrice (ex. VAT)
A3509+/-2°F, +/- 2°C-20° to +80°Analog----€2.84
B5927-1°F to +1°F-20° to +60°Analog6"PlasticPlaticGlass€20.96
C5921N-10°F to +10°F100° to 600°Analog----€11.79
COOPER ATKINS -

Food Service Thermometer Fridge/freezer -22 To122 F

ModelItemPrice (ex. VAT)
2560AB8ABZ€44.91
DURAC -

Food Service Thermometer Food Safety -40 To 450 F

ModelItemPrice (ex. VAT)
3KTK2AC9VTV€64.98
TAYLOR -

Waterproof Digital Thermometer Auto-off

ModelItemPrice (ex. VAT)
9878EPRAG4YMX€45.70
SUPCO -

Thermometer 40 to 180 Degrees F 6 inch length

ModelItemPrice (ex. VAT)
ST1236-31AH6FPB€29.33
TAYLOR -

Timer Measure Time Lcd

ModelItemPrice (ex. VAT)
5863AF7ZHV€23.02
EXTECH -

Digital Food Service Thermometer Stainless Steel Lcd

ModelItemPrice (ex. VAT)
TM55AG2AEW€74.69
EXTECH -

Waterproof Food Thermometer LCD

ModelItemPrice (ex. VAT)
TM26AH9LED€61.04
TAYLOR -

Refrigerator/Freezer Thermometer, Analog, -20 Deg. to 80 Deg. F Temp. Range

ModelItemPrice (ex. VAT)
5924CD2ZBF€14.04
REED INSTRUMENTS -

Infrared Thermometer, Food Service, NIST Certified, 200 deg. C

ModelItemPrice (ex. VAT)
FS-200-NISTCD4CYE€372.65
REED INSTRUMENTS -

Infrared Thermometer, Food Service, 8:1 Optical Resolution, 200 deg. C

ModelItemPrice (ex. VAT)
FS-200CD4CYD€179.32

Food Service Thermometers

Food thermometers are designed for monitoring the temperatures needed for preventing bacterial growth and foodborne diseases. Raptor Supplies offers a wide range of Control Company, Cooper Atkins, Daymark, Durac, Extech, Reed Instruments, Rubbermaid, San Jamar, Supko, Taylor and Trutemp restaurant thermometers widely used for measuring the temperatures in refrigerators, ovens and freezers. Taylor food thermometers are ideal for reading temperatures both inside and outside the oven and give an alarm signal when food is prepared. These units feature a stainless-steel probe with an anti-slip clip to check the internal food temperature by inserting the pointy metal stem into the food while cooking, re-heating, cooling and defrosting. They also come equipped with a magnet on the back for easy mounting and access to a stove and an ON / OFF switch to save battery life when not in use. The digital thermometers can be folded for facilitating compact storage and accurately read within a temperature range of 32 - 392 degrees F. Trutemp food thermometers feature an adjustable temperature indicator, a 2-inch glass dial and a stainless-steel case material for additional strength and durability. These NSF-listed thermometers feature a 12-inch stainless-steel probe capable of measuring the temperature with an accuracy of +/- 10 degree F.

We are here to help!

Looking for a part not listed here?