WATTS Float Valves

Heavy-duty mechanical valves for controlling high capacity water flow in refrigeration and air-conditioning applications. Can be tank- or wall-mounted and are available in bulkhead / FNPT / MNPT connection types

Filter

WATTS -

Heavy Duty Float Valve

StyleModelMountingSizeOutlet SizeConnection SizeBody MaterialMax. PressureRod LengthValve Flow - Flow (1)Price (ex. VAT)
A1250Bulkhead1 1/4"--Bronze165 psi12"250 GPM€286.51
B2000Horizontal Piping2"2"2"Bronze165 psi12"250 GPM€293.24
C1500Horizontal Piping1 1/2"1 1/2"1 1/2"Bronze165 psi12"250 GPM€319.72
WATTS -

Float Ball

StyleModelShapePrice (ex. VAT)
APX 4x5Oblong€22.03
BCX 4x5Oblong€145.94
CPXOblong€30.86
DC-4Round€133.25
DC5Round€139.31
DC6-7Round€153.69
DC6-3Round€151.79
DC7Round€215.75
AP8-7Round€32.08
AP8-1Round€30.49
EP-12Round€61.08
EP16Round€65.72
FP6FLTRound€25.17
FP8FLTRound€35.02
GC6FLTRound€215.83
GC8FLTRound€285.93
WATTS -

Float Valve With Threaded Outlet

StyleModelMountingRod LengthSizeValve Flow - Flow (1)Body MaterialMax. PressureValve Flow - Pressure (1)Rod MaterialPrice (ex. VAT)
AST750Bulkhead12"3/4"60 GPMBronze125 psi20 psiBrass€85.83
BST375Bulkhead10"3/8"21 GPMBronze125 psi20 psiBrass€62.24
CST1000Bulkhead12"1"150 GPMBronze125 psi20 psiBrass€181.83
DST500Horizontal Piping10"1/2"31 GPMBronze125 psi20 psiBrass€82.29
WATTS -

Float Valve

Watts float valves are ideal for monitoring elevation changes in liquid-free surfaces and controlling high capacity water flow. They feature bronze construction, with flange structure on the inlet side providing support against tank walls and a male straight pipe threaded outlet for positive lockout. They come equipped with serrated arms for easy adjustment of water level and pivot assembly to prevent breakage during freezing. Choose from an extensive range of bulkhead-mounted float valves, available in 1/2, 3/4 and 3/8 inch sizes on Raptor Supplies.

StyleModelRod LengthSizeValve Flow - Flow (1)Valve Flow - Pressure (1)MountingBody MaterialMax. PressureRod MaterialPrice (ex. VAT)
AHD-500-1210"1/2"31 GPM20 psiBulkheadBronze165 psiBrass€127.14
BHD 750 1212"3/4"60 GPM40 psiBulkheadBronze165 psiBrass€160.31
WATTS -

XF Series Float Valves

StyleModelMPN
AXF114XF114
RFQ
BXFTE1XFTE1
RFQ
BXFTE34XFTE34
RFQ
CXFTEKXFTEK
RFQ
StyleModelMPN
ASS12SS12
RFQ
ASS34SS34
RFQ
StyleModelBody MaterialMax. PressureInlet PressureConnection SizeOutlet SizePrice (ex. VAT)
A1000-01Bronze165 psi50 psi1"-€220.95
A1000 1Bronze165 psi50 psi1"1"€198.53
WATTS -

ST1250 Series Float Valves

StyleModelOutlet SizeConnection SizeBody MaterialMax. PressureInlet PressurePrice (ex. VAT)
AST1250 1 1/21 1/2"1 1/2"Bronze125 psi55 psi€301.00
BST1250 1 1/41 1/4"1 1/4"Bronze125 psi55 psi€276.98
WATTS -

750 Series Float Valves

StyleModelBody MaterialMax. PressureInlet PressureOutlet SizePrice (ex. VAT)
A750-6----€10.81
B750-TO-12Bronze165 psi50 psi3/4"€122.09
C750-TOBronze165 psi50 psi3/4"€124.88
StyleModelMPN
A220P1220P1
RFQ
A220P12220P12
RFQ
A220P34220P34
RFQ
WATTS -

FLT-P Series Float Valves

StyleModelBody MaterialShapeLeadPrice (ex. VAT)
AK FLT-PXPlastic-Not Present€34.83
BK FLT-P8Plastic-Not Present€48.43
BFLT-P6Plastic-Not Present€39.62
CP12-FLTPolyethylene-Not Present€98.86
RFQ
BK FLT-P8-7Polyethylene-Not Present€48.43
DP16-FLTPolyethylene-Not Present€128.88
RFQ
BP6-7PolyethyleneRoundNot Present€28.80
BK FLT-P8-1Polyethylene-Not Present€48.43
WATTS -

Float Valves

StyleModelMax. PressureInlet PressureOutlet SizeConnection SizeBody MaterialPrice (ex. VAT)
AST500 1/2125 psi55 psi1/2"1/2"Bronze€79.24
BST750 3/4125 psi55 psi3/4"3/4"Bronze€97.67
CST2000125 psi55 psi2"2"Bronze€315.43
D500165 psi50 psi1/2"1/2"Bronze€88.86
WATTS -

WATTS 500-8

ModelItemPrice (ex. VAT)
500-8CC2XPV€9.21
WATTS -

WATTS ST1250-PA

ModelItemPrice (ex. VAT)
ST1250-PACB3JWV€103.24
WATTS -

WATTS 500-5

ModelItemPrice (ex. VAT)
500-5CC2XPN€8.42
WATTS -

WATTS 375-8

ModelItemPrice (ex. VAT)
375-8CC2XPP€17.60
WATTS -

WATTS 1000-5

ModelItemPrice (ex. VAT)
10005CC2XPK€10.81
WATTS -

WATTS 375-6

ModelItemPrice (ex. VAT)
375-6BZ9CYB€6.79
WATTS -

Float Valve, Outlet Connection Type Male Threaded

ModelItemPrice (ex. VAT)
500-TODZ9MEE-
RFQ

We are here to help!

Looking for a part not listed here?