Flat Head Spikes

Filter

APPROVED VENDOR -

Flat Head Steel Anchor Spikes

StyleModelLengthHead TypeFinishMaterialDiameterHead Dia.Price (ex. VAT)Pkg. Qty.
A4NFA98"FlatPlainSteel3/8"3/4"€28.0920
B4NFC110"FlatPlainSteel3/8"3/4"€28.0915
C4NFC212"FlatPlainSteel3/8"3/4"€28.0913

Flat Head Spikes

Flat head spikes, also known as cut nails, are ideal for general concrete anchoring and roofing applications, as well as fastening insulations and single-ply membranes to structural concrete roof decks. They are often preferred over common nails because their rectangular shape allows them to resist pulling out of the wood, making them more secure.

Frequently Asked Questions

How are flat head spikes installed?

They are installed using a hammer and should be driven into the wood at an angle to help prevent splitting.

What are the advantages of using flat head spikes?

They offer strong holding power, resistance to pulling out of the wood and the ability to be used in a variety of applications.

How should flat head spikes be maintained?

Flat head spikes should be inspected regularly for signs of corrosion or damage. If necessary, they should be replaced, ensuring that the connection remains secure.

Are flat head spikes safe to use?

They are generally safe to use when installed correctly. However, care should be taken to avoid hitting your fingers with the hammer.

How are flat head spikes better than regular nails?

Flat head spikes have a smooth shank, allowing users to drive them easily through the surface.

How to store these nails?

Flat head spikes should be stored in a dry, cool place to prevent rust or corrosion.

How to determine the right size spike for my application?

The size of the flat head spike you need will depend on the size of the wood you are connecting.

We are here to help!

Looking for a part not listed here?