YELLOW JACKET Flaring And Swaging Tools

Wide range of swaging & flaring tools and combination kits ideal for connecting gas pipes and soft / annealed copper tubes. Feature 6 hardened & plated alloy steel adapters for converting sizes and cushioned / steel handles for a comfortable grip

Filter

YELLOW JACKET -

Punch Style Swaging Tools

Yellow Jacket swaging tools are suitable for expanding the end of one tube to insert another tube and create a permanent brazed connection. These units are made of heat-treated alloy steel with a punch design for swaging the inside diameters of copper tubing and fabricating with tubes of the same diameter, thereby eliminating the need for fittings. Selected models are available in sets of 4 pieces for swaging copper tubing with 1/4, 3/8, 1/2 and 5/8 inch outside diameters, on Raptor Supplies.

StyleModelConstructionTypePrice (ex. VAT)
A60460Steel-€32.93
B60475SteelPunch€76.59
YELLOW JACKET -

Flaring Tools

Yellow Jacket flaring tools are designed for connecting refrigerant tubes & gas pipes using pressure to make a strong mechanical joint for positive sealing. These steel tools feature a cushioned handle for comfortable grip and a multi-faceted burnishing cone providing 45 degree flare at one lap for producing a smooth rolling action without galling or marring the copper or aluminium tubing. They have an integral height stop (automatic height gauge) to meet the correct tubing height requirements. Model 60295 comes with a built-in clutch release for preventing over-torquing. Choose from a wide range of these pipe flaring tools, available in O.D. range of 3/16 - 3/4 inches on Raptor Supplies.

StyleModelCone TypeConstructionOverall LengthHandleGrip TypePrice (ex. VAT)
A60210-Steel---€80.22
B60270-Steel---€173.46
C60440-Steel---€322.63
D60295-Steel---€214.79
E60278SwivelSteel14"CushionedCushion€305.32
YELLOW JACKET -

Tube Expander Kits

StyleModelConstructionHandleHandle MaterialTypePrice (ex. VAT)
A60407SteelSteelSteel-€657.70
B60493SteelSteelSteelHydraulic€782.11

We are here to help!

Looking for a part not listed here?