IMPERIAL Flaring And Swaging Tools

High-performance flaring and swaging tools designed to securely connect gas pipes / tubing by gradually widening the end of the thin-walled tubing so that it can accommodate the other tube. Also available in 2-, 3- and 24-pc kits

Filter

IMPERIAL -

275 Series Flaring and Cutting Kit

Imperial flaring and cutting kits are designed to connect gas pipes and copper tubings in both high and medium pressure applications. These kits contain a 45-degree flaring and swaging tool, a tool cutter and double flaring adapters to accommodate 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8 and 3/4 inch OD tubings. They further come in a plastic tool case for easy & convenient storage.

StyleModelCone TypeOverall LengthConstructionHandleFlare AngleTypeHandle MaterialPrice (ex. VAT)
A275-FS-7"-Sliding T---€208.65
B275-FSCHardened Steel10"Aluminum And Steel-45°Flaring, Swaging And Cutting-€301.71
C275-FSCDSwivel10"SteelSteel45°-Steel€342.50
IMPERIAL -

Rings

StyleModelMPNPrice (ex. VAT)
AIR-150HIR-150H€382.13
AIR-250HIR-250H€42.31
IMPERIAL -

Flaring Tool

Imperial flaring tools are used for creating a fabricated mechanical joint for sealing or joining copper, brass and aluminium tubings. These tools feature a hardened-steel, chrome-finished flaring cone to form better flares with less manual effort and reduce the additional need for deburring. They come in a compact design with a slip-on self-centring yoke to allow applications in close quarters. Choose from a wide range of these Imperial flaring tools, available in a tube size range of 3/16 - 5/8 inch (O.D.), on Raptor Supplies.

StyleModelOverall LengthHandleTypePrice (ex. VAT)
A525-F-LargeBurnishes, Self Adjusting€135.84
B195-FC7"--€99.09
IMPERIAL -

Punch Type Swaging Tool, 5-1/4 Inch Length, Hex Design

ModelItemPrice (ex. VAT)
95-SAE4QXW€30.06
IMPERIAL -

Part For 537-F Flaring

ModelItemPrice (ex. VAT)
S61956CR4MVC€37.46
IMPERIAL -

Flaring and Cutting Kit 45 Degrees

ModelItemPrice (ex. VAT)
120-FAH9KJZ€226.99
IMPERIAL -

Flaring Tool, Large, 37 Degrees Flare, 11-7/8 Inch Length

ModelItemPrice (ex. VAT)
537-FAD3BRE€702.33
IMPERIAL -

Inner-Outer Reamer

ModelItemPrice (ex. VAT)
208FSPCV4MPM-
RFQ

We are here to help!

Looking for a part not listed here?