Flaring And Swaging Tools

Filter

YELLOW JACKET -

Punch Style Swaging Tools

Yellow Jacket swaging tools are suitable for expanding the end of one tube to insert another tube and create a permanent brazed connection. These units are made of heat-treated alloy steel with a punch design for swaging the inside diameters of copper tubing and fabricating with tubes of the same diameter, thereby eliminating the need for fittings. Selected models are available in sets of 4 pieces for swaging copper tubing with 1/4, 3/8, 1/2 and 5/8 inch outside diameters, on Raptor Supplies.

StyleModelConstructionTypePrice (ex. VAT)
A60460Steel-€32.93
B60475SteelPunch€76.59
StyleModelFor Use With Mfr. Model NumberFor Use With Grainger Item NumberPrice (ex. VAT)
AS75531195-FC, 195-SA6X859€117.12
AS7924901400-F5MK31€616.60
AS68146400-F5MK31€9.91
IMPERIAL -

275 Series Flaring and Cutting Kit

Imperial flaring and cutting kits are designed to connect gas pipes and copper tubings in both high and medium pressure applications. These kits contain a 45-degree flaring and swaging tool, a tool cutter and double flaring adapters to accommodate 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8 and 3/4 inch OD tubings. They further come in a plastic tool case for easy & convenient storage.

StyleModelCone TypeOverall LengthConstructionHandleFlare AngleTypeHandle MaterialPrice (ex. VAT)
A275-FS-7"-Sliding T---€208.65
B275-FSCHardened Steel10"Aluminum And Steel-45°Flaring, Swaging And Cutting-€301.71
C275-FSCDSwivel10"SteelSteel45°-Steel€342.50
MILWAUKEE -

Expansion Head

StyleModelExpander Head SizeMax. Compatible Pipe SizeOverall LengthConstructionHandleMaterialFinishPrice (ex. VAT)
A49-16-2406--3"Chrome Plated SteelNoneSteelChrome Plated€111.38
B49-16-2403--3"Chrome Plated SteelNoneSteelChrome Plated€109.30
C49-16-2404--3"Chrome Plated SteelNoneSteelChrome Plated€99.30
D49-16-2408--3"Chrome Plated SteelNoneSteelChrome Plated€111.05
E49-16-2405--3"Chrome Plated SteelNoneSteelChrome Plated€111.62
F49-16-24181"1"-----€148.87
G49-16-24141/2"1/2"-----€148.87
H49-16-26132"2"-----€555.59
I49-16-24163/4"3/4"-----€148.87
J49-16-24155/8"5/8"-----€141.40
SUPERIOR TOOL -

Flaring Tools

StyleModelLengthWidthHeightOutside Dia.Price (ex. VAT)
A175201.57"6"10"3/16" to 5/8"-
RFQ
B175156"2"10"3/16" to 5/8"€19.79
CPS PRODUCTS -

Tools

StyleModelFlare TypeCone TypeMaterial ApplicationFor Tube SizeMax. Wall ThicknessNumber Of SizesFlare AngleContainer TypePrice (ex. VAT)
ABFT850KSingle-----45°Box€416.74
BBFT850SingleEccentricAluminum, Copper3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"0.002"745°-€253.52
IMPERIAL -

Rings

StyleModelMPNPrice (ex. VAT)
AIR-150HIR-150H€382.13
AIR-250HIR-250H€42.31
UNIWELD -

Flaring/Swaging Tools

StyleModelMPNPkg. Qty.
A70003700031
RFQ
B70004700041
RFQ
C70005700051
RFQ
D70006700065
RFQ
C70041700411
RFQ
C70042700421
RFQ
C70043700431
RFQ
C70044700441
RFQ
C70045700451
RFQ
C70046700461
RFQ
C70047700471
RFQ
B70048700481
RFQ
B70049700491
RFQ
B70050700501
RFQ
B70051700511
RFQ
B70052700521
RFQ
B70053700531
RFQ
B70071700711
RFQ
RIDGID -

Flaring Tools

Ridgid flaring tools connect tubes to each other or other fittings using a flare connection. Manual flare tools have hardened cones for producing 45 deg flares (in copper, brass or aluminium). They feature a single clamp screw for easy clamping & removal of the tube. Precision ratcheting flare tools have a ratcheting handle for providing easy access in confined areas.

StyleModelFor Tube SizeNumber Of SizesOverall LengthHandleFlare AngleFlare TypeMax. Wall ThicknessCone TypePrice (ex. VAT)
A23332--6 1/4"Sliding T----€159.90
B83037--7 1/2"Ratcheting Feed Screw----€304.39
C413303/4"5--45°Single0.035"-€36.84
D411623/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"7--37°Single0.035"Eccentric€258.38
YELLOW JACKET -

Flaring Tools

Yellow Jacket flaring tools are designed for connecting refrigerant tubes & gas pipes using pressure to make a strong mechanical joint for positive sealing. These steel tools feature a cushioned handle for comfortable grip and a multi-faceted burnishing cone providing 45 degree flare at one lap for producing a smooth rolling action without galling or marring the copper or aluminium tubing. They have an integral height stop (automatic height gauge) to meet the correct tubing height requirements. Model 60295 comes with a built-in clutch release for preventing over-torquing. Choose from a wide range of these pipe flaring tools, available in O.D. range of 3/16 - 3/4 inches on Raptor Supplies.

StyleModelCone TypeConstructionOverall LengthHandleGrip TypePrice (ex. VAT)
A60210-Steel---€80.22
B60270-Steel---€173.46
C60440-Steel---€322.63
D60295-Steel---€214.79
E60278SwivelSteel14"CushionedCushion€305.32
IMPERIAL -

Flaring Tool

Imperial flaring tools are used for creating a fabricated mechanical joint for sealing or joining copper, brass and aluminium tubings. These tools feature a hardened-steel, chrome-finished flaring cone to form better flares with less manual effort and reduce the additional need for deburring. They come in a compact design with a slip-on self-centring yoke to allow applications in close quarters. Choose from a wide range of these Imperial flaring tools, available in a tube size range of 3/16 - 5/8 inch (O.D.), on Raptor Supplies.

StyleModelOverall LengthHandleTypePrice (ex. VAT)
A525-F-LargeBurnishes, Self Adjusting€135.84
B195-FC7"--€99.09
MILWAUKEE -

PEX Expansion Head

StyleModelFlare TypeOverall LengthConstructionMaterialFinishPrice (ex. VAT)
A49-16-2608Propex3.1"Chrome Plated SteelSteelChrome Plated€124.96
B49-16-2612Propex3.1"Chrome Plated SteelSteelChrome Plated€125.31
C49-16-2610Propex3.1"Chrome Plated SteelSteelChrome Plated€120.66
YELLOW JACKET -

Tube Expander Kits

StyleModelConstructionHandleHandle MaterialTypePrice (ex. VAT)
A60407SteelSteelSteel-€657.70
B60493SteelSteelSteelHydraulic€782.11
ROTHENBERGER -

Flare and Precision Socket Tool, Single 45 Degree, Hard Tubes/Soft Tubes, Case

ModelItemPrice (ex. VAT)
26715CT9DXZ€397.35
MILWAUKEE -

Expansion Tool Kit 12.0V

ModelItemPrice (ex. VAT)
2432-22 48-11-2420AJ2KBW€842.85
IMPERIAL -

Punch Type Swaging Tool, 5-1/4 Inch Length, Hex Design

ModelItemPrice (ex. VAT)
95-SAE4QXW€30.06
IMPERIAL -

Part For 537-F Flaring

ModelItemPrice (ex. VAT)
S61956CR4MVC€37.46
LISLE -

Double Flaring Tool Set

ModelItemPrice (ex. VAT)
LS/31310CD8FED€52.18
See Details
HILMOR -

Orbital Flare, Tube Materials Copper, Steel, Aluminum, Brass, 8.5 x 4.6 x 5.3 Inch Size

ModelItemPrice (ex. VAT)
1838952CM6UWV€262.80
See Details
LISLE -

Combination Flaring Tool

ModelItemPrice (ex. VAT)
LS/56150CD8GEU€178.15
See Details
HILMOR -

Large Basic Flare, 3/4 Inch, 7/8 Inch, 1 Inch, 1-1/8 Inch Tube Size

ModelItemPrice (ex. VAT)
1838955CM6UWW€221.47
See Details

We are here to help!

Looking for a part not listed here?