PARKER Flared Tube Fittings

An extensive line of reliable and leak-proof flared tube fittings, such as caps, nuts, elbows, adapters, unions and connectors, used in various high-pressure hydraulic applications. Available in different connection types and hex sizes to fit a variety of pipes

Filter

StyleModelTube SizeFlare Thread SizeMax. PressureFitting MaterialBody MaterialFitting TypeFlare AngleTemp. RangePrice (ex. VAT)
A155F-5-1/2"-202800 psi-BrassFlare45°-65°F to +250°F€117.48
A155F-30.188"3/8"-241900 psiBrassBrassFlare45°-65°F to +250°F€22.93
A155F-81/2"3/4"-16750 psiBrassBrassFlare45°-65°F to +250°F€146.52
A155F-41/4"7/16"-201400 psiBrassBrassFlare45°-65°F to +250°F€95.04
A155F-63/8"5/8"-181000 psiBrassBrassFlare45°-65°F to +250°F€100.32
A155F-105/8"7/8"-14650 psiBrassBrassFlare45°-65°F to +250°F€258.28
PARKER -

Male Elbow, 90 Degrees, Flare, Brass

StyleModelPipe SizeTube SizeConnection TypeFlare Thread SizeMax. PressureFitting Side A Tube Outer DiameterFitting Side B Pipe SizeOverall LengthPrice (ex. VAT)Pkg. Qty.
A2491FHD-10-81/2"5/8"Flare x MNPS7/8"-18650 psi---€383.6810
B149F-12-81/2"3/4"Flare x MNPT11/16"-14450 psi to 2800 psi3/4"1/2"-€315.481
A2491FHD-6-41/4"-Flare x MNPS5/8"-181000 psi---€138.6010
A2491FHD-4-41/4"-Flare x MNPS7/16"-241400 psi---€132.0010
C159F-6-41/4"3/8"Flare x FNPT5/8"-18450 psi to 2800 psi3/8"1/4"29/32"€102.961
A2491FHD-5-41/4"0.312"Flare x MNPS1/2"-201200 psi---€113.9610
B149F-8-41/4"1/2"Flare x MNPT3/4"-16450 psi to 2800 psi---€147.591
A2491FHD-5-21/8"0.312"Flare x MNPS1/2"-201200 psi---€121.0010
A2491FHD-4-21/8"1/4"Flare x MNPS7/16"-241400 psi---€73.9210
A2491FHD-3-21/8"0.188"Flare x MNPS3/8"-241900 psi---€67.3210
B149F-12-123/4"3/4"Flare x MNPT11/16"-14450 psi to 2800 psi---€377.081
B149F-10-123/4"5/8"Flare x MNPT7/8"-14450 psi to 2800 psi---€232.761
B149F-8-123/4"1/2"Flare x MNPT3/4"-16450 psi to 2800 psi---€217.801
C159F-6-63/8"3/8"Flare x FNPT5/8"-18450 psi to 2800 psi---€120.121
B149F-5-63/8"0.312"Flare x MNPT1/2"-20450 psi to 2800 psi--1"€197.121
B149F-10-63/8"5/8"Flare x MNPT7/8"-14450 psi to 2800 psi---€197.561
A2491FHD-6-63/8"3/8"Flare x MNPS5/8"-181000 psi---€192.7210
PARKER -

Brass Inverted Flare Fittings

Parker brass inverted flare fittings provide metal-to-metal seal for tighter tube bends. They feature all-brass construction and meets functional requirements of SAE J512. These fittings are suitable for superior pressure service and provide exceptional resistance to mechanical pull-out. Choose from a range of these flare fittings, available in 3/4, 15/32, 17/32, 19/32 and 29/32 inch hex sizes.

StyleModelTube SizeFlare Thread SizeHex SizeMax. PressureBody MaterialConnection TypeFitting TypeFlare TypePrice (ex. VAT)Pkg. Qty.
A421FHD-4-7/16"-2417/32"1400 psiBrassFlare x MNPSFlareInverted€55.8810
A421FHD-8-3/4"-180.906"750 psiBrassFlare x MNPSFlareInverted€246.4010
A421FHD-30.188"3/8"-2415/32"1900 psiBrassFlare x MNPSFlareInverted€55.0010
A421FHD-50.312"1/2"-2019/32"1200 psiBrassFlare x MNPSFlareInverted€79.6410
A421FHD-63/8"5/8"-183/4"1000 psiBrassFlare x MNPSFlareInverted€116.1610
StyleModelTube SizePipe SizeFitting Side A Connection TypeFlare Thread SizeMax. PressureOverall LengthFitting MaterialBasic Pipe Fitting MaterialPrice (ex. VAT)
A150F-5-40.312"1/4"Inverted Flare1/2"-20450 psi to 2800 psi1"BrassMetal€202.40
A150F-8-81/2"1/2"Flared3/4"-16750 psi-BrassMetal€159.72
A150F-8-61/2"3/8"Flared3/4"-16750 psi-BrassMetal€158.40
A150F-4-41/4"1/4"Flared7/16"-201400 psi-BrassMetal€123.64
A150F-4-21/4"1/8"Flared7/16"-201400 psi7/8"BrassMetal€51.92
A150F-6-43/8"1/4"Inverted Flare5/8"-18450 psi to 2800 psi-BrassMetal€122.32
A150F-6-83/8"1/2"Flared5/8"-181000 psi-BrassMetal€291.72
A150F-6-63/8"3/8"Flared5/8"-181000 psi-BrassMetal€144.76
PARKER -

Female Connector, Flare, Brass

StyleModelPipe SizeTube SizeConnection TypeFlare Thread SizeMax. PressureFitting Side A Connection TypeHex SizeFitting MaterialPrice (ex. VAT)Pkg. Qty.
A46F-10-81/2"-Flare x FNPT7/8"-14650 psiFlared1"Brass€129.181
A46F-8-81/2"1/2"Flare x FNPT3/4"-16750 psiFlared1"Brass€118.361
A46F-6-81/2"3/8"Flare x FNPT5/8"-18450 psi to 2800 psiInverted Flare1"Brass€147.401
A46F-6-41/4"3/8"Flare x FNPT5/8"-181000 psi---€63.361
A46F-5-41/4"0.312"Flare x FNPT1/2"-20450 psi to 2800 psiInverted Flare11/16"Brass€95.041
A46F-8-41/4"1/2"Flare x FNPT3/4"-16450 psi to 2800 psiInverted Flare3/4"Brass€114.841
A46F-4-41/4"1/4"Flare x FNPT7/16"-20450 psi to 2800 psiFlared11/16"Brass€64.681
B461FHD-6-41/4"3/8"Flare x MNPS5/8"-181000 psi-3/4"-€182.1610
A46F-6-21/8"3/8"Flare x FNPT5/8"-18450 psi to 2800 psiInverted Flare5/8"Brass€104.721
B461FHD-4-21/8"1/4"Flare x MNPS7/16"-241400 psi-17/32"-€74.3610
A46F-5-21/8"0.312"Flare x FNPT1/2"-20450 psi to 2800 psiInverted Flare9/16"Brass€82.281
A46F-3-21/8"0.188"Flare x FNPT3/8"-24450 psi to 2800 psiInverted Flare9/16"Brass€80.961
A46F-4-21/8"1/4"Flare x FNPT7/16"-201400 psiFlared-Brass€31.681
A46F-8-123/4"1/2"Flare x FNPT3/4"-16750 psiFlared-Brass€266.641
A46F-6-63/8"3/8"Flare x FNPT5/8"-181000 psi---€84.041
A46F-4-63/8"1/4"Flare x FNPT7/16"-20450 psi to 2800 psiInverted Flare13/16"Brass€114.401
A46F-8-63/8"-Flare x FNPT3/4"-16750 psi---€89.321
PARKER -

Male Connector, Brass, Flared

Parker flare fittings are best suited for controlling high-pressure liquids and gases in refrigerant and propane lines, compressors, oil burners, adapters and natural gas supply facilities. These fuel line flares feature brass construction for withstanding pressures and temperatures up to 2800 PSI and 250 degrees F and further come equipped with a fluorocarbon O-ring for leakage proof operation. Choose from a wide range of these flare unions available in inverted and 45-degree flare variants on Raptor Supplies.

StyleModelPipe SizeTube SizeBody MaterialConnection TypeMax. PressureFlare Thread SizeHex SizeFitting Side A Tube Outer DiameterPrice (ex. VAT)Pkg. Qty.
A481FHD-8-81/2"1/2"BrassFlare x MNPS750 psi3/4"-1829/32"-€223.0810
B48F-12-81/2"3/4"BrassFlare x MNPT450 psi to 2800 psi1 1/16"-141 1/16"-€212.081
B48F-10-81/2"-BrassFlare x MNPT650 psi7/8"-147/8"5/8"€85.361
B48F-8-81/2"1/2"BrassFlare x MNPT750 psi3/4"-16--€85.361
B48F-6-81/2"3/8"BrassFlare x MNPT1000 psi5/8"-18--€87.121
B48F-4-81/2"1/4"BrassFlare x MNPT450 psi to 2800 psi7/16"-207/8"-€135.081
CL48F-8-81/2"-Low Lead BrassFlare750 psi-7/8"-€18.491
B48F-8-41/4"1/2"BrassFlare x MNPT450 psi to 2800 psi3/4"-163/4"-€85.801
A481FHD-6-41/4"3/8"BrassFlare x MNPS1000 psi5/8"-183/4"-€91.0810
A481FHD-5-41/4"0.312"BrassFlare x MNPS1200 psi1/2"-2019/32"-€64.2410
B48F-6-41/4"3/8"BrassFlare x MNPT1000 psi5/8"-18--€38.281
B48F-4-41/4"1/4"BrassFlare x MNPT1400 psi7/16"-209/16"1/4"€33.4410
B48F-10-41/4"5/8"BrassFlare x MNPT450 psi to 2800 psi7/8"-147/8"-€183.921
CL48F-8-41/4"-Low Lead BrassFlare x MNPT750 psi-3/4"-€31.421
B48F-5-41/4"0.312"BrassFlare x MNPT450 psi to 2800 psi1/2"-209/16"-€46.201
B48F-3-41/4"0.188"BrassFlare x MNPT450 psi to 2800 psi3/8"-249/16"-€89.321
B48F-4-21/8"1/4"BrassFlare x MNPT1400 psi7/16"-20--€20.681
B48F-5-21/8"0.312"BrassFlare x MNPT450 psi to 2800 psi1/2"-201/2"-€36.151
B48F-6-21/8"3/8"BrassFlare x MNPT450 psi to 2800 psi5/8"-185/8"-€54.121
B48F-3-21/8"0.188"BrassFlare x MNPT450 psi to 2800 psi3/8"-247/16"-€30.801
A481FHD-3-21/8"0.188"BrassFlare x MNPS1900 psi3/8"-2415/32"-€44.8810
A481FHD-4-21/8"1/4"BrassFlare x MNPS1400 psi7/16"-240.531"-€35.2010
A481FHD-5-21/8"-BrassFlare x MNPS1200 psi1/2"-2019/32"-€50.1610
B48F-8-123/4"1/2"BrassFlare x MNPT450 psi to 2800 psi3/4"-161 1/16"1/2"€154.881
B48F-12-123/4"3/4"BrassFlare x MNPT450 psi to 2800 psi1 1/16"-141 1/16"-€191.401
PARKER -

Seal Bonnet

StyleModelTube SizeMax. PressureFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeConnection TypeFlare AngleTemp. RangePrice (ex. VAT)
A3GF-10-650 psiBrassMetalBonnetFlare45°-65°F to +250°F€51.96
A3GF-4-1400 psiBrassMetalBonnetFlare45°-65°F to +250°F€20.08
A3GF-8-750 psiBrassMetalBonnetFlare45°-65°F to +250°F€27.77
A3GF-50.312"1200 psiBrassMetalBonnetFlare45°-65°F to +250°F€33.00
A3GF-63/8"1000 psiBrassMetalBonnetFlare45°-65°F to +250°F€32.05
StyleModelTube SizeHex SizeFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeBody MaterialConnection TypeFitting Side A Connection TypePrice (ex. VAT)
A42F-8-41/2" x 1/4"3/4"BrassMetalReducerBrassFlareFlared€140.36
A42F-8-61/2" x 3/8"3/4"BrassMetalReducerBrassFlareFlared€121.44
A42F-6-43/8" x 1/4"5/8"BrassMetalReducerBrassFlareFlared€80.52
A42F-6-53/8" x 5/16"5/8"BrassMetalReducerBrassFlareFlared€114.84
A42F-10-85/8" x 1/2"7/8"BrassMetalReducerBrassFlareFlared€169.84
StyleModelTube SizeFlare Thread SizeMax. PressureFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeBody MaterialConnection TypePrice (ex. VAT)
A14FSX-81/2"3/4"-16750 psiBrassMetalNutBrassFlare€62.92
A14FSX-41/4"7/16"-201400 psiBrassMetalNutBrassFlare€40.92
A14FSX-105/8"7/8"-14650 psiBrassMetalNutBrassFlare€89.06
PARKER -

Short Nut, Brass

StyleModelTube SizeFlare Thread SizeMax. PressureHex SizeFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeBody MaterialPrice (ex. VAT)
A41FS-8-3/4"-16750 psi-BrassMetalNutBrass€66.44
B41FS-4-7/16"-201400 psi-BrassMetalNutBrass€22.00
A41FS-30.188"3/8"-24450 psi to 2800 psi7/16"BrassMetalNutBrass€24.49
A41FS-50.312"1/2"-20450 psi to 2800 psi5/8"BrassMetalNutBrass€37.80
A41FS-21/8"5/16"-24450 psi to 2800 psi3/8"BrassMetalNutBrass€48.84
B41FS-123/4"1 1/16"-14450 psi to 2800 psi1 1/4"BrassMetalNutBrass€186.56
A41FS-63/8"5/8"-181000 psi-BrassMetalNutBrass€43.56
PARKER -

45 Degree Flare Tube Fittings

StyleModelHex SizeOverall LengthMin. Operating Temp.Fitting Side A Tube Outer DiameterSpecific Fitting ShapeFitting Thread SizeFitting Side B Pipe SizeFitting Side B Connection TypePrice (ex. VAT)Pkg. Qty.
A14FSV-6---------1
RFQ
B14FSX-12---------1
RFQ
CVS159F-8-60.59"2"-65°F1/2"45° Forged Elbow Adapter3/8"3/8"MNPT€18.311
D159F-8-40.59"2"-65°F1/2"45° Forged Elbow Adapter1/4"1/4"-€35.361
EVS159F-6-60.59"1 27/32"-65°F3/8"45° Forged Elbow Adapter3/8"3/8"MNPT€24.371
FVS249F-6-40.65"2 1/32"-65°F3/8"90° Extruded Elbow Adapter1/4"1/4"-€12.631
EVS159F-8-80.81"2 9/32"-65°F1/2"45° Forged Elbow Adapter1/2"1/2"MNPT€24.781
CVS159F-10-80.81"2 3/8"-65°F5/8"45° Forged Elbow Adapter1/2"1/2"MNPT€44.721
EVS159F-4-40.562"1 19/32"-65°F1/4"45° Forged Elbow Adapter1/4"1/4"MNPT€18.971
GVS149F-4-60.594"1 15/16"-65°F1/4"-3/8"3/8"-€14.701
HVS149F-8-60.594"2 5/16"-65°F1/2"-3/8"3/8"MNPT€12.181
I149F-4-80.594"2 9/32"-65°F1/4"-1/2"1/2"-€31.261
GVS149F-6-80.594"2 13/32"-65°F3/8"-1/2"1/2"-€17.461
JVS149F-8-80.609"2 21/32"-65°F1/2"-1/2"1/2"MNPT€19.361
KVS149F-10-80.716"2 25/32"-65°F5/8"-1/2"1/2"-€19.521
FVS249F-8-60.773"2 5/16"-65°F1/2"90° Extruded Elbow Adapter3/8"3/8"-€19.831
JVS149F-12-120.869"3 7/32"-65°F3/4"-3/4"3/4"-€54.171
LVS249F-8-80.876"2 5/8"-65°F1/2"90° Extruded Elbow Adapter1/2"1/2"-€29.361
FVS249F-10-80.895"2 3/4"-65°F5/8"90° Extruded Elbow Adapter1/2"1/2"-€38.061
M46F-10-121 1/4"1 7/8"-65°F5/8"Straight Connector3/4"3/4"-€51.101
N1F-8-121 1/4"1 3/8"-65°F1/2"Drum Adapter1/2"1/2"FNPT€44.351
O150F-8-121 1/4"2 7/16"-65°F1/2"-3/4"3/4"FNPT€58.811
P1F-4-121 1/4"1 1/8"-65°F1/4"Drum Adapter3/4"3/4"-€37.371
N1F-4-81 1/8"1 1/8"-65°F1/4"Drum Adapter1/2"1/2"FNPT€32.021
Q660FHD-101 1/16"1 21/32"-65°F5/8"Straight Union--Flared€35.421
PARKER -

Steel Nuts

StyleModelMax. Operating PressureFitting Thread SizeHex SizeSpecific Fitting ShapeCompatible Tube Outer Dia.Overall LengthFitting MaterialMax. Operating Temp.Price (ex. VAT)Pkg. Qty.
A41IFS-3-3/8"-243/8"Flared Nut0.188"9/16"Brass250°F€13.201
A41IFS-12550 psi1 1/16"-61 1/16"Nut--Brass250°F€119.0810
A41IFS-8750 psi3/4"-183/4"Flared Nut1/2"3/4"Brass250°F€107.431
A41IFS-51200 psi1/2"-201/2"Flared Nut0.312"5/8"Brass250°F-1
RFQ
PARKER -

Brass Fitting

StyleModelTube SizeFlare Thread SizeMax. PressureHex SizeFitting MaterialBody MaterialConnection TypeFlare AnglePrice (ex. VAT)
A42F-8-3/4"-16750 psi-BrassBrassFlare45°€88.00
A42F-4-7/16"-201400 psi-BrassBrassFlare45°€26.40
A42F-30.188"3/8"-24450 psi to 2800 psi3/16"BrassBrassFlare45°€49.72
A42F-50.312"1/2"-202800 psi1/2"-BrassFlare45°€61.74
A42F-123/4"1 1/16"-14450 psi to 2800 psi1 1/16"BrassBrassFlare45°€309.76
A42F-63/8"5/8"-181000 psi-BrassBrassFlare45°€53.24
A42F-105/8"7/8"-14650 psi-BrassBrassFlare45°€121.44
PARKER -

Extruded Male Elbows, 90 Degrees

Parker extruded male elbows are engineered for superior pressure service and provide extraordinary resistance to mechanical pull-out. They feature all-brass construction and forged nuts for refrigeration applications. These male elbows are UL listed and adhere to functional requirements of SAE J512 & SAE J513. Choose from a range of these flare fittings, available in 1/4, 1/8, 3/8 and 1/2 inch pipe sizes.

StyleModelPipe SizeTube SizeFlare Thread SizeMax. PressureFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeBody MaterialPrice (ex. VAT)Pkg. Qty.
A249F-6-81/2"3/8"5/8"-181000 psiBrassMetalElbowBrass€221.321
A249F-5-41/4"0.312"1/2"-201200 psiBrassMetalElbowBrass€123.371
A249f-4-41/4"-7/16"-201400 psiBrassMetalElbowBrass€82.611
A249F-4-21/8"-7/16"-201400 psiBrassMetalElbowBrass€55.6010
A249F-8-63/8"-3/4"-16750 psiBrassMetalElbowBrass€159.641
StyleModelTube SizeFlare Thread SizeHex SizeMax. PressureFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeBody MaterialPrice (ex. VAT)
A43F-8-81/2"3/4"-163/4"450 psi to 2800 psiBrassMetalAdapterBrass€90.64
A43F-4-41/4"7/16"-207/16"450 psi to 2800 psiBrassMetalAdapterBrass€77.00
A43F-12-123/4"1/16"-141 1/16"550 psiBrassMetalAdapterBrass€36.67
A43F-6-63/8"5/8"-185/8"450 psi to 2800 psiBrassMetalAdapterBrass€91.52
A43F-10-105/8"7/8"-147/8"450 psi to 2800 psiBrassMetalAdapterBrass€136.12
StyleModelPipe SizeTube SizeFlare Thread SizeMax. PressureFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeBody MaterialPrice (ex. VAT)
A149F-6-81/2"3/8"5/8"-181000 psiBrassMetalElbowBrass€139.48
A149F-8-81/2"-3/4"-16750 psiBrassMetalElbowBrass€152.68
A149F-10-81/2"5/8"7/8"-14650 psiBrassMetalElbowBrass€174.24
A149F-5-41/4"0.312"1/2"-20450 psi to 2800 psiBrassMetalElbowBrass€128.48
A149F-6-41/4"3/8"5/8"-181000 psiBrassMetalElbowBrass€76.24
A149F-3-21/8"0.188"3/8"-24450 psi to 2800 psiBrassMetalElbowBrass€66.00
A149F-6-21/8"3/8"5/8"-18450 psi to 2800 psiBrassMetalElbowBrass€103.40
A149F-4-21/8"1/4"7/16"-20450 psi to 2800 psiBrassMetalElbowBrass€53.68
A149F-5-21/8"0.312"1/2"-20450 psi to 2800 psiBrassMetalElbowBrass€112.20
A149F-6-63/8"3/8"5/8"-181000 psiBrassMetalElbowBrass€83.60
A149F-4-63/8"1/4"7/16"-20450 psi to 2800 psiBrassMetalElbowBrass€183.59
A149F-8-63/8"1/2"3/4"-16450 psi to 2800 psiBrassMetalElbowBrass€118.36
PARKER -

Flare Cap, Brass, 45 Deg

StyleModelTube SizeFlare Thread SizeMax. PressureHex SizeFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeBody MaterialPrice (ex. VAT)
A640F-8-3/4"-16--BrassMetalCapBrass€53.37
B640F-50.312"1/2"-20450 psi to 2800 psi5/8"BrassMetalCapBrass€34.58
B640F-41/4"7/16"-20450 psi to 2800 psi9/16"BrassMetalCapBrass€18.78
A640F-63/8"5/8"-181000 psi-BrassMetalCapBrass€30.36
A640F-105/8"7/8"-14650 psi-BrassMetalCapBrass€81.54
StyleModelTube SizeFlare Thread SizeHex SizeFitting MaterialBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeBody MaterialConnection TypePrice (ex. VAT)
A41FL-30.188"3/8"-247/16"BrassMetalNutBrassFlare€51.92
A41FL-50.312"1/2"-205/8"BrassMetalNutBrassFlare€53.24
A41FL-21/8"5/16"-243/8"BrassMetalNutBrassFlare€53.63
PARKER -

Caps

StyleModelFitting MaterialMax. Operating PressureHex SizeOverall LengthSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Thread SizeFitting Tube Size Outer DiameterPrice (ex. VAT)
A16 PNBZ-B-GR---------
RFQ
B640F-3Brass2800 psi1/2"15/32"Cap-3/8"-243/16"€53.38
CL640F-6Brass2800 psi3/4"11/16"Cap-5/8"-183/8"€11.60
D640F-12Brass550 psi1 5/16"1 3/32"Cap-1 1/16"-143/4"€25.15
E12 CP-SSStainless Steel4300 psi1 1/4"1 7/16"Hex Head Cap3/4"--€144.42
F3/8 HPC-SSStainless Steel6000 psi7/8"1"Hex Cap3/8"--€123.96
F1 HPC-SSStainless Steel3600 psi1 5/8"1 11/16"Hex Cap1"--€122.14
F1/8 HPC-SSStainless Steel6000 psi9/16"3/4"Hex Cap1/8"--€110.13
F1/4 HPC-SSStainless Steel6000 psi3/4"7/8"Hex Cap1/4"--€47.77
F1/2 HPC-SSStainless Steel-1 1/16"1 5/16"Hex Cap1/2"--€91.54
F3/4 HPC-SSStainless Steel4800 psi1 1/4"1 7/16"Hex Cap3/4"--€103.29
PARKER -

Union Tee, Flare Thread

StyleModelTube SizeConnection TypeFlare Thread SizeMax. PressureFitting MaterialBody MaterialFitting TypeTemp. RangePrice (ex. VAT)Pkg. Qty.
A2441FHD-4-Flare x MNPS7/16"-241400 psi-BrassFlare-65°F to +250°F€213.9210
A2441FHD-30.188"Flare x MNPS3/8"-241900 psi-BrassFlare-65°F to +250°F€154.5710
A2441FHD-50.312"Flare x MNPS1/2"-201200 psi-BrassFlare-65°F to +250°F€251.9210
B144F-123/4"Flare1/16"-14-BrassBrassFlare-65°F to +250°F€60.801
PARKER -

Flare Cap

Parker fitting caps are generally used for protecting the ends of pipes and other fittings. These caps are designed from high quality PFA that provides clean operation and can be disassembled & reassembled repeatedly. Offered in tube sizes of 3/8, 1/2, 3/4 and1/4 inches, these fittings are used with flare brass, copper, aluminium and welded steel hydraulic tubings. Applications of these caps include thin-wall tubing in refrigeration equipment, air compressor systems and machinery.

StyleModelTube SizeBasic Pipe Fitting MaterialBasic Pipe Fitting ShapeConnection TypeFlare TypeMax. PressureTemp. RangePrice (ex. VAT)
AFCAP-81/2"PlasticCapFlare45°125 psi0°F to +212°F€39.47
AFCAP-41/4"PlasticCapFlare45°125 psi0°F to +212°F€32.75
AFCAP-123/4"PlasticCapFlare45°125 psi0°F to +212°F€45.30
AFCAP-63/8"PlasticCapFlare45°125 psi0°F to +212°F€35.01
12

We are here to help!

Looking for a part not listed here?