IGUS Flangette Bearings

Lightweight and self-lubricating 2-bolt igus flange bearings suitable for use in areas where access to bearing is limited as well as in wet / moist environments. Feature polymer construction and are resistant to dust, dirt and corrosion

Filter

StyleModelBore Dia.Overall ThicknessCollar Dia. (in.)Dimension DFlange LengthMounting Hole Center To CenterDimension CFlange WidthPrice (ex. VAT)
AEFOI-03 R0.188"0.312"0.551"0.945"1.311"0.945"0.63"0.63"€24.66
AEFOI-05 R0.312"0.412"0.709"---0.866"0.866"€14.82
AEFOI-16 R1"0.966"1.909"2.953"3.976"2.953"2.303"2.303"€43.94
AEFOI-08 R1/2"0.518"0.984"1.614"2.232"1.614"--€18.78
AEFOI-04 R1/4"0.342"0.551"0.945"1.311"0.945"0.63"0.63"€12.83
AEFOI-12 R3/4"0.785"1.575"2.559"3.504"2.559"--€34.00
AEFOI-06 R3/8"0.483"0.866"1.417"2.047"1.417"1.024"1.024"€18.56
AEFOI-10 R5/8"0.683"1.26"2.087"2.858"2.087"1.496"1.496"€22.95
StyleModelBore Dia.Overall ThicknessCollar Dia. (in.)Dimension DMounting Hole Center To CenterFlange LengthDimension CFlange WidthPrice (ex. VAT)
AEFSI-03 R0.188"0.312"0.551"0.945"0.945"0.984"0.984"0.984"€17.97
AEFSI-05 R0.312"0.412"0.709"--1.299"1.299"1.299"€16.33
AEFSI-07 R0.437"0.518"0.984"1.614"1.614"---€20.87
AEFSI-16 R1"0.966"1.909"2.953"2.953"2.913"2.913"2.913"€48.33
AEFSI-08 R1/2"0.518"0.984"1.614"1.614"---€21.62
AEFSI-04 R1/4"0.342"0.551"0.945"0.945"0.984"0.984"0.984"€25.65
AEFSI-12 R3/4"0.785"1.575"2.559"2.559"2.559"2.559"2.559"€38.12
AEFSI-06 R3/8"0.483"0.866"1.417"1.417"1.496"1.496"1.496"€17.29
AEFSI-10 R5/8"0.683"1.26"2.087"2.087"2.047"2.047"2.047"€25.52
StyleModelBore Dia.Overall ThicknessFlange LengthDimension CFlange WidthMounting Hole Center To CenterMounting Hole Dia.Dimension DPrice (ex. VAT)
AGFL-1010 mm6 mm30 mm15 mm15 mm22 mm4.5 mm22 mm€7.22
AGFL-1212 mm6 mm36 mm18 mm18 mm26 mm4.5 mm-€8.14
AGFL-1414 mm6 mm42 mm21 mm21 mm30 mm5.5 mm30 mm€8.67
AGFL-1616 mm6 mm48 mm24 mm24 mm34 mm5.5 mm34 mm€8.92
AGFL-1818 mm6 mm54 mm27 mm27 mm39 mm6.5 mm39 mm€9.45
AGFL-2020 mm10 mm60 mm30 mm30 mm44 mm6.5 mm44 mm€9.99
AGFL-2525 mm10 mm75 mm35 mm35 mm55 mm6.5 mm55 mm€12.61
AGFL-3030 mm10 mm90 mm40 mm40 mm66 mm8.5 mm66 mm€22.72
AGFL-3535 mm10 mm95 mm55 mm55 mm77 mm8.5 mm77 mm€27.34

We are here to help!

Looking for a part not listed here?