Fire And Smoke Damper Accessories

Filter

DAYTON -

Retaining Angles

Dayton retaining angles are used for mounting Dayton rectangular & square fire dampers horizontally or vertically. These retaining angles feature 20 gallon galvanised steel construction for corrosion resistance and are integrated with pre-punched mounting holes & riveted sides for easy installation. They are available in widths ranging from 5.75 to 23.75 inches.

StyleModelActual WidthMaterialMounting TypeFinishMaterial ThicknessPrice (ex. VAT)
A2TGG45 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€38.81
A2TGG57 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€44.11
B2TGG69 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€35.22
A2TGG79 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€45.01
B2TGG811 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€38.78
A2TGH211 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€64.63
B2TGG911 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€42.35
A2TGH413 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€64.17
B2TGH313 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€56.27
B2TGH615 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€75.66
B2TGH515 3/4"SteelHorizontal/VerticalGalvanized20 ga.€47.65
A2TGH715 3/4"SteelHorizontal/VerticalGalvanized20 ga.€82.94
A2TGH817 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€65.98
A2TGJ123 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€97.81
B2TGH923 3/4"Galvanized SteelHorizontal/VerticalGalvanized20 ga.€82.94
DAYTON -

Fusible Link

DAYTON fusible links are two metal strips soldered together with a fusible alloy. They are used for fire damper systems to automatically close damper & prevent flames from spreading. DAYTON fusible links are UL Standard 33 compliant to melt at 165 degrees Fahrenheit, allowing pieces to separate.

StyleModelFusible Link TemperatureActual WidthPrice (ex. VAT)
A2TGJ2--€8.20
B2TGJ3165°F1/2"€7.44

Fire And Smoke Damper Accessories

Fire and smoke damper accessories prevent the flames to spread beyond a rated barrier. The accessories catalogue includes fusible links and retaining angles. The fusible links are used for closing fire dampers and consist of two metal strips, joined together with fusible alloy that can be melted at 165 degrees Fahrenheit. The retaining angles help in installing & covering the space between the wall / floor openings & the sleeve assemblies for a levelled surface and are available in actual widths up to 23.75 inches.

We are here to help!

Looking for a part not listed here?